Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simrings Inner Diameter phi 25 mm Steel Material, SPCC Equivalent

5.00 (4)
Inside Diameter d (phi mm)
25
...see all>
Product Options
ADD TO CART
Purpose Plate Thickness t (mm) Plate Thickness Tolerance (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Plate Thickness t (mm) Plate Thickness Tolerance (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height and adjustment 0.15 +/-0.03 32 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025032015 34767537 3.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.2 +/-0.03 32 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025032020 34767546 6.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.15 +/-0.03 35 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025035015 34767591 6.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.3 +/-0.04 40 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025040030 34767677 4.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.15 +/-0.03 30 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025030015 34767476 4.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.5 +/-0.05 30 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025030050 34767503 7.99 SGD
In stock
Height and adjustment 0.3 +/-0.04 32 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025032030 34767555 3.99 SGD
Shipped after 2018-06-28
Height and adjustment 1 +/-0.08 32 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025032100 34767573 11.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.15 +/-0.03 40 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025040015 34767652 3.99 SGD
Shipped after 2018-06-28
Height and adjustment 1 +/-0.08 40 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025040100 34767695 9.99 SGD
In stock
Height and adjustment 0.1 +/-0.03 32 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025032010 34767521 3.99 SGD
In stock
Height and adjustment 0.2 +/-0.03 35 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025035020 34767607 6.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.1 +/-0.03 40 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025040010 34767643 3.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.2 +/-0.03 42 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025042020 34767722 6.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.3 +/-0.04 42 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025042030 34767731 6.99 SGD
Shipped after 2018-06-28
Height and adjustment 1 +/-0.08 42 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025042100 34767756 13.99 SGD
In stock
Height and adjustment 0.5 +/-0.05 40 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025040050 34767686 7.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.5 +/-0.05 42 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025042050 34767747 10.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.2 +/-0.03 40 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025040020 34767661 3.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.1 +/-0.03 42 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025042010 34767704 3.99 SGD
Shipped after 2018-06-28
Height and adjustment 0.15 +/-0.03 42 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025042015 34767713 3.99 SGD
Shipped after 2018-06-28
- 0.3 +/-0.04 35 Iron (SPCC or equivalent) 1Pack(10Sheet) 1 RF025035030 34767616 3.99 SGD
In stock
Height and adjustment 0.2 +/-0.03 30 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025030020 34767485 3.99 SGD
In stock
Height and adjustment 0.3 +/-0.04 30 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025030030 34767494 3.99 SGD
In stock
Height and adjustment 0.1 +/-0.03 35 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025035010 34767582 3.99 SGD
In stock
Height and adjustment 0.5 +/-0.05 32 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025032050 34767564 7.99 SGD
In stock
Height and adjustment 0.5 +/-0.05 35 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025035050 34767625 7.99 SGD
In stock
Height and adjustment 1 +/-0.08 30 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF025030100 34767512 9.99 SGD
In stock
Height and adjustment 0.1 +/-0.03 30 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF025030010 34767467 3.99 SGD
In stock
Height and adjustment 1 +/-0.08 35 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF025035100 34767634 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Adjustment of clearance of motorcycle transmission
5
From Japan
On 2017-10-19 20:14:33
It is useful for San Mecca by purchasing stable Iwata quality from 10 sheets
This review is about item#34767512.
Adjustment of backlash (clearance) of working machine, such as hydraulic excavator
5
From Japan
On 2015-02-05 08:16:23
I can sell it because I can buy it at 1/10 of the price of genuine products. I'm happy to have something with a little more outer diameter and a thickness of 2 to 3 mm. (Because it is cheap, 2 to 3 are put in one place.)
This review is about item#34767756.
Tweak
5
From Japan
On 2014-08-03 17:01:46
This time I attached it to the stem of a motorcycle and used it as a fine adjustment part. Usually it tends to become thicker when the inner diameter is 20 mm or more, but as expected it is made by Iwata Manufacturing Division ♪ 1 mm thick so it can be used with confidence!
This review is about item#34767634.
Positioning of bearing
5
From Japan
On 2014-04-03 13:30:55
It is a grateful part because it enables fine adjustment and accurate positioning. My work is necessary in every part, but the monotalou is most convenient with most dimensions.
This review is about item#34767616.

Related Products