Buy more than* S$200* and get FREE SHIPPING

Simrings Inner Diameter phi 30 mm Steel Material, SPCC Equivalent

4.50 (4)
Purpose
Height and adjustment
...see all>
Product Options
ADD TO CART
Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Plate Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Plate Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - +/-0.03 1Pack(10Sheet) 1 RF030035010 34768063 5.99 SGD
Shipped after 2018-06-01
- - - - +/-0.08 1Pack(10Sheet) 1 RF030050100 34768352 10.99 SGD
In stock
0.2 30 42 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030042020 34768203 5.99 SGD
Shipped after 2018-06-01
0.5 30 40 Iron (SPCC equivalent) +/-0.05 1Pack(10Sheet) 1 RF030040050 34768167 7.99 SGD
In stock
0.3 30 42 Iron (SPCC equivalent) +/-0.04 1Pack(10Sheet) 1 RF030042030 34768212 5.99 SGD
In stock
0.3 30 50 Iron (SPCC equivalent) +/-0.04 1Pack(10Sheet) 1 RF030050030 34768334 5.99 SGD
In stock
1 30 42 Iron (SPCC equivalent) +/-0.08 1Pack(10Sheet) 1 RF030042100 34768237 9.99 SGD
In stock
0.3 30 35 Iron (SPCC equivalent) +/-0.04 1Pack(10Sheet) 1 RF030035030 34768097 5.99 SGD
Shipped after 2018-06-01
0.2 30 35 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030035020 34768081 5.99 SGD
Shipped after 2018-06-01
0.15 30 45 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030045015 34768255 5.99 SGD
Shipped after 2018-06-01
0.15 30 50 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030050015 34768316 5.99 SGD
Shipped after 2018-06-01
0.2 30 50 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030050020 34768325 8.99 SGD
Shipped after 2018-06-01
0.5 30 35 Iron (SPCC equivalent) +/-0.05 1Pack(10Sheet) 1 RF030035050 34768106 7.99 SGD
Shipped after 2018-06-01
0.15 30 42 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030042015 34768194 5.99 SGD
Shipped after 2018-06-01
0.5 30 50 Iron (SPCC equivalent) +/-0.05 1Pack(10Sheet) 1 RF030050050 34768343 10.99 SGD
Shipped after 2018-06-01
0.15 30 35 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030035015 34768072 5.99 SGD
Shipped after 2018-06-01
0.2 30 45 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030045020 34768264 5.99 SGD
Shipped after 2018-06-01
0.3 30 45 Iron (SPCC equivalent) +/-0.04 1Pack(10Sheet) 1 RF030045030 34768273 5.99 SGD
Shipped after 2018-06-01
1 30 45 Iron (SPCC equivalent) +/-0.08 1Pack(10Sheet) 1 RF030045100 34768291 9.99 SGD
Shipped after 2018-06-01
0.15 30 40 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030040015 34768133 5.99 SGD
Shipped after 2018-06-01
0.2 30 40 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030040020 34768142 5.99 SGD
In stock
0.1 30 40 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030040010 34768124 5.99 SGD
In stock
0.1 30 42 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030042010 34768185 5.99 SGD
Shipped after 2018-06-01
0.1 30 45 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030045010 34768246 5.99 SGD
Shipped after 2018-06-01
0.5 30 45 Iron (SPCC equivalent) +/-0.05 1Pack(10Sheet) 1 RF030045050 34768282 7.99 SGD
Shipped after 2018-06-01
0.1 30 50 Iron (SPCC equivalent) +/-0.03 1Pack(10Sheet) 1 RF030050010 34768307 8.99 SGD
Shipped after 2018-06-01
1 30 35 Iron (equivalent for SPCC) +/-0.08 1Pack(10Sheet) 1 RF030035100 34768115 9.99 SGD
In stock
0.3 30 40 Iron (equivalent for SPCC) +/-0.04 1Pack(10Sheet) 1 RF030040030 34768151 5.99 SGD
In stock
1 30 40 Iron (equivalent for SPCC) +/-0.08 1Pack(10Sheet) 1 RF030040100 34768176 9.99 SGD
In stock
0.5 30 42 Iron (equivalent for SPCC) +/-0.05 1Pack(10Sheet) 1 RF030042050 34768221 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery
4
From Japan
On 2016-09-05 07:39:28
Use it to correct the play of the working machine. I am glad that there is a product with a slightly larger outer diameter with respect to the inner diameter.
This review is about item#34768352.
Used for positioning of the cam
5
From Japan
On 2016-06-28 06:31:54
Used as a hobby car. It is cheap and good.
This review is about item#34768221.
Adjusting the bearing position
4
From Japan
On 2016-05-04 21:08:38
It is reasonable for adjustment
This review is about item#34768124.
Machine clearance adjustment
5
From Japan
On 2014-06-19 18:47:32
It has many kinds of inner diameter size, thickness and it is very helpful to have prepared the desired size.
This review is about item#34768237.

Related Products