Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simrings Inner Diameter phi 35 mm Steel Material, SPCC Equivalent

5.00 (1)
Purpose
Height and adjustment
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Plate Thickness t (mm) Plate Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Plate Thickness t (mm) Plate Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - +/-0.08 1Pack(10Sheet) 1 RF035055100 34768596 12.99 SGD
Shipped after 2018-06-25
35 42 Iron (SPCC equivalent) 0.1 +/-0.03 1Pack(10Sheet) 1 RF035042010 34768361 5.99 SGD
Shipped after 2018-06-25
35 55 Iron (SPCC equivalent) 0.15 +/-0.03 1Pack(10Sheet) 1 RF035055015 34768553 5.99 SGD
Shipped after 2018-06-28
35 55 Iron (SPCC equivalent) 0.2 +/-0.03 1Pack(10Sheet) 1 RF035055020 34768562 5.99 SGD
Shipped after 2018-06-28
35 42 Iron (SPCC equivalent) 0.5 +/-0.05 1Pack(10Sheet) 1 RF035042050 34768404 7.99 SGD
Shipped after 2018-06-28
35 45 Iron (SPCC equivalent) 0.1 +/-0.03 1Pack(10Sheet) 1 RF035045010 34768422 5.99 SGD
Shipped after 2018-06-28
35 45 Iron (SPCC equivalent) 0.15 +/-0.03 1Pack(10Sheet) 1 RF035045015 34768431 5.99 SGD
Shipped after 2018-06-28
35 50 Iron (SPCC equivalent) 0.1 +/-0.03 1Pack(10Sheet) 1 RF035050010 34768483 5.99 SGD
Shipped after 2018-06-28
35 45 Iron (SPCC equivalent) 0.5 +/-0.05 1Pack(10Sheet) 1 RF035045050 34768465 7.99 SGD
Shipped after 2018-06-25
35 45 Iron (SPCC equivalent) 1 +/-0.08 1Pack(10Sheet) 1 RF035045100 34768474 15.99 SGD
Shipped after 2018-06-28
35 55 Iron (SPCC equivalent) 0.3 +/-0.04 1Pack(10Sheet) 1 RF035055030 34768571 5.99 SGD
Shipped after 2018-06-28
35 42 Iron (SPCC equivalent) 0.15 +/-0.03 1Pack(10Sheet) 1 RF035042015 34768377 5.99 SGD
Shipped after 2018-06-28
35 42 Iron (SPCC equivalent) 1 +/-0.08 1Pack(10Sheet) 1 RF035042100 34768413 15.99 SGD
Shipped after 2018-06-28
35 50 Iron (SPCC equivalent) 0.15 +/-0.03 1Pack(10Sheet) 1 RF035050015 34768492 5.99 SGD
Shipped after 2018-06-28
35 50 Iron (SPCC equivalent) 0.5 +/-0.05 1Pack(10Sheet) 1 RF035050050 34768526 7.99 SGD
Shipped after 2018-06-28
35 55 Iron (SPCC equivalent) 0.1 +/-0.03 1Pack(10Sheet) 1 RF035055010 34768544 5.99 SGD
Shipped after 2018-06-28
35 42 Iron (SPCC equivalent) 0.2 +/-0.03 1Pack(10Sheet) 1 RF035042020 34768386 5.99 SGD
Shipped after 2018-06-25
35 42 Iron (SPCC equivalent) 0.3 +/-0.04 1Pack(10Sheet) 1 RF035042030 34768395 5.99 SGD
Shipped after 2018-06-29
35 45 Iron (SPCC equivalent) 0.2 +/-0.03 1Pack(10Sheet) 1 RF035045020 34768447 8.99 SGD
Shipped after 2018-06-28
35 45 Iron (SPCC equivalent) 0.3 +/-0.04 1Pack(10Sheet) 1 RF035045030 34768456 8.99 SGD
Shipped after 2018-06-28
35 50 Iron (SPCC equivalent) 0.2 +/-0.03 1Pack(10Sheet) 1 RF035050020 34768501 5.99 SGD
Shipped after 2018-06-28
35 50 Iron (SPCC equivalent) 0.3 +/-0.04 1Pack(10Sheet) 1 RF035050030 34768517 8.99 SGD
Shipped after 2018-06-28
35 55 Iron (SPCC equivalent) 0.5 +/-0.05 1Pack(10Sheet) 1 RF035055050 34768587 7.99 SGD
Shipped after 2018-06-28
35 50 Iron (equivalent for SPCC) 1 +/-0.08 1Pack(10Sheet) 1 RF035050100 34768535 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjustment of bicycle sprocket spacing
5
From Japan
On 2015-06-11 08:42:09
In Campagnolo's ergo lever, when using the Shimano hub, sprocket, it was used for adjusting the sprocket spacing. It was more advantageous in terms of cost and freedom than using a 9 s gear spacer instead of a 10 s gear spacer. Originally it was a place I wanted to make to stainless steel, but owing to the abundance of oil in the chain, rust also has not appeared so far.
This review is about item#34768386.

Related Products