Buy more than* S$200* and get FREE SHIPPING

Iron Shim Ring

5.00 (2)
Purpose
Height and adjustment
Inside Diameter d (phi mm)
20
Material
Iron (SPCC equivalent)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Plate Thickness t (mm) Plate Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Plate Thickness t (mm) Plate Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 0.3 +/-0.04 1Sheet 1 BRF020024030 34787532 0.99 SGD
Shipped after 2018-01-26
24 0.5 +/-0.05 1Sheet 1 BRF020024050 34787541 0.99 SGD
Shipped after 2018-01-26
24 1 +/-0.08 1Sheet 1 BRF020024100 34787557 4.99 SGD
Shipped after 2018-01-26
28 0.3 +/-0.04 1Sheet 1 BRF020028030 34787593 4.99 SGD
Shipped after 2018-01-26
30 0.2 +/-0.03 1Sheet 1 BRF020030020 34787645 0.99 SGD
Shipped after 2018-01-26
30 0.3 +/-0.04 1Sheet 1 BRF020030030 34787654 0.99 SGD
Shipped after 2018-01-26
32 0.1 +/-0.03 1Sheet 1 BRF020032010 34787681 0.99 SGD
Shipped after 2018-01-26
32 0.15 +/-0.03 1Sheet 1 BRF020032015 34787697 0.99 SGD
Shipped after 2018-01-26
32 0.2 +/-0.03 1Sheet 1 BRF020032020 34787706 0.99 SGD
Shipped after 2018-01-26
32 0.3 +/-0.04 1Sheet 1 BRF020032030 34787715 0.99 SGD
Shipped after 2018-01-26
35 1 +/-0.08 1Sheet 1 BRF020035100 34787794 4.99 SGD
Shipped after 2018-01-26
40 0.2 +/-0.03 1Sheet 1 BRF020040020 34787821 0.99 SGD
Shipped after 2018-01-26
28 0.1 +/-0.03 1Sheet 1 BRF020028010 34787566 0.99 SGD
Shipped after 2018-01-26
28 0.15 +/-0.03 1Sheet 1 BRF020028015 34787575 4.99 SGD
Shipped after 2018-01-26
28 0.2 +/-0.03 1Sheet 1 BRF020028020 34787584 4.99 SGD
Shipped after 2018-01-26
28 0.5 +/-0.05 1Sheet 1 BRF020028050 34787602 0.99 SGD
Shipped after 2018-01-22
30 0.1 +/-0.03 1Sheet 1 BRF020030010 34787627 0.99 SGD
Shipped after 2018-01-26
32 0.5 +/-0.05 1Sheet 1 BRF020032050 34787724 0.99 SGD
Shipped after 2018-01-26
24 0.1 +/-0.03 1Sheet 1 BRF020024010 34787505 0.99 SGD
Shipped after 2018-01-26
24 0.15 +/-0.03 1Sheet 1 BRF020024015 34787514 0.99 SGD
Shipped after 2018-01-26
24 0.2 +/-0.03 1Sheet 1 BRF020024020 34787523 0.99 SGD
Shipped after 2018-01-26
30 0.5 +/-0.05 1Sheet 1 BRF020030050 34787663 0.99 SGD
Shipped after 2018-01-26
30 1 +/-0.08 1Sheet 1 BRF020030100 34787672 0.99 SGD
Shipped after 2018-01-26
35 0.3 +/-0.04 1Sheet 1 BRF020035030 34787776 0.99 SGD
Shipped after 2018-01-26
40 1 +/-0.08 1Sheet 1 BRF020040100 34787855 0.99 SGD
Shipped after 2018-01-26
40 0.5 +/-0.05 1Sheet 1 BRF020040050 34787846 4.99 SGD
Shipped after 2018-01-26
30 0.15 +/-0.03 1Sheet 1 BRF020030015 34787636 0.99 SGD
Shipped after 2018-01-26
32 1 +/-0.08 1Sheet 1 BRF020032100 34787733 0.99 SGD
Shipped after 2018-01-26
35 0.1 +/-0.03 1Sheet 1 BRF020035010 34787742 0.99 SGD
Shipped after 2018-01-26
35 0.15 +/-0.03 1Sheet 1 BRF020035015 34787751 0.99 SGD
Shipped after 2018-01-26
35 0.2 +/-0.03 1Sheet 1 BRF020035020 34787767 0.99 SGD
Shipped after 2018-01-26
35 0.5 +/-0.05 1Sheet 1 BRF020035050 34787785 0.99 SGD
Shipped after 2018-01-26
40 0.3 +/-0.04 1Sheet 1 BRF020040030 34787837 0.99 SGD
Shipped after 2018-01-26
40 0.1 +/-0.03 1Sheet 1 BRF020040010 34787803 0.99 SGD
Shipped after 2018-01-26
40 0.15 +/-0.03 1Sheet 1 BRF020040015 34787812 0.99 SGD
Shipped after 2018-01-26
28 1 +/-0.08 1Sheet 1 BRF020028100 34787611 0.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a bearing spacer
5
From Japan
On 2016-06-28 13:08:10
no problem
This review is about item#34787846.
Clearance adjustment of axle shaft.
5
From Japan
On 2016-03-26 10:38:20
When the front fork of the motorcycle was replaced, there was a gap between the outer tube and the wheel. But when I put this in combination, it was Don Pissha. I wanted to get a ring with such thinness and diameter so I was glad.
This review is about item#34787672.

Related Products