Buy more than* S$200* and get FREE SHIPPING

Simrings Inner Diameter phi 2 mm Stainless Steel Material, SUS304

Purpose
Height and adjustment
Inside Diameter d (phi mm)
2
Material
Stainless steel (SUS304)
...see all
Product Options
ADD TO CART
Plate Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 6 1Pack(10Sheet) 1 RS002006020 34775763 13.51 SGD
Shipped after 2017-06-29
0.3 6 1Pack(10Sheet) 1 RS002006030 34775772 10.70 SGD
Shipped after 2017-06-29
0.1 6 1Pack(10Sheet) 1 RS002006010 34775745 10.70 SGD
Shipped after 2017-06-29
0.15 6 1Pack(10Sheet) 1 RS002006015 34775754 10.70 SGD
Shipped after 2017-06-29
0.5 6 1Pack(10Sheet) 1 RS002006050 34775781 11.82 SGD
Shipped after 2017-06-29
1 6 1Pack(10Sheet) 1 RS002006100 34775797 13.92 SGD
Shipped after 2017-06-29
0.2 5 1Pack(10Sheet) 1 RS002005020 34775666 10.70 SGD
Shipped after 2017-06-29
0.2 4 1Pack(10Sheet) 1 RS002004020 34775562 10.70 SGD
Shipped after 2017-06-29
0.1 5 1Pack(10Sheet) 1 RS002005010 34775641 10.70 SGD
Shipped after 2017-06-29
0.15 5 1Pack(10Sheet) 1 RS002005015 34775657 10.70 SGD
Shipped after 2017-06-29
0.3 5 1Pack(10Sheet) 1 RS002005030 34775675 10.70 SGD
Shipped after 2017-06-29
0.5 5 1Pack(10Sheet) 1 RS002005050 34775684 11.82 SGD
Shipped after 2017-06-29
0.05 6 1Pack(10Sheet) 1 RS002006005 34775736 9.60 SGD
Shipped after 2017-06-29
0.15 4 1Pack(10Sheet) 1 RS002004015 34775553 10.70 SGD
Shipped after 2017-06-29
0.02 5 1Pack(10Sheet) 1 RS002005002 34775614 13.53 SGD
Shipped after 2017-06-29
1 5 1Pack(10Sheet) 1 RS002005100 34775693 13.92 SGD
Shipped after 2017-06-29
0.3 4 1Pack(10Sheet) 1 RS002004030 34775571 10.70 SGD
Shipped after 2017-06-29
0.02 4 1Pack(10Sheet) 1 RS002004002 34775517 17.21 SGD
Shipped after 2017-06-29
0.03 5 1Pack(10Sheet) 1 RS002005003 34775623 13.53 SGD
Shipped after 2017-06-29
0.01 5 1Pack(10Sheet) 1 RS002005001 34775605 9.60 SGD
Shipped after 2017-06-29
0.05 5 1Pack(10Sheet) 1 RS002005005 34775632 9.60 SGD
Shipped after 2017-06-29
0.02 6 1Pack(10Sheet) 1 RS002006002 34775711 13.53 SGD
Shipped after 2017-06-29
0.03 6 1Pack(10Sheet) 1 RS002006003 34775727 13.53 SGD
Shipped after 2017-06-29
0.03 4 1Pack(10Sheet) 1 RS002004003 34775526 13.53 SGD
Shipped after 2017-06-29
0.5 4 1Pack(10Sheet) 1 RS002004050 34775587 11.82 SGD
Shipped after 2017-06-29
1 4 1Pack(10Sheet) 1 RS002004100 34775596 13.92 SGD
Shipped after 2017-06-29
0.01 4 1Pack(10Sheet) 1 RS002004001 34775501 9.60 SGD
Shipped after 2017-06-29
0.05 4 1Pack(10Sheet) 1 RS002004005 34775535 9.60 SGD
Shipped after 2017-06-29
0.1 4 1Pack(10Sheet) 1 RS002004010 34775544 10.70 SGD
Shipped after 2017-06-29
0.01 6 1Pack(10Sheet) 1 RS002006001 34775702 9.60 SGD
Shipped after 2017-06-29
ADD TO CART

Related Products