Buy more than* S$200* and get FREE SHIPPING

Simrings Inner Diameter phi 4 mm Stainless Steel Material, SUS304

4.50 (4)
Purpose
Height and adjustment
Inside Diameter d (phi mm)
4
...see all>
Product Options
ADD TO CART
Material Plate Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Plate Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel (SUS304) 0.3 12 1Pack(10Sheet) 1 RS004012030 34776576 13.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 1 12 1Pack(10Sheet) 1 RS004012100 34776594 13.99 SGD
Shipped after 2018-01-29
Stainlesssteel(SUS304) 0.03 6 1Pack(10Sheet) 1 RS004006003 34776226 11.99 SGD
In stock
Stainless steel (SUS304) 0.3 10 1Pack(10Sheet) 1 RS004010030 34776472 9.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.1 12 1Pack(10Sheet) 1 RS004012010 34776542 13.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.15 6 1Pack(10Sheet) 1 RS004006015 34776253 9.99 SGD
In stock
Stainless steel (SUS304) 0.2 12 1Pack(10Sheet) 1 RS004012020 34776567 9.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.5 12 1Pack(10Sheet) 1 RS004012050 34776585 11.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.02 6 1Pack(10Sheet) 1 RS004006002 34776217 11.99 SGD
In stock
Stainless steel (SUS304) 1 6 1Pack(10Sheet) 1 RS004006100 34776296 13.99 SGD
In stock
Stainless steel (SUS304) 0.01 8 1Pack(10Sheet) 1 RS004008001 34776305 10.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.02 8 1Pack(10Sheet) 1 RS004008002 34776314 14.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.03 8 1Pack(10Sheet) 1 RS004008003 34776323 11.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.15 10 1Pack(10Sheet) 1 RS004010015 34776454 9.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.15 8 1Pack(10Sheet) 1 RS004008015 34776357 9.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.5 8 1Pack(10Sheet) 1 RS004008050 34776384 14.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 1 8 1Pack(10Sheet) 1 RS004008100 34776393 17.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.02 10 1Pack(10Sheet) 1 RS004010002 34776411 14.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.03 10 1Pack(10Sheet) 1 RS004010003 34776427 11.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 1 10 1Pack(10Sheet) 1 RS004010100 34776497 13.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.02 12 1Pack(10Sheet) 1 RS004012002 34776515 11.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.03 12 1Pack(10Sheet) 1 RS004012003 34776524 11.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.15 12 1Pack(10Sheet) 1 RS004012015 34776551 9.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.5 10 1Pack(10Sheet) 1 RS004010050 34776481 11.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.01 6 1Pack(10Sheet) 1 RS004006001 34776201 7.99 SGD
In stock
Stainless steel (SUS304) 0.05 6 1Pack(10Sheet) 1 RS004006005 34776235 7.99 SGD
In stock
Stainless steel (SUS304) 0.1 6 1Pack(10Sheet) 1 RS004006010 34776244 9.99 SGD
In stock
Stainless steel (SUS304) 0.2 6 1Pack(10Sheet) 1 RS004006020 34776262 9.99 SGD
In stock
Stainless steel (SUS304) 0.3 6 1Pack(10Sheet) 1 RS004006030 34776271 9.99 SGD
In stock
Stainless steel (SUS304) 0.5 6 1Pack(10Sheet) 1 RS004006050 34776287 11.99 SGD
In stock
Stainless steel (SUS304) 0.05 8 1Pack(10Sheet) 1 RS004008005 34776332 7.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.1 8 1Pack(10Sheet) 1 RS004008010 34776341 9.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.2 8 1Pack(10Sheet) 1 RS004008020 34776366 9.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.3 8 1Pack(10Sheet) 1 RS004008030 34776375 9.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.01 10 1Pack(10Sheet) 1 RS004010001 34776402 7.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.05 10 1Pack(10Sheet) 1 RS004010005 34776436 7.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.1 10 1Pack(10Sheet) 1 RS004010010 34776445 9.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.2 10 1Pack(10Sheet) 1 RS004010020 34776463 9.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.01 12 1Pack(10Sheet) 1 RS004012001 34776506 7.99 SGD
Shipped after 2018-01-29
Stainless steel (SUS304) 0.05 12 1Pack(10Sheet) 1 RS004012005 34776533 7.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Reel adjustment
5
From Japan
On 2017-03-14 14:54:52
It was able to be used without problems. I understand that small parts are sold in small quantities and at a low price.
This review is about item#34776226.
Maintaining the reel
5
From Japan
On 2017-01-17 18:11:37
I bought it for Maintainment of Reel. The assortment was very abundant and saved! We will continue to use it in the future.
This review is about item#34776201.
Used for reel bearings change
5
From Japan
On 2016-04-01 23:01:49
Used for reel bearings exchange. There is also no play, rotation has become smooth and I am very satisfied.
This review is about item#34776201.
Machine assembly
3
From Japan
On 2014-11-20 13:37:14
Can be used without problems.
This review is about item#34776427.

Related Products