Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simrings Inner Diameter phi 5 mm Stainless Steel Material, SUS304

4.75 (4)
Purpose
Height and adjustment
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1Pack(10Sheet) 1 RS005010020 34776761 10.99 SGD
In stock
5 8 Stainlesssteel(SUS304) 0.5 1Pack(10Sheet) 1 RS005008050 34776682 12.99 SGD
In stock
5 8 Stainless steel (SUS304) 1 1Pack(10Sheet) 1 RS005008100 34776691 19.99 SGD
Shipped after 2018-06-21
5 10 Stainless steel (SUS304) 0.15 1Pack(10Sheet) 1 RS005010015 34776752 10.99 SGD
Shipped after 2018-06-21
5 12 Stainless steel (SUS304) 0.5 1Pack(10Sheet) 1 RS005012050 34776883 12.99 SGD
Shipped after 2018-06-21
5 14 Stainless steel (SUS304) 0.03 1Pack(10Sheet) 1 RS005014003 34776926 13.99 SGD
Shipped after 2018-06-21
5 14 Stainless steel (SUS304) 0.1 1Pack(10Sheet) 1 RS005014010 34776944 10.99 SGD
Shipped after 2018-06-21
5 8 Stainless steel (SUS304) 0.02 1Pack(10Sheet) 1 RS005008002 34776612 13.99 SGD
In stock
5 8 Stainless steel (SUS304) 0.3 1Pack(10Sheet) 1 RS005008030 34776673 10.99 SGD
In stock
5 10 Stainless steel (SUS304) 0.01 1Pack(10Sheet) 1 RS005010001 34776707 8.99 SGD
Shipped after 2018-06-21
5 10 Stainless steel (SUS304) 0.03 1Pack(10Sheet) 1 RS005010003 34776725 13.99 SGD
Shipped after 2018-06-21
5 14 Stainless steel (SUS304) 0.02 1Pack(10Sheet) 1 RS005014002 34776917 13.99 SGD
Shipped after 2018-06-21
5 10 Stainless steel (SUS304) 0.02 1Pack(10Sheet) 1 RS005010002 34776716 13.99 SGD
Shipped after 2018-06-21
5 10 Stainless steel (SUS304) 1 1Pack(10Sheet) 1 RS005010100 34776795 19.99 SGD
In stock
5 12 Stainless steel (SUS304) 0.01 1Pack(10Sheet) 1 RS005012001 34776804 8.99 SGD
Shipped after 2018-06-21
5 12 Stainless steel (SUS304) 0.1 1Pack(10Sheet) 1 RS005012010 34776847 13.99 SGD
Shipped after 2018-06-21
5 14 Stainless steel (SUS304) 0.15 1Pack(10Sheet) 1 RS005014015 34776953 10.99 SGD
Shipped after 2018-06-21
5 14 Stainless steel (SUS304) 0.2 1Pack(10Sheet) 1 RS005014020 34776962 10.99 SGD
Shipped after 2018-06-21
5 8 Stainless steel (SUS304) 0.03 1Pack(10Sheet) 1 RS005008003 34776621 16.99 SGD
Shipped after 2018-06-21
5 12 Stainless steel (SUS304) 0.03 1Pack(10Sheet) 1 RS005012003 34776822 13.99 SGD
Shipped after 2018-06-21
5 14 Stainless steel (SUS304) 0.05 1Pack(10Sheet) 1 RS005014005 34776935 8.99 SGD
Shipped after 2018-06-21
5 14 Stainless steel (SUS304) 0.3 1Pack(10Sheet) 1 RS005014030 34776971 10.99 SGD
Shipped after 2018-06-21
5 14 Stainless steel (SUS304) 1 1Pack(10Sheet) 1 RS005014100 34776996 15.99 SGD
Shipped after 2018-06-21
5 8 Stainless steel (SUS304) 0.15 1Pack(10Sheet) 1 RS005008015 34776655 13.99 SGD
Shipped after 2018-06-21
5 10 Stainless steel (SUS304) 0.1 1Pack(10Sheet) 1 RS005010010 34776743 10.99 SGD
In stock
5 12 Stainless steel (SUS304) 1 1Pack(10Sheet) 1 RS005012100 34776892 15.99 SGD
Shipped after 2018-06-21
5 8 Stainless steel (SUS304) 0.01 1Pack(10Sheet) 1 RS005008001 34776603 10.99 SGD
Shipped after 2018-06-21
5 10 Stainless steel (SUS304) 0.05 1Pack(10Sheet) 1 RS005010005 34776734 8.99 SGD
Shipped after 2018-06-21
5 10 Stainless steel (SUS304) 0.3 1Pack(10Sheet) 1 RS005010030 34776777 13.99 SGD
In stock
5 12 Stainless steel (SUS304) 0.05 1Pack(10Sheet) 1 RS005012005 34776831 12.99 SGD
Shipped after 2018-06-21
5 12 Stainless steel (SUS304) 0.2 1Pack(10Sheet) 1 RS005012020 34776865 13.99 SGD
Shipped after 2018-06-21
5 12 Stainless steel (SUS304) 0.3 1Pack(10Sheet) 1 RS005012030 34776874 10.99 SGD
Shipped after 2018-06-21
5 8 Stainless steel (SUS304) 0.2 1Pack(10Sheet) 1 RS005008020 34776664 10.99 SGD
In stock
5 14 Stainless steel (SUS304) 0.5 1Pack(10Sheet) 1 RS005014050 34776987 12.99 SGD
Shipped after 2018-06-21
5 10 Stainless steel (SUS304) 0.5 1Pack(10Sheet) 1 RS005010050 34776786 13.99 SGD
In stock
5 12 Stainless steel (SUS304) 0.02 1Pack(10Sheet) 1 RS005012002 34776813 13.99 SGD
Shipped after 2018-06-21
5 12 Stainless steel (SUS304) 0.15 1Pack(10Sheet) 1 RS005012015 34776856 10.99 SGD
Shipped after 2018-06-21
5 8 Stainless steel (SUS304) 0.05 1Pack(10Sheet) 1 RS005008005 34776637 8.99 SGD
In stock
5 8 Stainless steel (SUS304) 0.1 1Pack(10Sheet) 1 RS005008010 34776646 10.99 SGD
In stock
5 14 Stainless steel (SUS304) 0.01 1Pack(10Sheet) 1 RS005014001 34776901 8.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Adjust the rattling of knobs of reel handle made by Abu
5
From Japan
On 2018-03-07 17:43:36
I bought a reel made from Abu, but since the bearing was not in the handle knob, I added a bearing. In that case there was play with adjustment, so we adjusted with this sim. This shim is a thankful one item because play can be adjusted to the limit as it can select the thickness finely.
This review is about item#34776655.
Reel adjustment
5
From Japan
On 2017-03-14 14:54:19
It was able to be used without problems. I understand that small parts are sold in small quantities and at a low price.
This review is about item#34776621.
Maintenance of fishing tackle
5
From Japan
On 2016-05-30 19:58:00
It is cheap because it uses many sheets
This review is about item#34776646.
For maintenance of fishing tackle
4
From Japan
On 2015-05-06 17:48:08
I wanted to eliminate the rattling of the reel's line rollers, and tried purchasing it. As a result, there is no play.
This review is about item#34776646.

Related Products