Buy more than* S$200* and get FREE SHIPPING

Simrings Inner Diameter phi 6 mm Stainless Steel Material, SUS304

Purpose
Height and adjustment
...see all
Product Options
ADD TO CART
Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 6 8 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006008030 34777075 9.60 SGD
In stock
1 6 8 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006008100 34777093 13.92 SGD
Shipped after 2017-04-03
0.01 6 8 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006008001 34777005 8.36 SGD
Shipped after 2017-04-03
1 6 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006010100 34777197 13.92 SGD
In stock
0.01 6 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006012001 34777206 8.36 SGD
Shipped after 2017-04-03
0.02 6 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006012002 34777215 12.38 SGD
Shipped after 2017-04-03
0.03 6 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006012003 34777224 12.38 SGD
Shipped after 2017-04-03
0.1 6 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006014010 34777346 9.60 SGD
Shipped after 2017-04-03
0.05 6 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006016005 34777434 8.36 SGD
Shipped after 2017-04-03
0.03 6 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006014003 34777321 12.38 SGD
Shipped after 2017-04-03
0.2 6 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006014020 34777364 9.60 SGD
Shipped after 2017-04-03
0.02 6 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006016002 34777416 12.38 SGD
Shipped after 2017-04-03
0.03 6 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006016003 34777425 12.38 SGD
Shipped after 2017-04-03
0.02 6 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006014002 34777312 12.38 SGD
Shipped after 2017-04-03
0.3 6 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006014030 34777373 9.60 SGD
Shipped after 2017-04-03
0.15 6 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006016015 34777452 9.60 SGD
Shipped after 2017-04-03
0.15 6 8 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006008015 34777057 9.60 SGD
Shipped after 2017-04-03
0.2 6 8 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006008020 34777066 9.60 SGD
In stock
0.02 6 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006010002 34777111 12.38 SGD
Shipped after 2017-04-03
0.03 6 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006010003 34777127 12.38 SGD
Shipped after 2017-04-03
0.15 6 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006010015 34777154 9.60 SGD
Shipped after 2017-04-03
0.3 6 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006010030 34777172 9.60 SGD
In stock
0.5 6 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006014050 34777382 11.82 SGD
Shipped after 2017-03-31
1 6 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006014100 34777391 13.92 SGD
Shipped after 2017-04-03
0.5 6 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006016050 34777486 11.82 SGD
Shipped after 2017-04-03
0.02 6 8 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006008002 34777014 12.38 SGD
Shipped after 2017-04-03
0.03 6 8 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006008003 34777023 12.38 SGD
Shipped after 2017-04-03
0.05 6 8 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006008005 34777032 8.36 SGD
In stock
1 6 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006012100 34777294 13.92 SGD
Shipped after 2017-04-03
0.01 6 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006014001 34777303 8.36 SGD
Shipped after 2017-04-03
0.15 6 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006014015 34777355 9.60 SGD
Shipped after 2017-04-03
0.5 6 10 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS006010050 34777181 11.82 SGD
In stock
0.5 6 8 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS006008050 34777084 11.82 SGD
In stock
- - - - 1Pack(10Sheet) 1 RS006008010 34777041 9.60 SGD
In stock
0.2 6 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006012020 34777267 9.60 SGD
Shipped after 2017-04-03
0.3 6 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006012030 34777276 9.60 SGD
In stock
0.5 6 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006012050 34777285 11.82 SGD
In stock
0.05 6 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006014005 34777337 8.36 SGD
Shipped after 2017-04-03
1 6 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006016100 34777495 13.92 SGD
Shipped after 2017-04-03
0.05 6 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006012005 34777233 8.36 SGD
Shipped after 2017-04-03
0.15 6 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006012015 34777251 9.60 SGD
Shipped after 2017-04-03
0.01 6 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006016001 34777407 8.36 SGD
Shipped after 2017-04-03
0.3 6 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006016030 34777477 9.60 SGD
Shipped after 2017-04-03
0.01 6 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006010001 34777102 8.36 SGD
Shipped after 2017-03-31
0.05 6 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006010005 34777136 8.36 SGD
In stock
0.1 6 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006010010 34777145 9.60 SGD
In stock
0.2 6 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006010020 34777163 9.60 SGD
In stock
0.1 6 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006012010 34777242 9.60 SGD
In stock
0.1 6 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006016010 34777443 9.60 SGD
In stock
0.2 6 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS006016020 34777461 9.60 SGD
In stock
ADD TO CART

Related Products