Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simrings Inner Diameter phi 8 mm Stainless Steel Material, SUS304

4.67 (3)
Purpose
Height and adjustment
...see all>
Product Options
ADD TO CART
Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15 8 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008010015 34777556 9.99 SGD
Shipped after 2018-06-27
0.15 8 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008012015 34777653 9.99 SGD
Shipped after 2018-06-27
0.03 8 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008016003 34777827 15.99 SGD
Shipped after 2018-06-27
0.01 8 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008014001 34777705 11.99 SGD
Shipped after 2018-06-27
0.05 8 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008016005 34777836 11.99 SGD
Shipped after 2018-06-27
0.15 8 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008016015 34777854 13.99 SGD
Shipped after 2018-06-27
0.3 8 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008016030 34777872 9.99 SGD
In stock
0.15 8 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008014015 34777757 9.99 SGD
Shipped after 2018-06-27
1 8 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008014100 34777793 13.99 SGD
In stock
0.02 8 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008016002 34777811 15.99 SGD
Shipped after 2018-06-27
0.3 8 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008010030 34777574 10.99 SGD
In stock
0.02 8 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008012002 34777617 15.99 SGD
Shipped after 2018-06-27
0.03 8 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008012003 34777626 12.99 SGD
Shipped after 2018-06-27
0.02 8 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008014002 34777714 13.99 SGD
Shipped after 2018-06-27
1 8 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008016100 34777897 13.99 SGD
In stock
0.05 8 10 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS008010005 34777531 8.99 SGD
In stock
0.1 8 14 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS008014010 34777741 9.99 SGD
In stock
0.03 8 10 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS008010003 34777522 12.99 SGD
In stock
- - - - 1Pack(10Sheet) 1 RS008014050 34777784 11.99 SGD
In stock
- - - - 1Pack(10Sheet) 1 RS008014005 34777732 8.99 SGD
In stock
0.01 8 10 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS008010001 34777504 8.99 SGD
In stock
0.3 8 14 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS008014030 34777775 9.99 SGD
In stock
1 8 10 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS008010100 34777592 13.99 SGD
In stock
0.03 8 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008014003 34777723 15.99 SGD
Shipped after 2018-06-27
0.02 8 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008010002 34777513 12.99 SGD
In stock
0.1 8 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008010010 34777547 9.99 SGD
In stock
0.2 8 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008010020 34777565 9.99 SGD
In stock
0.5 8 10 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008010050 34777583 11.99 SGD
In stock
0.01 8 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008012001 34777601 8.99 SGD
In stock
0.05 8 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008012005 34777635 8.99 SGD
In stock
0.1 8 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008012010 34777644 9.99 SGD
In stock
0.2 8 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008012020 34777662 9.99 SGD
In stock
0.3 8 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008012030 34777671 9.99 SGD
In stock
0.5 8 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008012050 34777687 11.99 SGD
In stock
1 8 12 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008012100 34777696 13.99 SGD
In stock
0.2 8 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008014020 34777766 9.99 SGD
In stock
0.01 8 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008016001 34777802 8.99 SGD
Shipped after 2018-06-27
0.1 8 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008016010 34777845 9.99 SGD
In stock
0.2 8 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008016020 34777863 9.99 SGD
In stock
0.5 8 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS008016050 34777881 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Adjustment of door handle
4
From Japan
On 2018-03-07 08:33:25
Especially it was able to be used without problems. This time it was an emergency response, we corresponded with thickness 0.5 mm. I regret to say that there is no stock in the thickness of 1.0 mm, it is a substitute. The quality was satisfactory.
This review is about item#34777784.
Bicycle parts
5
From Japan
On 2018-02-09 19:02:52
The accuracy was high and the thickness was just right. I also plan to order items of different thickness.
This review is about item#34777671.
For adjustment of the end face gap of the speed change pulley of the milling machine
5
From Japan
On 2017-05-16 21:08:17
Since the gap was 0.4 mm, we inserted two shim rings of thickness 5/100 mm on both upper and lower end faces, and adjusted the gap. The accuracy of the product was very good, it was a wonderful result. The noise was solved.
This review is about item#34777531.

Related Products