Buy more than* S$200* and get FREE SHIPPING

Simrings Inner Diameter phi10mm Stainless Steel Material, SUS304

5.00 (7)
Purpose
Height and adjustment
...see all
Product Options
ADD TO CART
Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 10 18 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010018030 34778177 9.32 SGD
In stock
0.02 10 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010016002 34778012 12.00 SGD
Shipped after 2017-06-05
0.03 10 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010016003 34778021 15.27 SGD
Shipped after 2017-06-05
0.15 10 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010016015 34778055 9.32 SGD
Shipped after 2017-06-02
0.05 10 18 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010018005 34778134 8.21 SGD
Shipped after 2017-06-05
0.15 10 18 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010018015 34778152 12.72 SGD
Shipped after 2017-06-05
0.03 10 18 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010018003 34778125 12.00 SGD
Shipped after 2017-06-05
0.01 10 20 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010020001 34778204 8.21 SGD
In stock
0.05 10 20 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010020005 34778231 8.21 SGD
Shipped after 2017-06-02
0.15 10 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010014015 34777951 9.32 SGD
In stock
0.5 10 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010016050 34778082 11.43 SGD
In stock
0.01 10 18 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010018001 34778107 11.23 SGD
Shipped after 2017-06-05
0.02 10 18 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010018002 34778116 12.00 SGD
Shipped after 2017-06-05
0.02 10 20 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010020002 34778213 15.27 SGD
Shipped after 2017-06-05
0.03 10 20 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010020003 34778222 15.27 SGD
Shipped after 2017-06-05
0.15 10 20 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010020015 34778256 12.72 SGD
Shipped after 2017-06-05
0.3 10 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010014030 34777976 9.32 SGD
In stock
0.01 10 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010016001 34778003 8.21 SGD
Shipped after 2017-06-05
0.01 10 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010014001 34777906 8.21 SGD
In stock
0.3 10 16 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS010016030 34778073 9.32 SGD
In stock
0.03 10 14 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS010014003 34777924 12.00 SGD
In stock
0.05 10 14 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS010014005 34777933 8.21 SGD
In stock
1 10 14 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS010014100 34777994 13.66 SGD
In stock
0.2 10 18 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS010018020 34778161 9.32 SGD
Shipped after 2017-06-02
0.2 10 16 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS010016020 34778064 9.32 SGD
In stock
1 10 18 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS010018100 34778195 13.66 SGD
In stock
0.2 10 20 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS010020020 34778265 9.32 SGD
In stock
- - - - 1Pack(10Sheet) 1 RS010016005 34778037 8.21 SGD
In stock
- - - - 1Pack(10Sheet) 1 RS010018050 34778186 11.43 SGD
In stock
- - - - 1Pack(10Sheet) 1 RS010018010 34778143 9.32 SGD
In stock
0.02 10 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010014002 34777915 12.00 SGD
In stock
0.1 10 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010014010 34777942 9.32 SGD
In stock
0.2 10 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010014020 34777967 9.32 SGD
In stock
0.5 10 14 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010014050 34777985 11.43 SGD
In stock
0.1 10 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010016010 34778046 9.32 SGD
In stock
1 10 16 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010016100 34778091 13.66 SGD
In stock
0.1 10 20 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010020010 34778247 9.32 SGD
In stock
0.3 10 20 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010020030 34778274 9.32 SGD
In stock
0.5 10 20 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010020050 34778283 11.43 SGD
In stock
1 10 20 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS010020100 34778292 13.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Machine tool assembly and adjustment
5
From Japan
On 2016-05-11 01:46:16
Such as a shim in this way, "rose measured, order, arrival, assembled" to the goods Since Monotarou Mr. us have dealt, very grateful.
This review is about item#34777942.
Centering sprocket center
5
From Japan
On 2015-02-06 23:50:32
Although it is used for centering, since it is not put in SHOP pretty much, it is saved because various sizes can be purchased collectively on the Internet.
This review is about item#34778082.
I also use it for centering a bike caliper
5
From Japan
On 2014-09-01 13:16:31
Utilizing the 1 mm washer of Homsen until that time, we diverted all of the original caliper to the disc and the front wheel, but until that time I used the 1 mm washer of Homsen, but because I did not fit Imaichi Center, I used it for centering with that combination. As we found that it was roughly 3 mm over washer matching, I bought a combination of 1 mm, 0.5 mm, 0.2 mm. Although I got the center in general, I thought it would have been good if we put together things of 0.1 mm if we wanted greed. Both strength and accuracy are sufficient quality. Is the unit price high for the neck?
This review is about item#34778283.
Maintenance of motorcycle
5
From Japan
On 2014-05-15 20:08:09
I used it for the center sushi of the caliper of the motorcycle, it is patchy.
This review is about item#34778283.
Bike sprocket adjustment
5
From Japan
On 2013-11-14 14:20:38
Very large size and convenient.
This review is about item#34778283.
Machine tool maintenance
5
From Japan
On 2013-06-19 22:47:41
The thickness is also stable and it is handy for adjusting the accuracy.
This review is about item#34778222.
Used as a part of a motorcycle
5
From Japan
On 2012-07-09 13:02:12
It was very accurate and could be used with confidence. It would be even better if the price go down a little more if possible. Different sizes are planned to be purchased in the future.
This review is about item#34777985.

Related Products