Buy more than* S$200* and get FREE SHIPPING

SUS304 Shim Rings

5.00 (1)
Purpose
Height and adjustment
Inside Diameter d (phi mm)
15
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Material Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Material Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Stainless steel (SUS304) 0.5 1Pack(10Sheet) 1 RS015020050 34778983 13.99 SGD
Shipped after 2018-01-26
20 Stainless steel (SUS304) 1 1Pack(10Sheet) 1 RS015020100 34778992 13.99 SGD
Shipped after 2018-01-22
21 Stainless steel (SUS304) 0.2 1Pack(10Sheet) 1 RS015021020 34779062 9.99 SGD
Shipped after 2018-01-26
22 Stainless steel (SUS304) 0.01 1Pack(10Sheet) 1 RS015022001 34779105 9.99 SGD
Shipped after 2018-01-26
22 Stainless steel (SUS304) 0.05 1Pack(10Sheet) 1 RS015022005 34779132 9.99 SGD
Shipped after 2018-01-26
22 Stainless steel (SUS304) 0.1 1Pack(10Sheet) 1 RS015022010 34779141 9.99 SGD
Shipped after 2018-01-26
22 Stainless steel (SUS304) 0.15 1Pack(10Sheet) 1 RS015022015 34779157 9.99 SGD
Shipped after 2018-01-26
22 Stainless steel (SUS304) 0.3 1Pack(10Sheet) 1 RS015022030 34779175 9.99 SGD
Shipped after 2018-01-26
22 Stainless steel (SUS304) 0.5 1Pack(10Sheet) 1 RS015022050 34779184 14.99 SGD
Shipped after 2018-01-26
22 Stainless steel (SUS304) 1 1Pack(10Sheet) 1 RS015022100 34779193 17.99 SGD
Shipped after 2018-01-26
24 Stainless steel (SUS304) 0.01 1Pack(10Sheet) 1 RS015024001 34779202 9.99 SGD
Shipped after 2018-01-26
24 Stainless steel (SUS304) 0.02 1Pack(10Sheet) 1 RS015024002 34779211 13.99 SGD
Shipped after 2018-01-26
24 Stainless steel (SUS304) 0.03 1Pack(10Sheet) 1 RS015024003 34779227 13.99 SGD
Shipped after 2018-01-26
24 Stainless steel (SUS304) 0.1 1Pack(10Sheet) 1 RS015024010 34779245 10.99 SGD
Shipped after 2018-01-26
24 Stainless steel (SUS304) 0.2 1Pack(10Sheet) 1 RS015024020 34779263 9.99 SGD
Shipped after 2018-01-22
24 Stainless steel (SUS304) 0.3 1Pack(10Sheet) 1 RS015024030 34779272 9.99 SGD
Shipped after 2018-01-22
24 Stainless steel (SUS304) 0.5 1Pack(10Sheet) 1 RS015024050 34779281 11.99 SGD
Shipped after 2018-01-22
21 Stainless steel (SUS304) 0.02 1Pack(10Sheet) 1 RS015021002 34779017 13.99 SGD
Shipped after 2018-01-26
21 Stainless steel (SUS304) 0.3 1Pack(10Sheet) 1 RS015021030 34779071 10.99 SGD
Shipped after 2018-01-26
21 Stainless steel (SUS304) 0.5 1Pack(10Sheet) 1 RS015021050 34779087 11.99 SGD
Shipped after 2018-01-22
24 Stainless steel (SUS304) 0.05 1Pack(10Sheet) 1 RS015024005 34779236 13.99 SGD
Shipped after 2018-01-26
24 Stainless steel (SUS304) 0.15 1Pack(10Sheet) 1 RS015024015 34779254 9.99 SGD
Shipped after 2018-01-26
21 Stainless steel (SUS304) 0.01 1Pack(10Sheet) 1 RS015021001 34779001 9.99 SGD
Shipped after 2018-01-26
21 Stainless steel (SUS304) 0.03 1Pack(10Sheet) 1 RS015021003 34779026 13.99 SGD
Shipped after 2018-01-26
22 Stainless steel (SUS304) 0.02 1Pack(10Sheet) 1 RS015022002 34779114 13.99 SGD
Shipped after 2018-01-26
22 Stainless steel (SUS304) 0.2 1Pack(10Sheet) 1 RS015022020 34779166 9.99 SGD
Shipped after 2018-01-26
24 Stainless steel (SUS304) 1 1Pack(10Sheet) 1 RS015024100 34779297 13.99 SGD
Shipped after 2018-01-22
21 Stainless steel (SUS304) 0.05 1Pack(10Sheet) 1 RS015021005 34779035 13.99 SGD
Shipped after 2018-01-26
21 Stainless steel (SUS304) 0.1 1Pack(10Sheet) 1 RS015021010 34779044 10.99 SGD
Shipped after 2018-01-26
21 Stainless steel (SUS304) 1 1Pack(10Sheet) 1 RS015021100 34779096 13.99 SGD
Shipped after 2018-01-22
20 Stainlesssteel(SUS304) 0.3 1Pack(10Sheet) 1 RS015020030 34778974 9.99 SGD
Shipped after 2018-01-22
18 Stainless steel (SUS304) 0.02 1Pack(10Sheet) 1 RS015018002 34778816 13.99 SGD
Shipped after 2018-01-26
18 Stainless steel (SUS304) 0.5 1Pack(10Sheet) 1 RS015018050 34778886 14.99 SGD
Shipped after 2018-01-26
20 Stainless steel (SUS304) 0.05 1Pack(10Sheet) 1 RS015020005 34778931 9.99 SGD
Shipped after 2018-01-22
18 Stainless steel (SUS304) 0.2 1Pack(10Sheet) 1 RS015018020 34778861 10.99 SGD
Shipped after 2018-01-26
18 Stainless steel (SUS304) 0.3 1Pack(10Sheet) 1 RS015018030 34778877 10.99 SGD
Shipped after 2018-01-26
20 Stainless steel (SUS304) 0.15 1Pack(10Sheet) 1 RS015020015 34778956 13.99 SGD
Shipped after 2018-01-26
21 Stainless steel (SUS304) 0.15 1Pack(10Sheet) 1 RS015021015 34779053 9.99 SGD
Shipped after 2018-01-26
22 Stainless steel (SUS304) 0.03 1Pack(10Sheet) 1 RS015022003 34779123 13.99 SGD
Shipped after 2018-01-26
18 Stainless steel (SUS304) 0.01 1Pack(10Sheet) 1 RS015018001 34778807 10.99 SGD
Shipped after 2018-01-26
20 Stainless steel (SUS304) 0.02 1Pack(10Sheet) 1 RS015020002 34778913 13.99 SGD
Shipped after 2018-01-26
20 Stainless steel (SUS304) 0.2 1Pack(10Sheet) 1 RS015020020 34778965 9.99 SGD
Shipped after 2018-01-22
18 Stainless steel (SUS304) 1 1Pack(10Sheet) 1 RS015018100 34778895 13.99 SGD
Shipped after 2018-01-22
20 Stainless steel (SUS304) 0.01 1Pack(10Sheet) 1 RS015020001 34778904 13.99 SGD
Shipped after 2018-01-26
18 Stainless steel (SUS304) 0.03 1Pack(10Sheet) 1 RS015018003 34778825 13.99 SGD
Shipped after 2018-01-26
18 Stainless steel (SUS304) 0.15 1Pack(10Sheet) 1 RS015018015 34778852 9.99 SGD
Shipped after 2018-01-26
18 Stainless steel (SUS304) 0.05 1Pack(10Sheet) 1 RS015018005 34778834 9.99 SGD
Shipped after 2018-01-22
18 Stainless steel (SUS304) 0.1 1Pack(10Sheet) 1 RS015018010 34778843 10.99 SGD
Shipped after 2018-01-26
20 Stainless steel (SUS304) 0.1 1Pack(10Sheet) 1 RS015020010 34778947 9.99 SGD
Shipped after 2018-01-22
20 Stainless steel (SUS304) 0.03 1Pack(10Sheet) 1 RS015020003 34778922 13.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing preload adjustment
5
From Japan
On 2014-06-18 21:53:32
Previously purchased from parts suppliers, it took time to check the size and delivery, but it is very convenient because you can quickly order as it is Monotaro.
This review is about item#34779263.

Related Products