Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shim Ring 10pc Inner Diameter phi20mm , Stainless Steel SUS304

4.17 (6)
Inside Diameter d (phi mm)
20
...see all>
Product Options
ADD TO CART
Purpose Plate Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Plate Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height and adjustment 0.3 24 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020024030 34780575 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.1 28 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020028010 34780645 15.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.3 28 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020028030 34780672 12.99 SGD
In stock
Height and adjustment 0.02 30 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020030002 34780715 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.05 32 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020032005 34780837 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.01 35 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020035001 34780907 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.1 35 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020035010 34780943 12.99 SGD
In stock
Height and adjustment 0.02 40 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020040002 34781013 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.05 40 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020040005 34781031 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.01 24 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020024001 34780505 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.03 24 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020024003 34780523 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.01 28 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020028001 34780602 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.2 32 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020032020 34780864 15.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.05 35 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020035005 34780934 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.3 40 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020040030 34781074 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 1 24 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020024100 34780593 20.99 SGD
In stock
Height and adjustment 0.05 28 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020028005 34780636 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.15 40 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020040015 34781056 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.5 40 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020040050 34781083 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.02 24 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020024002 34780514 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.05 24 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020024005 34780532 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.2 28 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020028020 34780663 13.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.1 30 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020030010 34780742 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.02 32 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020032002 34780812 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.03 32 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020032003 34780821 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 1 32 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020032100 34780891 20.99 SGD
In stock
Height and adjustment 0.2 35 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020035020 34780961 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.15 24 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020024015 34780557 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.5 24 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020024050 34780584 20.99 SGD
In stock
Height and adjustment 1 28 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020028100 34780697 20.99 SGD
In stock
Height and adjustment 0.03 30 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020030003 34780724 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.2 30 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020030020 34780767 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.3 30 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020030030 34780776 15.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.5 30 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020030050 34780785 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 1 30 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020030100 34780794 22.99 SGD
In stock
Height and adjustment 0.01 32 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020032001 34780803 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.5 32 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020032050 34780882 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.5 35 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020035050 34780986 20.99 SGD
Shipped after 2018-06-25
Height and adjustment 1 35 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020035100 34780995 20.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.2 40 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020040020 34781065 15.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.1 24 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020024010 34780541 13.99 SGD
In stock
Height and adjustment 0.03 28 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020028003 34780627 29.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.15 28 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020028015 34780654 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.01 30 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020030001 34780706 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.1 32 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020032010 34780846 15.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.15 35 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020035015 34780952 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.3 35 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020035030 34780977 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.01 40 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020040001 34781004 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 1 40 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020040100 34781092 22.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.02 28 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020028002 34780611 29.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.15 30 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020030015 34780751 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.3 32 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020032030 34780873 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.02 35 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020035002 34780916 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.03 40 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020040003 34781022 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.05 30 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020030005 34780733 19.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.15 32 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020032015 34780855 12.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.03 35 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020035003 34780925 24.99 SGD
Shipped after 2018-06-25
Height and adjustment 0.1 40 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020040010 34781047 12.99 SGD
Shipped after 2018-06-25
- 0.5 28 Stainless steel (SUS304) 1Pack(10Sheet) 1 RS020028050 34780681 19.99 SGD
In stock
Height and adjustment 0.2 24 Stainlesssteel(SUS304) 1Pack(10Sheet) 1 RS020024020 34780566 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
It is used to adjust the clearance of the color of the motorcycle wheel.
3
From Japan
On 2018-03-08 16:41:42
I thought that making was solid and easy to use.
This review is about item#34780681.
Production of transport equipment
3
From Japan
On 2017-10-11 08:27:29
The delivery date was somewhat long, but the production of the transporting equipment was completed.
This review is about item#34780584.
Motorcycle Maintenance
5
From Japan
On 2017-05-23 17:34:20
I can use it without any problem at all. The price is affordable, so I will purchase it again when it runs out.
This review is about item#34780681.
Used as a spacer of the article attaching.
4
From Japan
On 2017-04-06 16:10:17
The inner diameter was 20 mm, but when we performed in-kind matching, we had to work to 21 mm inside diameter, so we had a hard time.
This review is about item#34780697.
For sprinkler head
5
From Japan
On 2015-03-21 18:41:48
I purchased it for sprinkler repair. I think it is difficult to find it easily at home centers. I think that it was good to have a monotalou.
This review is about item#34780593.
Used as a part of a motorcycle
5
From Japan
On 2012-07-09 12:59:00
It was very accurate and could be used with confidence. It would be even better if the price go down a little more if possible. Different sizes are planned to be purchased in the future.
This review is about item#34780697.

Related Products