Buy more than* S$200* and get FREE SHIPPING

SUS304 Shim Rings

Purpose
Height and adjustment
Inside Diameter d (phi mm)
22
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Material Length (mm) Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Material Length (mm) Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Stainless steel (SUS304) - 0.3 1Pack(10Sheet) 1 RS022030030 34781275 12.99 SGD
Shipped after 2018-01-26
28 Stainless steel (SUS304) - 0.01 1Pack(10Sheet) 1 RS022028001 34781101 23.99 SGD
Shipped after 2018-01-26
28 Stainless steel (SUS304) - 0.02 1Pack(10Sheet) 1 RS022028002 34781117 35.99 SGD
Shipped after 2018-01-26
28 Stainless steel (SUS304) - 0.03 1Pack(10Sheet) 1 RS022028003 34781126 34.99 SGD
Shipped after 2018-01-26
28 Stainless steel (SUS304) - 0.05 1Pack(10Sheet) 1 RS022028005 34781135 27.99 SGD
Shipped after 2018-01-26
30 Stainless steel (SUS304) - 1 1Pack(10Sheet) 1 RS022030100 34781293 24.99 SGD
Shipped after 2018-01-26
32 Stainless steel (SUS304) - 0.01 1Pack(10Sheet) 1 RS022032001 34781302 23.99 SGD
Shipped after 2018-01-26
32 Stainless steel (SUS304) - 0.02 1Pack(10Sheet) 1 RS022032002 34781311 34.99 SGD
Shipped after 2018-01-26
35 Stainless steel (SUS304) - 0.2 1Pack(10Sheet) 1 RS022035020 34781467 12.99 SGD
Shipped after 2018-01-26
35 Stainless steel (SUS304) - 0.3 1Pack(10Sheet) 1 RS022035030 34781476 12.99 SGD
Shipped after 2018-01-26
35 Stainless steel (SUS304) 330 0.5 1Pack(10Sheet) 1 RS022035050 34781485 18.99 SGD
Shipped after 2018-01-22
35 Stainless steel (SUS304) - 1 1Pack(10Sheet) 1 RS022035100 34781494 24.99 SGD
Shipped after 2018-01-26
32 Stainless steel (SUS304) - 1 1Pack(10Sheet) 1 RS022032100 34781397 24.99 SGD
Shipped after 2018-01-26
35 Stainless steel (SUS304) - 0.01 1Pack(10Sheet) 1 RS022035001 34781406 23.99 SGD
Shipped after 2018-01-26
35 Stainless steel (SUS304) - 0.02 1Pack(10Sheet) 1 RS022035002 34781415 34.99 SGD
Shipped after 2018-01-26
35 Stainless steel (SUS304) - 0.03 1Pack(10Sheet) 1 RS022035003 34781424 34.99 SGD
Shipped after 2018-01-26
40 Stainless steel (SUS304) - 0.02 1Pack(10Sheet) 1 RS022040002 34781512 34.99 SGD
Shipped after 2018-01-26
40 Stainless steel (SUS304) - 0.5 1Pack(10Sheet) 1 RS022040050 34781582 18.99 SGD
Shipped after 2018-01-26
40 Stainless steel (SUS304) - 1 1Pack(10Sheet) 1 RS022040100 34781591 24.99 SGD
Shipped after 2018-01-26
28 Stainless steel (SUS304) - 0.1 1Pack(10Sheet) 1 RS022028010 34781144 15.99 SGD
Shipped after 2018-01-26
28 Stainless steel (SUS304) - 0.15 1Pack(10Sheet) 1 RS022028015 34781153 12.99 SGD
Shipped after 2018-01-26
28 Stainless steel (SUS304) - 0.2 1Pack(10Sheet) 1 RS022028020 34781162 12.99 SGD
Shipped after 2018-01-26
28 Stainless steel (SUS304) - 0.3 1Pack(10Sheet) 1 RS022028030 34781171 12.99 SGD
Shipped after 2018-01-26
30 Stainless steel (SUS304) - 0.15 1Pack(10Sheet) 1 RS022030015 34781257 12.99 SGD
Shipped after 2018-01-26
28 Stainless steel (SUS304) - 0.5 1Pack(10Sheet) 1 RS022028050 34781187 22.99 SGD
Shipped after 2018-01-26
28 Stainless steel (SUS304) - 1 1Pack(10Sheet) 1 RS022028100 34781196 22.99 SGD
Shipped after 2018-01-26
30 Stainless steel (SUS304) - 0.01 1Pack(10Sheet) 1 RS022030001 34781205 23.99 SGD
Shipped after 2018-01-26
30 Stainless steel (SUS304) - 0.02 1Pack(10Sheet) 1 RS022030002 34781214 34.99 SGD
Shipped after 2018-01-26
30 Stainless steel (SUS304) - 0.05 1Pack(10Sheet) 1 RS022030005 34781232 23.99 SGD
Shipped after 2018-01-26
35 Stainless steel (SUS304) - 0.05 1Pack(10Sheet) 1 RS022035005 34781433 23.99 SGD
Shipped after 2018-01-26
35 Stainless steel (SUS304) - 0.1 1Pack(10Sheet) 1 RS022035010 34781442 12.99 SGD
Shipped after 2018-01-26
35 Stainless steel (SUS304) - 0.15 1Pack(10Sheet) 1 RS022035015 34781451 12.99 SGD
Shipped after 2018-01-26
40 Stainless steel (SUS304) - 0.01 1Pack(10Sheet) 1 RS022040001 34781503 23.99 SGD
Shipped after 2018-01-26
32 Stainless steel (SUS304) - 0.03 1Pack(10Sheet) 1 RS022032003 34781327 34.99 SGD
Shipped after 2018-01-26
32 Stainless steel (SUS304) - 0.05 1Pack(10Sheet) 1 RS022032005 34781336 23.99 SGD
Shipped after 2018-01-26
32 Stainless steel (SUS304) - 0.1 1Pack(10Sheet) 1 RS022032010 34781345 12.99 SGD
Shipped after 2018-01-26
32 Stainless steel (SUS304) - 0.15 1Pack(10Sheet) 1 RS022032015 34781354 12.99 SGD
Shipped after 2018-01-26
32 Stainless steel (SUS304) - 0.3 1Pack(10Sheet) 1 RS022032030 34781372 12.99 SGD
Shipped after 2018-01-26
32 Stainless steel (SUS304) - 0.5 1Pack(10Sheet) 1 RS022032050 34781381 18.99 SGD
Shipped after 2018-01-26
40 Stainless steel (SUS304) - 0.15 1Pack(10Sheet) 1 RS022040015 34781555 12.99 SGD
Shipped after 2018-01-26
40 Stainless steel (SUS304) - 0.2 1Pack(10Sheet) 1 RS022040020 34781564 12.99 SGD
Shipped after 2018-01-26
40 Stainless steel (SUS304) - 0.3 1Pack(10Sheet) 1 RS022040030 34781573 12.99 SGD
Shipped after 2018-01-26
30 Stainless steel (SUS304) - 0.03 1Pack(10Sheet) 1 RS022030003 34781223 34.99 SGD
Shipped after 2018-01-26
30 Stainless steel (SUS304) - 0.1 1Pack(10Sheet) 1 RS022030010 34781241 12.99 SGD
Shipped after 2018-01-26
30 Stainless steel (SUS304) - 0.2 1Pack(10Sheet) 1 RS022030020 34781266 12.99 SGD
Shipped after 2018-01-26
30 Stainless steel (SUS304) - 0.5 1Pack(10Sheet) 1 RS022030050 34781284 22.99 SGD
Shipped after 2018-01-26
40 Stainless steel (SUS304) - 0.05 1Pack(10Sheet) 1 RS022040005 34781537 23.99 SGD
Shipped after 2018-01-26
40 Stainless steel (SUS304) - 0.1 1Pack(10Sheet) 1 RS022040010 34781546 12.99 SGD
Shipped after 2018-01-26
40 Stainless steel (SUS304) - 0.03 1Pack(10Sheet) 1 RS022040003 34781521 34.99 SGD
Shipped after 2018-01-26
32 Stainlesssteel(SUS304) - 0.2 1Pack(10Sheet) 1 RS022032020 34781363 12.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products