Buy more than* S$200* and get FREE SHIPPING

Simring X1 Inner Diameter 3phimm Stainless Steel Material, SUS304

4.50 (4)
Purpose
Height and adjustment
...see all>
Product Options
ADD TO CART
Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 3 5 Stainless steel (SUS304)   1Sheet 1 BRS003005100 34796596 6.99 SGD
Shipped after 2018-06-01
0.01 3 6 Stainless steel (SUS304)   1Sheet 1 BRS003006001 34796605 0.99 SGD
Shipped after 2018-06-01
0.15 3 6 Stainless steel (SUS304)   1Sheet 1 BRS003006015 34796657 4.99 SGD
Shipped after 2018-06-01
0.2 3 6 Stainless steel (SUS304)   1Sheet 1 BRS003006020 34796666 1.99 SGD
Shipped after 2018-05-28
0.02 3 5 Stainless steel (SUS304)   1Sheet 1 BRS003005002 34796517 1.99 SGD
Shipped after 2018-05-28
0.3 3 5 Stainless steel (SUS304)   1Sheet 1 BRS003005030 34796571 1.99 SGD
Shipped after 2018-05-28
0.15 3 8 Stainless steel (SUS304)   1Sheet 1 BRS003008015 34796754 1.99 SGD
Shipped after 2018-06-01
1 3 10 Stainless steel (SUS304)   1Sheet 1 BRS003010100 34796894 1.99 SGD
Shipped after 2018-06-01
0.01 3 5 Stainless steel (SUS304)   1Sheet 1 BRS003005001 34796501 0.99 SGD
Shipped after 2018-05-28
0.03 3 6 Stainless steel (SUS304)   1Sheet 1 BRS003006003 34796623 1.99 SGD
Shipped after 2018-06-01
0.01 3 8 Stainless steel (SUS304)   1Sheet 1 BRS003008001 34796702 0.99 SGD
Shipped after 2018-06-01
0.02 3 10 Stainless steel (SUS304)   1Sheet 1 BRS003010002 34796815 1.99 SGD
Shipped after 2018-06-01
0.15 3 10 Stainless steel (SUS304)   1Sheet 1 BRS003010015 34796851 1.99 SGD
Shipped after 2018-06-01
0.2 3 10 Stainless steel (SUS304)   1Sheet 1 BRS003010020 34796867 1.99 SGD
Shipped after 2018-06-01
0.3 3 10 Stainless steel (SUS304)   1Sheet 1 BRS003010030 34796876 1.99 SGD
Shipped after 2018-06-01
0.03 3 5 Stainless steel (SUS304)   1Sheet 1 BRS003005003 34796526 1.99 SGD
Shipped after 2018-05-28
0.2 3 5 Stainless steel (SUS304)   1Sheet 1 BRS003005020 34796562 1.99 SGD
Shipped after 2018-05-28
0.02 3 8 Stainless steel (SUS304)   1Sheet 1 BRS003008002 34796711 1.99 SGD
Shipped after 2018-06-01
0.2 3 8 Stainless steel (SUS304)   1Sheet 1 BRS003008020 34796763 1.99 SGD
Shipped after 2018-06-01
0.5 3 8 Stainless steel (SUS304)   1Sheet 1 BRS003008050 34796781 1.99 SGD
Shipped after 2018-06-01
0.03 3 10 Stainless steel (SUS304)   1Sheet 1 BRS003010003 34796824 1.99 SGD
Shipped after 2018-06-01
0.15 3 5 Stainless steel (SUS304)   1Sheet 1 BRS003005015 34796553 4.99 SGD
Shipped after 2018-06-01
0.03 3 8 Stainless steel (SUS304)   1Sheet 1 BRS003008003 34796727 1.99 SGD
Shipped after 2018-06-01
0.05 3 8 Stainless steel (SUS304)   1Sheet 1 BRS003008005 34796736 0.99 SGD
Shipped after 2018-06-01
0.1 3 8 Stainless steel (SUS304)   1Sheet 1 BRS003008010 34796745 1.99 SGD
Shipped after 2018-06-01
0.01 3 10 Stainless steel (SUS304)   1Sheet 1 BRS003010001 34796806 0.99 SGD
Shipped after 2018-06-01
0.05 3 10 Stainless steel (SUS304)   1Sheet 1 BRS003010005 34796833 0.99 SGD
Shipped after 2018-06-01
0.02 3 6 Stainless steel (SUS304)   1Sheet 1 BRS003006002 34796614 5.99 SGD
Shipped after 2018-06-01
1 3 8 Stainless steel (SUS304)   1Sheet 1 BRS003008100 34796797 1.99 SGD
Shipped after 2018-06-01
0.3 3 8 Stainless steel (SUS304)   1Sheet 1 BRS003008030 34796772 1.99 SGD
Shipped after 2018-06-01
0.3 3 6 Stainless steel (SUS304)   1Sheet 1 BRS003006030 34796675 1.99 SGD
Shipped after 2018-06-04
0.1 3 10 Stainless steel (SUS304)   1Sheet 1 BRS003010010 34796842 1.99 SGD
Shipped after 2018-06-01
0.5 3 10 Stainless steel (SUS304)   1Sheet 1 BRS003010050 34796885 1.99 SGD
Shipped after 2018-06-01
1 3 6 Stainlesssteel(SUS304)   1Sheet 1 BRS003006100 34796693 1.99 SGD
Shipped after 2018-06-01
- - - -   1Sheet 1 BRS003006050 34796684 1.99 SGD
Shipped after 2018-05-28
- - - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 BRS003006010 34796641 1.99 SGD
Shipped after 2018-05-28
- - - -   1Sheet 1 BRS003006005 34796632 0.99 SGD
Shipped after 2018-05-28
0.05 3 5 Stainless steel (SUS304)   1Sheet 1 BRS003005005 34796535 0.99 SGD
Shipped after 2018-05-28
0.1 3 5 Stainless steel (SUS304)   1Sheet 1 BRS003005010 34796544 1.99 SGD
Shipped after 2018-05-28
0.5 3 5 Stainless steel (SUS304)   1Sheet 1 BRS003005050 34796587 1.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fishing Reel Bearing Training Shim
3
From Japan
On 2017-12-18 18:51:43
I do not even know because I buy it with a single sheet, but the price is high except for that! It is safe because there is not Bali.
This review is about item#34796535.
Fishing tool
5
From Japan
On 2017-09-16 20:31:53
I bought it for reel adjustment, but it was very accurate and very good.
This review is about item#34796587.
Reel bearings added
5
From Japan
On 2017-05-03 18:11:31
I used it to adjust the bearing. It was perfect size.
This review is about item#34796587.
We used it for maintenance of fishing tackle
5
From Japan
On 2016-06-17 18:07:36
It was somewhat big with the shimwasher I purchased before, but where I was looking for the right size there is a fine size, I was willing to purchase it. Odd rattling disappears and I am very much saved.
This review is about item#34796562.

Related Products