Buy more than* S$200* and get FREE SHIPPING

SUS304 Shim Ring

4.50 (2)
Purpose
Height and adjustment
Inside Diameter d (phi mm)
4
...see all>
Product Options
ADD TO CART
Plate Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.02 6 Stainless steel (SUS304) 1Sheet 1 BRS004006002 34796912 1.99 SGD
In stock
0.01 8 Stainless steel (SUS304) 1Sheet 1 BRS004008001 34797007 0.99 SGD
Shipped after 2018-06-01
0.02 8 Stainless steel (SUS304) 1Sheet 1 BRS004008002 34797016 1.99 SGD
Shipped after 2018-06-01
0.03 8 Stainless steel (SUS304) 1Sheet 1 BRS004008003 34797025 1.99 SGD
Shipped after 2018-06-01
0.3 8 Stainless steel (SUS304) 1Sheet 1 BRS004008030 34797077 1.99 SGD
Shipped after 2018-06-01
0.15 10 Stainless steel (SUS304) 1Sheet 1 BRS004010015 34797156 1.99 SGD
Shipped after 2018-06-01
0.15 8 Stainless steel (SUS304) 1Sheet 1 BRS004008015 34797052 1.99 SGD
Shipped after 2018-06-01
0.03 10 Stainless steel (SUS304) 1Sheet 1 BRS004010003 34797122 1.99 SGD
Shipped after 2018-06-01
0.5 10 Stainless steel (SUS304) 1Sheet 1 BRS004010050 34797183 1.99 SGD
Shipped after 2018-06-01
1 10 Stainless steel (SUS304) 1Sheet 1 BRS004010100 34797192 1.99 SGD
Shipped after 2018-06-01
0.2 12 Stainless steel (SUS304) 1Sheet 1 BRS004012020 34797262 4.99 SGD
Shipped after 2018-06-01
0.5 12 Stainless steel (SUS304) 1Sheet 1 BRS004012050 34797287 1.99 SGD
Shipped after 2018-06-01
0.5 6 Stainless steel (SUS304) 1Sheet 1 BRS004006050 34796982 1.99 SGD
In stock
0.1 8 Stainless steel (SUS304) 1Sheet 1 BRS004008010 34797043 4.99 SGD
Shipped after 2018-06-01
0.02 10 Stainless steel (SUS304) 1Sheet 1 BRS004010002 34797113 1.99 SGD
Shipped after 2018-06-01
0.1 10 Stainless steel (SUS304) 1Sheet 1 BRS004010010 34797147 1.99 SGD
Shipped after 2018-06-01
0.3 10 Stainless steel (SUS304) 1Sheet 1 BRS004010030 34797174 1.99 SGD
Shipped after 2018-06-01
1 12 Stainless steel (SUS304) 1Sheet 1 BRS004012100 34797296 1.99 SGD
Shipped after 2018-06-01
0.5 8 Stainless steel (SUS304) 1Sheet 1 BRS004008050 34797086 5.99 SGD
Shipped after 2018-06-01
0.02 12 Stainless steel (SUS304) 1Sheet 1 BRS004012002 34797217 1.99 SGD
Shipped after 2018-06-01
1 8 Stainless steel (SUS304) 1Sheet 1 BRS004008100 34797095 1.99 SGD
Shipped after 2018-06-01
0.05 10 Stainless steel (SUS304) 1Sheet 1 BRS004010005 34797131 0.99 SGD
Shipped after 2018-06-01
0.1 12 Stainless steel (SUS304) 1Sheet 1 BRS004012010 34797244 1.99 SGD
Shipped after 2018-06-01
0.05 8 Stainless steel (SUS304) 1Sheet 1 BRS004008005 34797034 4.99 SGD
Shipped after 2018-06-01
0.01 10 Stainless steel (SUS304) 1Sheet 1 BRS004010001 34797104 0.99 SGD
Shipped after 2018-06-01
0.15 12 Stainless steel (SUS304) 1Sheet 1 BRS004012015 34797253 1.99 SGD
Shipped after 2018-06-01
0.3 12 Stainless steel (SUS304) 1Sheet 1 BRS004012030 34797271 1.99 SGD
Shipped after 2018-06-01
1 6 Stainless steel (SUS304) 1Sheet 1 BRS004006100 34796991 1.99 SGD
In stock
0.2 8 Stainless steel (SUS304) 1Sheet 1 BRS004008020 34797061 1.99 SGD
Shipped after 2018-06-01
0.2 10 Stainless steel (SUS304) 1Sheet 1 BRS004010020 34797165 4.99 SGD
Shipped after 2018-06-01
0.01 12 Stainless steel (SUS304) 1Sheet 1 BRS004012001 34797201 0.99 SGD
Shipped after 2018-06-01
0.03 12 Stainless steel (SUS304) 1Sheet 1 BRS004012003 34797226 1.99 SGD
Shipped after 2018-06-01
0.05 12 Stainless steel (SUS304) 1Sheet 1 BRS004012005 34797235 0.99 SGD
Shipped after 2018-06-01
0.05 6 Stainlesssteel(SUS304) 1Sheet 1 BRS004006005 34796937 0.99 SGD
In stock
0.01 6 Stainlesssteel(SUS304) 1Sheet 1 BRS004006001 34796903 0.99 SGD
In stock
0.15 6 Stainlesssteel(SUS304) 1Sheet 1 BRS004006015 34796955 1.99 SGD
Shipped after 2018-06-01
0.1 6 Stainlesssteel(SUS304) 1Sheet 1 BRS004006010 34796946 1.99 SGD
In stock
0.2 6 Stainlesssteel(SUS304) 1Sheet 1 BRS004006020 34796964 1.99 SGD
In stock
0.3 6 Stainlesssteel(SUS304) 1Sheet 1 BRS004006030 34796973 1.99 SGD
In stock
0.03 6 Stainlesssteel(SUS304) 1Sheet 1 BRS004006003 34796921 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of reels (fishing tackle)
4
From Japan
On 2017-11-10 03:44:03
I am very satisfied with both price and quality, so I'm thinking of buying it in the future. However, unfortunately, as for thickness less than 0.03 mm, most of it reached hand at the broken state. I think that it could be prevented to a certain extent if packing it so as not to cause yore though it is a mail service.
This review is about item#34796903.
During maintenance
5
From Japan
On 2016-06-23 15:16:57
Both quality and processing accuracy are very good. I will also buy next.
This review is about item#34796946.

Related Products