Buy more than* S$200* and get FREE SHIPPING

Simring X1 Inner Diameter 12phimm Stainless Steel Material, SUS304

4.50 (4)
Purpose
Height and adjustment
Inside Diameter d (phi mm)
12
...see all>
Product Options
ADD TO CART
Plate Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15 16 Stainless steel (SUS304) 1Sheet 1 BRS012016015 34799055 0.99 SGD
In stock
0.01 18 Stainless steel (SUS304) 1Sheet 1 BRS012018001 34799107 0.99 SGD
Shipped after 2018-04-27
0.15 21 Stainless steel (SUS304) 1Sheet 1 BRS012021015 34799353 1.99 SGD
Shipped after 2018-04-27
0.2 21 Stainless steel (SUS304) 1Sheet 1 BRS012021020 34799362 0.99 SGD
Shipped after 2018-04-27
0.5 21 Stainless steel (SUS304) 1Sheet 1 BRS012021050 34799387 1.99 SGD
In stock
0.03 16 Stainless steel (SUS304) 1Sheet 1 BRS012016003 34799021 5.99 SGD
Shipped after 2018-04-27
0.05 16 Stainless steel (SUS304) 1Sheet 1 BRS012016005 34799037 5.99 SGD
Shipped after 2018-04-27
0.3 18 Stainless steel (SUS304) 1Sheet 1 BRS012018030 34799177 4.99 SGD
Shipped after 2018-04-27
0.1 21 Stainless steel (SUS304) 1Sheet 1 BRS012021010 34799344 1.99 SGD
Shipped after 2018-04-27
1 16 Stainless steel (SUS304) 1Sheet 1 BRS012016100 34799091 7.99 SGD
In stock
0.03 18 Stainless steel (SUS304) 1Sheet 1 BRS012018003 34799125 1.99 SGD
Shipped after 2018-04-27
0.05 18 Stainless steel (SUS304) 1Sheet 1 BRS012018005 34799134 5.99 SGD
Shipped after 2018-04-27
0.01 21 Stainless steel (SUS304) 1Sheet 1 BRS012021001 34799301 0.99 SGD
Shipped after 2018-04-27
0.02 21 Stainless steel (SUS304) 1Sheet 1 BRS012021002 34799317 1.99 SGD
Shipped after 2018-04-27
0.03 21 Stainless steel (SUS304) 1Sheet 1 BRS012021003 34799326 1.99 SGD
Shipped after 2018-04-27
0.05 21 Stainless steel (SUS304) 1Sheet 1 BRS012021005 34799335 0.99 SGD
Shipped after 2018-04-27
0.02 22 Stainless steel (SUS304) 1Sheet 1 BRS012022002 34799414 1.99 SGD
Shipped after 2018-04-27
0.2 16 Stainless steel (SUS304) 1Sheet 1 BRS012016020 34799064 1.99 SGD
In stock
0.3 16 Stainless steel (SUS304) 1Sheet 1 BRS012016030 34799073 4.99 SGD
Shipped after 2018-04-27
0.2 18 Stainless steel (SUS304) 1Sheet 1 BRS012018020 34799161 4.99 SGD
Shipped after 2018-04-27
1 20 Stainless steel (SUS304) 1Sheet 1 BRS012020100 34799292 1.99 SGD
In stock
0.3 21 Stainless steel (SUS304) 1Sheet 1 BRS012021030 34799371 0.99 SGD
Shipped after 2018-04-27
0.03 22 Stainless steel (SUS304) 1Sheet 1 BRS012022003 34799423 1.99 SGD
Shipped after 2018-04-27
0.05 22 Stainless steel (SUS304) 1Sheet 1 BRS012022005 34799432 0.99 SGD
Shipped after 2018-04-27
0.05 20 Stainless steel (SUS304) 1Sheet 1 BRS012020005 34799231 5.99 SGD
Shipped after 2018-04-27
1 21 Stainless steel (SUS304) 1Sheet 1 BRS012021100 34799396 1.99 SGD
Shipped after 2018-04-27
0.01 22 Stainless steel (SUS304) 1Sheet 1 BRS012022001 34799405 0.99 SGD
Shipped after 2018-04-27
0.1 18 Stainless steel (SUS304) 1Sheet 1 BRS012018010 34799143 4.99 SGD
Shipped after 2018-04-27
0.15 18 Stainless steel (SUS304) 1Sheet 1 BRS012018015 34799152 4.99 SGD
Shipped after 2018-04-27
0.02 20 Stainless steel (SUS304) 1Sheet 1 BRS012020002 34799213 1.99 SGD
Shipped after 2018-04-27
0.03 20 Stainless steel (SUS304) 1Sheet 1 BRS012020003 34799222 1.99 SGD
Shipped after 2018-04-27
0.15 20 Stainless steel (SUS304) 1Sheet 1 BRS012020015 34799256 4.99 SGD
Shipped after 2018-04-27
0.2 20 Stainless steel (SUS304) 1Sheet 1 BRS012020020 34799265 4.99 SGD
Shipped after 2018-04-27
0.15 22 Stainless steel (SUS304) 1Sheet 1 BRS012022015 34799457 1.99 SGD
Shipped after 2018-04-27
0.2 22 Stainless steel (SUS304) 1Sheet 1 BRS012022020 34799466 1.99 SGD
In stock
0.5 22 Stainless steel (SUS304) 1Sheet 1 BRS012022050 34799484 1.99 SGD
In stock
0.01 16 Stainless steel (SUS304) 1Sheet 1 BRS012016001 34799003 0.99 SGD
Shipped after 2018-04-27
0.02 18 Stainless steel (SUS304) 1Sheet 1 BRS012018002 34799116 1.99 SGD
Shipped after 2018-04-27
0.5 18 Stainless steel (SUS304) 1Sheet 1 BRS012018050 34799186 1.99 SGD
In stock
0.01 20 Stainless steel (SUS304) 1Sheet 1 BRS012020001 34799204 0.99 SGD
Shipped after 2018-04-27
0.1 20 Stainless steel (SUS304) 1Sheet 1 BRS012020010 34799247 4.99 SGD
Shipped after 2018-04-27
0.1 22 Stainless steel (SUS304) 1Sheet 1 BRS012022010 34799441 1.99 SGD
Shipped after 2018-04-27
0.02 16 Stainless steel (SUS304) 1Sheet 1 BRS012016002 34799012 1.99 SGD
Shipped after 2018-04-27
0.1 16 Stainless steel (SUS304) 1Sheet 1 BRS012016010 34799046 1.99 SGD
In stock
1 18 Stainless steel (SUS304) 1Sheet 1 BRS012018100 34799195 1.99 SGD
In stock
0.3 20 Stainless steel (SUS304) 1Sheet 1 BRS012020030 34799274 4.99 SGD
Shipped after 2018-04-27
0.5 20 Stainless steel (SUS304) 1Sheet 1 BRS012020050 34799283 5.99 SGD
Shipped after 2018-04-27
0.5 16 Stainlesssteel(SUS304) 1Sheet 1 BRS012016050 34799082 1.99 SGD
In stock
1 22 Stainlesssteel(SUS304) 1Sheet 1 BRS012022100 34799493 1.99 SGD
In stock
0.3 22 Stainless steel (SUS304) 1Sheet 1 BRS012022030 34799475 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Adjustment of rattling of the brake bar
3
From Japan
On 2017-11-30 11:11:20
Since there was rattling at the time of exchanging with the outside brake bar, purchased as a backlash. Although additional fee was generated as it was a carry-on part, we were satisfied with the customer.
This review is about item#34799475.
Mini lathe feed screw thrust adjustment
5
From Japan
On 2015-11-03 21:04:20
It can be bought in small quantities (1 sheet) unit so it is saved. However, although I purchased t0.02 / t0.10 / t0.15 / t0.20 several pieces at a time, I was sorry that this was split into three parts. Since then only the part number is printed in the bag, I think that it is just a little more pleasing if the thickness is written.
This review is about item#34799046.
bike
5
From Japan
On 2015-06-17 19:37:33
In other stores on the other shops these things are hard to sell because they are not readily available, so it really helps me. Goods are also good quality.
This review is about item#34799475.
Adjustment of clearance of machine parts
5
From Japan
On 2013-09-06 13:48:30
It is good to be able to buy a small amount cheaply, but I want you to ship earlier.
This review is about item#34799186.

Related Products