Buy more than* S$200* and get FREE SHIPPING

SUS304 Shim Ring

4.33 (3)
Purpose
Height and adjustment
Inside Diameter d (phi mm)
15
...see all
Product Options
ADD TO CART
Plate Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.01 22 Stainless steel (SUS304) 1Sheet 1 BRS015022001 34799807 1.05 SGD
Shipped after 2017-07-04
0.15 24 Stainless steel (SUS304) 1Sheet 1 BRS015024015 34799956 1.03 SGD
Shipped after 2017-07-06
1 24 Stainless steel (SUS304) 1Sheet 1 BRS015024100 34799992 1.66 SGD
In stock
0.2 18 Stainless steel (SUS304) 1Sheet 1 BRS015018020 34799563 1.01 SGD
In stock
0.3 18 Stainless steel (SUS304) 1Sheet 1 BRS015018030 34799572 1.01 SGD
In stock
0.5 18 Stainless steel (SUS304) 1Sheet 1 BRS015018050 34799581 1.24 SGD
In stock
0.05 20 Stainless steel (SUS304) 1Sheet 1 BRS015020005 34799633 1.02 SGD
In stock
0.5 20 Stainless steel (SUS304) 1Sheet 1 BRS015020050 34799685 1.23 SGD
In stock
1 20 Stainless steel (SUS304) 1Sheet 1 BRS015020100 34799694 1.66 SGD
In stock
0.01 21 Stainless steel (SUS304) 1Sheet 1 BRS015021001 34799703 1.05 SGD
Shipped after 2017-07-04
0.15 21 Stainless steel (SUS304) 1Sheet 1 BRS015021015 34799755 1.05 SGD
Shipped after 2017-07-04
0.2 21 Stainless steel (SUS304) 1Sheet 1 BRS015021020 34799764 1.05 SGD
Shipped after 2017-07-04
0.3 21 Stainless steel (SUS304) 1Sheet 1 BRS015021030 34799773 1.05 SGD
Shipped after 2017-07-04
0.5 21 Stainless steel (SUS304) 1Sheet 1 BRS015021050 34799782 1.27 SGD
Shipped after 2017-07-04
0.03 22 Stainless steel (SUS304) 1Sheet 1 BRS015022003 34799825 1.58 SGD
Shipped after 2017-07-04
0.05 22 Stainless steel (SUS304) 1Sheet 1 BRS015022005 34799834 1.05 SGD
Shipped after 2017-07-04
0.1 22 Stainless steel (SUS304) 1Sheet 1 BRS015022010 34799843 4.42 SGD
Shipped after 2017-07-04
0.02 24 Stainless steel (SUS304) 1Sheet 1 BRS015024002 34799913 1.58 SGD
Shipped after 2017-07-04
0.03 24 Stainless steel (SUS304) 1Sheet 1 BRS015024003 34799922 1.58 SGD
Shipped after 2017-07-04
0.02 20 Stainless steel (SUS304) 1Sheet 1 BRS015020002 34799615 6.69 SGD
Shipped after 2017-07-04
0.03 21 Stainless steel (SUS304) 1Sheet 1 BRS015021003 34799721 1.58 SGD
Shipped after 2017-07-04
0.05 21 Stainless steel (SUS304) 1Sheet 1 BRS015021005 34799737 1.05 SGD
Shipped after 2017-07-04
0.1 21 Stainless steel (SUS304) 1Sheet 1 BRS015021010 34799746 1.05 SGD
Shipped after 2017-07-04
0.15 22 Stainless steel (SUS304) 1Sheet 1 BRS015022015 34799852 1.05 SGD
Shipped after 2017-07-04
0.01 20 Stainless steel (SUS304) 1Sheet 1 BRS015020001 34799606 4.42 SGD
Shipped after 2017-07-04
0.1 20 Stainless steel (SUS304) 1Sheet 1 BRS015020010 34799642 1.01 SGD
In stock
0.15 20 Stainless steel (SUS304) 1Sheet 1 BRS015020015 34799651 1.02 SGD
Shipped after 2017-07-04
0.15 18 Stainless steel (SUS304) 1Sheet 1 BRS015018015 34799554 4.42 SGD
Shipped after 2017-07-04
0.03 20 Stainless steel (SUS304) 1Sheet 1 BRS015020003 34799624 6.69 SGD
Shipped after 2017-07-04
0.02 21 Stainless steel (SUS304) 1Sheet 1 BRS015021002 34799712 1.58 SGD
Shipped after 2017-07-04
0.01 18 Stainless steel (SUS304) 1Sheet 1 BRS015018001 34799502 1.05 SGD
Shipped after 2017-07-04
0.3 20 Stainless steel (SUS304) 1Sheet 1 BRS015020030 34799676 4.42 SGD
In stock
0.02 18 Stainless steel (SUS304) 1Sheet 1 BRS015018002 34799511 1.58 SGD
Shipped after 2017-07-04
0.03 18 Stainless steel (SUS304) 1Sheet 1 BRS015018003 34799527 1.58 SGD
Shipped after 2017-07-04
0.05 18 Stainless steel (SUS304) 1Sheet 1 BRS015018005 34799536 1.05 SGD
Shipped after 2017-07-04
0.2 20 Stainless steel (SUS304) 1Sheet 1 BRS015020020 34799667 1.01 SGD
In stock
1 21 Stainless steel (SUS304) 1Sheet 1 BRS015021100 34799791 1.70 SGD
Shipped after 2017-07-04
0.02 22 Stainless steel (SUS304) 1Sheet 1 BRS015022002 34799816 1.58 SGD
Shipped after 2017-07-04
0.3 22 Stainless steel (SUS304) 1Sheet 1 BRS015022030 34799877 4.42 SGD
Shipped after 2017-07-04
0.5 22 Stainless steel (SUS304) 1Sheet 1 BRS015022050 34799886 5.40 SGD
Shipped after 2017-07-04
1 22 Stainless steel (SUS304) 1Sheet 1 BRS015022100 34799895 7.31 SGD
Shipped after 2017-07-04
0.01 24 Stainless steel (SUS304) 1Sheet 1 BRS015024001 34799904 1.05 SGD
Shipped after 2017-07-04
0.3 24 Stainless steel (SUS304) 1Sheet 1 BRS015024030 34799974 1.02 SGD
In stock
0.1 18 Stainless steel (SUS304) 1Sheet 1 BRS015018010 34799545 1.02 SGD
In stock
0.05 24 Stainless steel (SUS304) 1Sheet 1 BRS015024005 34799931 1.05 SGD
Shipped after 2017-07-04
1 18 Stainlesssteel(SUS304) 1Sheet 1 BRS015018100 34799597 1.66 SGD
In stock
0.2 22 Stainlesssteel(SUS304) 1Sheet 1 BRS015022020 34799861 1.02 SGD
In stock
0.1 24 Stainlesssteel(SUS304) 1Sheet 1 BRS015024010 34799947 1.01 SGD
Shipped after 2017-07-04
0.2 24 Stainlesssteel(SUS304) 1Sheet 1 BRS015024020 34799965 1.02 SGD
In stock
0.5 24 Stainlesssteel(SUS304) 1Sheet 1 BRS015024050 34799983 1.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for drive shaft shaft of radio control helicopter (700 class)
5
From Japan
On 2016-05-18 21:31:47
In order to suppress backlash in the thrust direction of the drive shaft, we use it by putting it in the hole into which the bearing enters. Since there are various sizes, it can be adjusted for adjustment.
This review is about item#34799563.
Motorcycle engine adjustment
3
From Japan
On 2015-08-17 21:22:30
Recently, when ordering simple packaging, if you order several kinds, there is no indication, I do not know exactly which one is what.
This review is about item#34799947.
Wheel clearance
5
From Japan
On 2014-03-08 15:40:18
It is used for clearance between parts, work is very easy!
This review is about item#34799965.

Related Products