Buy more than* S$200* and get FREE SHIPPING

Shim Ring 1pc Inner Diameter phi16mm , Stainless Steel SUS304

5.00 (4)
...see all>
Product Options
ADD TO CART
Purpose Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Plate Thickness t (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.5 16 28 Stainless steel (SUS304)   1Sheet 1 BRS016028050 34800482 1.99 SGD
In stock
- 1 16 28 Stainless steel (SUS304)   1Sheet 1 BRS016028100 34800491 1.99 SGD
In stock
Height and adjustment 0.3 16 20 Stainlesssteel(SUS304)   1Sheet 1 BRS016020030 34800071 0.99 SGD
In stock
Height and adjustment 0.5 16 20 Stainlesssteel(SUS304)   1Sheet 1 BRS016020050 34800087 1.99 SGD
In stock
Height and adjustment 1 16 20 Stainlesssteel(SUS304)   1Sheet 1 BRS016020100 34800096 1.99 SGD
In stock
Height and adjustment 0.5 16 24 Stainlesssteel(SUS304)   1Sheet 1 BRS016024050 34800385 1.99 SGD
In stock
Height and adjustment 1 16 24 Stainlesssteel(SUS304)   1Sheet 1 BRS016024100 34800394 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.1 16 21 Stainless steel (SUS304)   1Sheet 1 BRS016021010 34800141 4.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.1 16 22 Stainless steel (SUS304)   1Sheet 1 BRS016022010 34800245 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.15 16 22 Stainless steel (SUS304)   1Sheet 1 BRS016022015 34800254 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.2 16 22 Stainless steel (SUS304)   1Sheet 1 BRS016022020 34800263 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.3 16 22 Stainless steel (SUS304)   1Sheet 1 BRS016022030 34800272 0.99 SGD
In stock
Height and adjustment 0.5 16 22 Stainless steel (SUS304)   1Sheet 1 BRS016022050 34800281 1.99 SGD
In stock
Height and adjustment 0.15 16 28 Stainless steel (SUS304)   1Sheet 1 BRS016028015 34800455 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.3 16 28 Stainless steel (SUS304)   1Sheet 1 BRS016028030 34800473 0.99 SGD
In stock
Height and adjustment 0.15 16 24 Stainless steel (SUS304)   1Sheet 1 BRS016024015 34800351 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.02 16 22 Stainless steel (SUS304)   1Sheet 1 BRS016022002 34800211 2.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.03 16 22 Stainless steel (SUS304)   1Sheet 1 BRS016022003 34800227 2.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.02 16 28 Stainless steel (SUS304)   1Sheet 1 BRS016028002 34800412 2.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.03 16 28 Stainless steel (SUS304)   1Sheet 1 BRS016028003 34800421 2.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.05 16 28 Stainless steel (SUS304)   1Sheet 1 BRS016028005 34800437 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.01 16 20 Stainless steel (SUS304)   1Sheet 1 BRS016020001 34800001 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.02 16 20 Stainless steel (SUS304)   1Sheet 1 BRS016020002 34800017 2.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.03 16 20 Stainless steel (SUS304)   1Sheet 1 BRS016020003 34800026 2.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.05 16 22 Stainless steel (SUS304)   1Sheet 1 BRS016022005 34800236 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 1 16 22 Stainless steel (SUS304)   1Sheet 1 BRS016022100 34800297 7.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.01 16 28 Stainless steel (SUS304)   1Sheet 1 BRS016028001 34800403 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.2 16 28 Stainless steel (SUS304)   1Sheet 1 BRS016028020 34800464 0.99 SGD
In stock
Height and adjustment 1 16 21 Stainless steel (SUS304)   1Sheet 1 BRS016021100 34800193 7.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.1 16 28 Stainless steel (SUS304)   1Sheet 1 BRS016028010 34800446 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.05 16 20 Stainless steel (SUS304)   1Sheet 1 BRS016020005 34800035 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.1 16 20 Stainless steel (SUS304)   1Sheet 1 BRS016020010 34800044 0.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.15 16 20 Stainless steel (SUS304)   1Sheet 1 BRS016020015 34800053 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.2 16 20 Stainless steel (SUS304)   1Sheet 1 BRS016020020 34800062 0.99 SGD
In stock
Height and adjustment 0.01 16 21 Stainless steel (SUS304)   1Sheet 1 BRS016021001 34800105 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.02 16 21 Stainless steel (SUS304)   1Sheet 1 BRS016021002 34800114 2.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.03 16 21 Stainless steel (SUS304)   1Sheet 1 BRS016021003 34800123 2.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.05 16 21 Stainless steel (SUS304)   1Sheet 1 BRS016021005 34800132 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.15 16 21 Stainless steel (SUS304)   1Sheet 1 BRS016021015 34800157 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.2 16 21 Stainless steel (SUS304)   1Sheet 1 BRS016021020 34800166 4.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.3 16 21 Stainless steel (SUS304)   1Sheet 1 BRS016021030 34800175 4.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.5 16 21 Stainless steel (SUS304)   1Sheet 1 BRS016021050 34800184 5.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.01 16 22 Stainless steel (SUS304)   1Sheet 1 BRS016022001 34800202 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.01 16 24 Stainless steel (SUS304)   1Sheet 1 BRS016024001 34800306 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.02 16 24 Stainless steel (SUS304)   1Sheet 1 BRS016024002 34800315 2.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.03 16 24 Stainless steel (SUS304)   1Sheet 1 BRS016024003 34800324 2.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.05 16 24 Stainless steel (SUS304)   1Sheet 1 BRS016024005 34800333 1.99 SGD
Shipped after 2018-01-23
Height and adjustment 0.1 16 24 Stainless steel (SUS304)   1Sheet 1 BRS016024010 34800342 1.99 SGD
Shipped after 2018-01-23
Height and adjustment - - - -   1Sheet 1 BRS016024030 34800376 1.99 SGD
In stock
Height and adjustment - - - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 BRS016024020 34800367 1.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Adjust gap of swing arm of motorcycle
5
From Japan
On 2017-09-18 14:43:04
There was a backlash in the swing arm of the motorcycle, so I adjusted it with the shim ring. It is very smooth and very satisfying after adjustment. It is very much appreciated that you can purchase from each size.
This review is about item#34800376.
Adjustment of shift pedal thrust amount of motorcycle
5
From Japan
On 2016-05-05 18:25:43
Originally it was necessary to change the bush or create it and to eliminate the backlash, but I will use the shim to reduce the backlash in the horizontal direction until bush is made for the moment. Various thickness and easy to adjust.
This review is about item#34800071.
Yamaha Scooter
5
From Japan
On 2014-07-17 12:51:25
As a washer for adjusting the length of the pulley boss, it was able to be used without problems.
This review is about item#34800184.
For model production
5
From Japan
On 2014-06-10 17:10:16
It is saved to purchase it at roses. It is a difficult point to have a delivery date. Even if you order with other items, only the sim will be late.
This review is about item#34800482.

Related Products