Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SUS304 Shim Ring

4.67 (3)
Purpose
Height and adjustment
Inside Diameter d (phi mm)
17
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Material Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Material Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 Stainlesssteel(SUS304) 0.5 1Sheet 1 BRS017024050 34800884 1.99 SGD
In stock
20 Stainless steel (SUS304) 0.02 1Sheet 1 BRS017020002 34800516 2.99 SGD
Shipped after 2018-06-28
20 Stainless steel (SUS304) 0.1 1Sheet 1 BRS017020010 34800543 1.99 SGD
In stock
21 Stainless steel (SUS304) 0.01 1Sheet 1 BRS017021001 34800604 1.99 SGD
Shipped after 2018-06-28
21 Stainless steel (SUS304) 0.03 1Sheet 1 BRS017021003 34800622 2.99 SGD
Shipped after 2018-06-28
21 Stainless steel (SUS304) 1 1Sheet 1 BRS017021100 34800692 1.99 SGD
Shipped after 2018-06-28
22 Stainless steel (SUS304) 0.1 1Sheet 1 BRS017022010 34800744 4.99 SGD
Shipped after 2018-06-28
22 Stainless steel (SUS304) 0.2 1Sheet 1 BRS017022020 34800762 1.99 SGD
In stock
21 Stainless steel (SUS304) 0.1 1Sheet 1 BRS017021010 34800647 1.99 SGD
Shipped after 2018-06-28
20 Stainless steel (SUS304) 1 1Sheet 1 BRS017020100 34800595 1.99 SGD
In stock
21 Stainless steel (SUS304) 0.2 1Sheet 1 BRS017021020 34800665 1.99 SGD
Shipped after 2018-06-28
21 Stainless steel (SUS304) 0.5 1Sheet 1 BRS017021050 34800683 1.99 SGD
Shipped after 2018-06-28
22 Stainless steel (SUS304) 0.01 1Sheet 1 BRS017022001 34800701 7.99 SGD
Shipped after 2018-06-28
22 Stainless steel (SUS304) 1 1Sheet 1 BRS017022100 34800796 1.99 SGD
Shipped after 2018-06-28
24 Stainless steel (SUS304) 0.01 1Sheet 1 BRS017024001 34800805 1.99 SGD
Shipped after 2018-06-28
24 Stainless steel (SUS304) 0.15 1Sheet 1 BRS017024015 34800857 4.99 SGD
Shipped after 2018-06-28
24 Stainless steel (SUS304) 0.3 1Sheet 1 BRS017024030 34800875 0.99 SGD
In stock
28 Stainless steel (SUS304) 0.02 1Sheet 1 BRS017028002 34800911 2.99 SGD
Shipped after 2018-06-28
28 Stainless steel (SUS304) 0.03 1Sheet 1 BRS017028003 34800927 2.99 SGD
Shipped after 2018-06-28
28 Stainless steel (SUS304) 0.05 1Sheet 1 BRS017028005 34800936 1.99 SGD
Shipped after 2018-06-28
30 Stainless steel (SUS304) 0.01 1Sheet 1 BRS017030001 34801006 1.99 SGD
Shipped after 2018-06-28
30 Stainless steel (SUS304) 0.03 1Sheet 1 BRS017030003 34801024 2.99 SGD
Shipped after 2018-06-28
30 Stainless steel (SUS304) 0.05 1Sheet 1 BRS017030005 34801033 1.99 SGD
Shipped after 2018-06-28
30 Stainless steel (SUS304) 0.1 1Sheet 1 BRS017030010 34801042 4.99 SGD
Shipped after 2018-06-28
32 Stainless steel (SUS304) 0.01 1Sheet 1 BRS017032001 34801103 1.99 SGD
Shipped after 2018-06-28
32 Stainless steel (SUS304) 0.03 1Sheet 1 BRS017032003 34801121 2.99 SGD
Shipped after 2018-06-28
32 Stainless steel (SUS304) 0.15 1Sheet 1 BRS017032015 34801155 1.99 SGD
Shipped after 2018-06-28
20 Stainless steel (SUS304) 0.05 1Sheet 1 BRS017020005 34800534 7.99 SGD
Shipped after 2018-06-28
21 Stainless steel (SUS304) 0.05 1Sheet 1 BRS017021005 34800631 1.99 SGD
Shipped after 2018-06-28
21 Stainless steel (SUS304) 0.15 1Sheet 1 BRS017021015 34800656 1.99 SGD
Shipped after 2018-06-28
21 Stainless steel (SUS304) 0.3 1Sheet 1 BRS017021030 34800674 1.99 SGD
Shipped after 2018-06-28
22 Stainless steel (SUS304) 0.5 1Sheet 1 BRS017022050 34800787 1.99 SGD
Shipped after 2018-06-28
24 Stainless steel (SUS304) 0.05 1Sheet 1 BRS017024005 34800832 1.99 SGD
Shipped after 2018-06-28
24 Stainless steel (SUS304) 0.1 1Sheet 1 BRS017024010 34800841 0.99 SGD
In stock
28 Stainless steel (SUS304) 0.01 1Sheet 1 BRS017028001 34800902 1.99 SGD
Shipped after 2018-06-28
28 Stainless steel (SUS304) 0.3 1Sheet 1 BRS017028030 34800972 4.99 SGD
In stock
28 Stainless steel (SUS304) 0.5 1Sheet 1 BRS017028050 34800981 1.99 SGD
In stock
30 Stainless steel (SUS304) 0.15 1Sheet 1 BRS017030015 34801051 4.99 SGD
Shipped after 2018-06-28
30 Stainless steel (SUS304) 0.2 1Sheet 1 BRS017030020 34801067 4.99 SGD
Shipped after 2018-06-28
30 Stainless steel (SUS304) 0.5 1Sheet 1 BRS017030050 34801085 5.99 SGD
Shipped after 2018-06-28
30 Stainless steel (SUS304) 1 1Sheet 1 BRS017030100 34801094 7.99 SGD
Shipped after 2018-06-28
32 Stainless steel (SUS304) 1 1Sheet 1 BRS017032100 34801191 1.99 SGD
In stock
20 Stainless steel (SUS304) 0.01 1Sheet 1 BRS017020001 34800507 1.99 SGD
Shipped after 2018-06-28
20 Stainless steel (SUS304) 0.15 1Sheet 1 BRS017020015 34800552 1.99 SGD
Shipped after 2018-06-28
22 Stainless steel (SUS304) 0.05 1Sheet 1 BRS017022005 34800735 7.99 SGD
Shipped after 2018-06-28
22 Stainless steel (SUS304) 0.15 1Sheet 1 BRS017022015 34800753 4.99 SGD
Shipped after 2018-06-28
22 Stainless steel (SUS304) 0.3 1Sheet 1 BRS017022030 34800771 0.99 SGD
Shipped after 2018-06-28
24 Stainless steel (SUS304) 0.02 1Sheet 1 BRS017024002 34800814 2.99 SGD
Shipped after 2018-06-28
24 Stainless steel (SUS304) 0.2 1Sheet 1 BRS017024020 34800866 4.99 SGD
Shipped after 2018-06-28
28 Stainless steel (SUS304) 0.1 1Sheet 1 BRS017028010 34800945 4.99 SGD
Shipped after 2018-06-28
28 Stainless steel (SUS304) 0.15 1Sheet 1 BRS017028015 34800954 1.99 SGD
Shipped after 2018-06-28
28 Stainless steel (SUS304) 0.2 1Sheet 1 BRS017028020 34800963 0.99 SGD
Shipped after 2018-06-28
30 Stainless steel (SUS304) 0.02 1Sheet 1 BRS017030002 34801015 2.99 SGD
Shipped after 2018-06-28
30 Stainless steel (SUS304) 0.3 1Sheet 1 BRS017030030 34801076 0.99 SGD
In stock
32 Stainless steel (SUS304) 0.05 1Sheet 1 BRS017032005 34801137 1.99 SGD
Shipped after 2018-06-28
32 Stainless steel (SUS304) 0.5 1Sheet 1 BRS017032050 34801182 1.99 SGD
In stock
20 Stainless steel (SUS304) 0.03 1Sheet 1 BRS017020003 34800525 5.99 SGD
Shipped after 2018-06-28
20 Stainless steel (SUS304) 0.2 1Sheet 1 BRS017020020 34800561 0.99 SGD
In stock
20 Stainless steel (SUS304) 0.3 1Sheet 1 BRS017020030 34800577 0.99 SGD
In stock
20 Stainless steel (SUS304) 0.5 1Sheet 1 BRS017020050 34800586 1.99 SGD
In stock
21 Stainless steel (SUS304) 0.02 1Sheet 1 BRS017021002 34800613 2.99 SGD
Shipped after 2018-06-28
22 Stainless steel (SUS304) 0.02 1Sheet 1 BRS017022002 34800717 5.99 SGD
Shipped after 2018-06-28
22 Stainless steel (SUS304) 0.03 1Sheet 1 BRS017022003 34800726 5.99 SGD
Shipped after 2018-06-28
24 Stainless steel (SUS304) 0.03 1Sheet 1 BRS017024003 34800823 2.99 SGD
Shipped after 2018-06-28
32 Stainless steel (SUS304) 0.02 1Sheet 1 BRS017032002 34801112 2.99 SGD
Shipped after 2018-06-28
32 Stainless steel (SUS304) 0.1 1Sheet 1 BRS017032010 34801146 1.99 SGD
Shipped after 2018-06-28
32 Stainless steel (SUS304) 0.2 1Sheet 1 BRS017032020 34801164 4.99 SGD
Shipped after 2018-06-28
32 Stainless steel (SUS304) 0.3 1Sheet 1 BRS017032030 34801173 4.99 SGD
Shipped after 2018-06-28
24 Stainlesssteel(SUS304) 1 1Sheet 1 BRS017024100 34800893 1.99 SGD
In stock
28 Stainlesssteel(SUS304) 1 1Sheet 1 BRS017028100 34800997 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Correction with decreasing axis of shift gear
4
From Japan
On 2016-07-06 21:35:51
I took a date and time on a little delivery date. I'm sorry
This review is about item#34800561.
Used for Pulley Boss Washer of Big Scooter
5
From Japan
On 2015-03-19 13:28:36
I set up 10 people selling iron and purchased a stainless steel version as it was discussed in advance. It is cheap and durable, it is very useful.
This review is about item#34800893.
Rotating shaft shaking, dust seal
5
From Japan
On 2014-04-24 15:00:22
Used to rattle the rotating shaft and improve dust seal. Since various sizes are prepared, it is perfectly finished. It is possible to suppress chattering and grease running down. Why does not ID 14 mm exist? .
This review is about item#34800981.

Related Products