Buy more than* S$200* and get FREE SHIPPING

SUS304 Shim Ring

4.67 (3)
Purpose
Height and adjustment
Inside Diameter d (phi mm)
20
...see all>
Product Options
ADD TO CART
Material Plate Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Plate Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainlesssteel(SUS304) 0.5 30 1Sheet 1 BRS020030050 34801487 1.99 SGD
In stock
Stainlesssteel(SUS304) 1 28 1Sheet 1 BRS020028100 34801392 2.99 SGD
In stock
Stainlesssteel(SUS304) 0.3 30 1Sheet 1 BRS020030030 34801471 1.99 SGD
Shipped after 2018-05-02
Stainlesssteel(SUS304) 0.3 28 1Sheet 1 BRS020028030 34801374 1.99 SGD
In stock
Stainlesssteel(SUS304) 0.5 28 1Sheet 1 BRS020028050 34801383 1.99 SGD
In stock
Stainless steel (SUS304) 0.01 24 1Sheet 1 BRS020024001 34801207 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.05 24 1Sheet 1 BRS020024005 34801234 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.15 28 1Sheet 1 BRS020028015 34801356 6.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.03 32 1Sheet 1 BRS020032003 34801523 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.5 32 1Sheet 1 BRS020032050 34801584 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.03 35 1Sheet 1 BRS020035003 34801627 5.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.05 35 1Sheet 1 BRS020035005 34801636 8.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.03 40 1Sheet 1 BRS020040003 34801724 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.1 24 1Sheet 1 BRS020024010 34801243 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.15 24 1Sheet 1 BRS020024015 34801252 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.2 24 1Sheet 1 BRS020024020 34801261 1.99 SGD
In stock
Stainless steel (SUS304) 0.3 24 1Sheet 1 BRS020024030 34801277 1.99 SGD
In stock
Stainless steel (SUS304) 0.02 28 1Sheet 1 BRS020028002 34801313 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.03 28 1Sheet 1 BRS020028003 34801322 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.05 28 1Sheet 1 BRS020028005 34801331 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.01 30 1Sheet 1 BRS020030001 34801401 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.02 30 1Sheet 1 BRS020030002 34801417 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.15 30 1Sheet 1 BRS020030015 34801453 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.1 35 1Sheet 1 BRS020035010 34801645 6.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.2 35 1Sheet 1 BRS020035020 34801663 6.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.5 35 1Sheet 1 BRS020035050 34801681 1.99 SGD
In stock
Stainless steel (SUS304) 1 35 1Sheet 1 BRS020035100 34801697 2.99 SGD
In stock
Stainless steel (SUS304) 0.02 40 1Sheet 1 BRS020040002 34801715 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.05 40 1Sheet 1 BRS020040005 34801733 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.15 40 1Sheet 1 BRS020040015 34801751 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.5 40 1Sheet 1 BRS020040050 34801785 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.2 28 1Sheet 1 BRS020028020 34801365 6.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.3 35 1Sheet 1 BRS020035030 34801672 6.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.1 28 1Sheet 1 BRS020028010 34801347 1.99 SGD
In stock
Stainless steel (SUS304) 0.02 35 1Sheet 1 BRS020035002 34801611 5.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.03 24 1Sheet 1 BRS020024003 34801225 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.2 30 1Sheet 1 BRS020030020 34801462 1.99 SGD
In stock
Stainless steel (SUS304) 0.01 32 1Sheet 1 BRS020032001 34801505 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.15 35 1Sheet 1 BRS020035015 34801654 6.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.02 24 1Sheet 1 BRS020024002 34801216 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.5 24 1Sheet 1 BRS020024050 34801286 1.99 SGD
In stock
Stainless steel (SUS304) 1 24 1Sheet 1 BRS020024100 34801295 2.99 SGD
In stock
Stainless steel (SUS304) 0.01 28 1Sheet 1 BRS020028001 34801304 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 1 30 1Sheet 1 BRS020030100 34801496 2.99 SGD
In stock
Stainless steel (SUS304) 0.1 32 1Sheet 1 BRS020032010 34801541 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.15 32 1Sheet 1 BRS020032015 34801557 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 1 40 1Sheet 1 BRS020040100 34801794 2.99 SGD
In stock
Stainless steel (SUS304) 0.02 32 1Sheet 1 BRS020032002 34801514 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.05 32 1Sheet 1 BRS020032005 34801532 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.3 32 1Sheet 1 BRS020032030 34801575 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.01 35 1Sheet 1 BRS020035001 34801602 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.03 30 1Sheet 1 BRS020030003 34801426 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.05 30 1Sheet 1 BRS020030005 34801435 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.1 30 1Sheet 1 BRS020030010 34801444 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.2 32 1Sheet 1 BRS020032020 34801566 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 1 32 1Sheet 1 BRS020032100 34801593 2.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.01 40 1Sheet 1 BRS020040001 34801706 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.1 40 1Sheet 1 BRS020040010 34801742 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.2 40 1Sheet 1 BRS020040020 34801767 1.99 SGD
Shipped after 2018-05-02
Stainless steel (SUS304) 0.3 40 1Sheet 1 BRS020040030 34801776 6.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Transporter overhaul
4
From Japan
On 2018-01-20 18:44:51
It was exchanges with foreign bearings so we could accurately align them by using the shims.
This review is about item#34801286.
Φ20 shaft adjustment
5
From Japan
On 2015-02-06 23:49:37
Although it is used for centering, since it is not put in SHOP pretty much, it is saved because various sizes can be purchased collectively on the Internet.
This review is about item#34801444.
As a spacer in diversion of the original rear wheel
5
From Japan
On 2013-11-16 20:49:18
When trying to divert the rear wheel of the lead 100 to the lead 90, since the left offset was too deep and interfered with the air cleaner box, I was looking for a spacer for it. Although the shaft diameter was 20 mm and the width of a few millimeters was the best, the ladder was ladder but I was giving up but I was giving up and I found this product by net search and jumped. When I actually wear it I was able to achieve diversion of the target wheel perfectly. I am very satisfied. Just the shipping fee is high against the price of the item is a neck. Since this product can only be purchased by Monotaro san and several other companies, I think whether it is more convenient to use if I can improve around here.
This review is about item#34801295.

Related Products