Buy more than* S$200* and get FREE SHIPPING

Simring X1 Inner Diameter 25phimm Stainless Steel Material, SUS304

4.80 (5)
Purpose
Height and adjustment
Inside Diameter d (phi mm)
25
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Material Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Material Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 Stainless steel (SUS304) 0.15 1Sheet 1 BRS025042015 34802756 1.99 SGD
Shipped after 2018-03-01
42 Stainless steel (SUS304) 0.2 1Sheet 1 BRS025042020 34802765 1.99 SGD
Shipped after 2018-03-01
30 Stainless steel (SUS304) 1 1Sheet 1 BRS025030100 34802397 2.99 SGD
In stock
32 Stainless steel (SUS304) 0.01 1Sheet 1 BRS025032001 34802406 3.99 SGD
Shipped after 2018-03-01
32 Stainless steel (SUS304) 0.02 1Sheet 1 BRS025032002 34802415 4.99 SGD
Shipped after 2018-03-01
32 Stainless steel (SUS304) 0.03 1Sheet 1 BRS025032003 34802424 4.99 SGD
Shipped after 2018-03-01
32 Stainless steel (SUS304) 0.05 1Sheet 1 BRS025032005 34802433 3.99 SGD
Shipped after 2018-03-01
32 Stainless steel (SUS304) 0.1 1Sheet 1 BRS025032010 34802442 6.99 SGD
Shipped after 2018-03-01
35 Stainless steel (SUS304) 0.01 1Sheet 1 BRS025035001 34802503 3.99 SGD
Shipped after 2018-03-01
35 Stainless steel (SUS304) 0.02 1Sheet 1 BRS025035002 34802512 4.99 SGD
Shipped after 2018-03-01
40 Stainless steel (SUS304) 0.1 1Sheet 1 BRS025040010 34802643 1.99 SGD
Shipped after 2018-03-01
40 Stainless steel (SUS304) 0.3 1Sheet 1 BRS025040030 34802677 6.99 SGD
Shipped after 2018-03-01
40 Stainless steel (SUS304) 0.5 1Sheet 1 BRS025040050 34802686 8.99 SGD
Shipped after 2018-03-01
40 Stainless steel (SUS304) 1 1Sheet 1 BRS025040100 34802695 2.99 SGD
Shipped after 2018-03-01
42 Stainless steel (SUS304) 0.01 1Sheet 1 BRS025042001 34802704 3.99 SGD
Shipped after 2018-03-01
32 Stainless steel (SUS304) 0.2 1Sheet 1 BRS025032020 34802467 1.99 SGD
In stock
32 Stainless steel (SUS304) 0.3 1Sheet 1 BRS025032030 34802476 6.99 SGD
Shipped after 2018-03-01
35 Stainless steel (SUS304) 0.1 1Sheet 1 BRS025035010 34802546 1.99 SGD
In stock
42 Stainless steel (SUS304) 0.03 1Sheet 1 BRS025042003 34802722 4.99 SGD
Shipped after 2018-03-01
42 Stainless steel (SUS304) 0.05 1Sheet 1 BRS025042005 34802731 3.99 SGD
Shipped after 2018-03-01
42 Stainless steel (SUS304) 0.1 1Sheet 1 BRS025042010 34802747 1.99 SGD
Shipped after 2018-03-01
30 Stainless steel (SUS304) 0.3 1Sheet 1 BRS025030030 34802372 6.99 SGD
Shipped after 2018-03-02
35 Stainless steel (SUS304) 0.03 1Sheet 1 BRS025035003 34802521 4.99 SGD
Shipped after 2018-03-01
35 Stainless steel (SUS304) 0.05 1Sheet 1 BRS025035005 34802537 3.99 SGD
Shipped after 2018-03-01
35 Stainless steel (SUS304) 0.3 1Sheet 1 BRS025035030 34802573 2.99 SGD
Shipped after 2018-03-01
42 Stainless steel (SUS304) 0.02 1Sheet 1 BRS025042002 34802713 4.99 SGD
Shipped after 2018-03-01
42 Stainless steel (SUS304) 1 1Sheet 1 BRS025042100 34802792 2.99 SGD
In stock
30 Stainless steel (SUS304) 0.01 1Sheet 1 BRS025030001 34802302 6.99 SGD
Shipped after 2018-03-01
30 Stainless steel (SUS304) 0.02 1Sheet 1 BRS025030002 34802311 7.99 SGD
Shipped after 2018-03-01
30 Stainless steel (SUS304) 0.03 1Sheet 1 BRS025030003 34802327 7.99 SGD
Shipped after 2018-03-01
30 Stainless steel (SUS304) 0.05 1Sheet 1 BRS025030005 34802336 6.99 SGD
Shipped after 2018-03-01
40 Stainless steel (SUS304) 0.03 1Sheet 1 BRS025040003 34802625 7.99 SGD
Shipped after 2018-03-01
40 Stainless steel (SUS304) 0.05 1Sheet 1 BRS025040005 34802634 3.99 SGD
Shipped after 2018-03-01
40 Stainless steel (SUS304) 0.15 1Sheet 1 BRS025040015 34802652 1.99 SGD
Shipped after 2018-03-01
40 Stainless steel (SUS304) 0.2 1Sheet 1 BRS025040020 34802661 1.99 SGD
Shipped after 2018-03-01
30 Stainless steel (SUS304) 0.1 1Sheet 1 BRS025030010 34802345 6.99 SGD
Shipped after 2018-03-01
30 Stainless steel (SUS304) 0.15 1Sheet 1 BRS025030015 34802354 6.99 SGD
Shipped after 2018-03-01
30 Stainless steel (SUS304) 0.2 1Sheet 1 BRS025030020 34802363 1.99 SGD
Shipped after 2018-02-26
32 Stainless steel (SUS304) 0.15 1Sheet 1 BRS025032015 34802451 1.99 SGD
Shipped after 2018-03-01
35 Stainless steel (SUS304) 0.15 1Sheet 1 BRS025035015 34802555 1.99 SGD
In stock
35 Stainless steel (SUS304) 0.2 1Sheet 1 BRS025035020 34802564 1.99 SGD
In stock
40 Stainless steel (SUS304) 0.01 1Sheet 1 BRS025040001 34802607 6.99 SGD
Shipped after 2018-03-01
40 Stainless steel (SUS304) 0.02 1Sheet 1 BRS025040002 34802616 7.99 SGD
Shipped after 2018-03-01
42 Stainless steel (SUS304) 0.3 1Sheet 1 BRS025042030 34802774 1.99 SGD
Shipped after 2018-03-01
42 Stainless steel (SUS304) 0.5 1Sheet 1 BRS025042050 34802783 8.99 SGD
Shipped after 2018-03-01
32 Stainlesssteel(SUS304) 0.5 1Sheet 1 BRS025032050 34802485 1.99 SGD
In stock
30 Stainlesssteel(SUS304) 0.5 1Sheet 1 BRS025030050 34802381 1.99 SGD
In stock
32 Stainlesssteel(SUS304) 1 1Sheet 1 BRS025032100 34802494 2.99 SGD
In stock
35 Stainless steel (SUS304) 0.5 1Sheet 1 BRS025035050 34802582 1.99 SGD
In stock
35 Stainless steel (SUS304) 1 1Sheet 1 BRS025035100 34802591 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Switch parts
4
From Japan
On 2017-09-22 17:08:23
I have been looking for it for quite a while. Finally I found something that matched the material and size. I am satisfied with the product. If it's greedy it was perfect if the outside diameter was 33 mm instead of 32 mm.
This review is about item#34802442.
Small Yumbo.
5
From Japan
On 2016-08-28 12:28:06
Repair of small Yumbo bucket, because it is stainable to be used outside is helpful.
This review is about item#34802783.
Adjustment of motorcycle meter gear
5
From Japan
On 2015-08-25 15:18:07
I thought that I wanted some more type of inside diameter!
This review is about item#34802397.
Adjustment of thrust capability of Honda's vertical engine mission
5
From Japan
On 2015-06-15 21:18:55
It was used to adjust the clearance between the clutch basket of Apex 100 and the bearing of the main shaft. I can choose the thickness and I can sell it because I can purchase from one sheet.
This review is about item#34802485.
Front wheel center fine adjustment for motorcycle racing
5
From Japan
On 2014-04-25 14:31:35
☆, I used it for the impression of using, but "good crush, deformation, crack" etc are good quality is good, I strongly recommend! . PS: Up to now I have used 1500 yen thing with 2 pieces of AM company, but although it was a supply part for racing, cracks and crushing were ordinary every time I maintained, so I was surprised by the quality difference.
This review is about item#34802476.

Related Products