Buy more than* S$200* and get FREE SHIPPING

Brass Shim Ring

5.00 (1)
Purpose
Height and adjustment
Inside Diameter d (phi mm)
8
...see all>
Product Options
ADD TO CART
Plate Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 10 Brass (C2680P) 1Pack(10Sheet) 1 RB008010005 34770601 7.99 SGD
Shipped after 2018-04-27
0.1 10 Brass (C2801P) 1Pack(10Sheet) 1 RB008010010 34770617 11.99 SGD
Shipped after 2018-04-27
0.3 14 Brass (C2801P) 1Pack(10Sheet) 1 RB008014030 34770784 11.99 SGD
Shipped after 2018-04-27
0.5 14 Brass (C2801P) 1Pack(10Sheet) 1 RB008014050 34770793 9.99 SGD
Shipped after 2018-04-27
1 14 Brass (C2801P) 1Pack(10Sheet) 1 RB008014100 34770802 11.99 SGD
Shipped after 2018-04-27
0.2 16 Brass (C2801P) 1Pack(10Sheet) 1 RB008016020 34770845 8.99 SGD
Shipped after 2018-04-27
0.2 10 Brass (C2801P) 1Pack(10Sheet) 1 RB008010020 34770635 9.99 SGD
Shipped after 2018-04-27
0.3 10 Brass (C2801P) 1Pack(10Sheet) 1 RB008010030 34770644 11.99 SGD
Shipped after 2018-04-27
0.2 14 Brass (C2801P) 1Pack(10Sheet) 1 RB008014020 34770775 8.99 SGD
Shipped after 2018-04-27
0.15 16 Brass (C2801P) 1Pack(10Sheet) 1 RB008016015 34770836 8.99 SGD
Shipped after 2018-04-27
0.5 16 Brass (C2801P) 1Pack(10Sheet) 1 RB008016050 34770863 9.99 SGD
Shipped after 2018-04-27
1 16 Brass (C2801P) 1Pack(10Sheet) 1 RB008016100 34770872 13.99 SGD
Shipped after 2018-04-27
0.05 12 Brass (C2680P) 1Pack(10Sheet) 1 RB008012005 34770671 10.99 SGD
Shipped after 2018-04-27
0.15 10 Brass (C2801P) 1Pack(10Sheet) 1 RB008010015 34770626 8.99 SGD
Shipped after 2018-04-27
0.05 16 Brass (C2680P) 1Pack(10Sheet) 1 RB008016005 34770811 7.99 SGD
Shipped after 2018-04-27
0.1 16 Brass (C2801P) 1Pack(10Sheet) 1 RB008016010 34770827 8.99 SGD
Shipped after 2018-04-27
1 10 Brass (C2801P) 1Pack(10Sheet) 1 RB008010100 34770662 11.99 SGD
Shipped after 2018-04-27
0.3 16 Brass (C2801P) 1Pack(10Sheet) 1 RB008016030 34770854 8.99 SGD
Shipped after 2018-04-27
0.1 12 Brass (C2801P) 1Pack(10Sheet) 1 RB008012010 34770687 11.99 SGD
Shipped after 2018-04-27
0.15 12 Brass (C2801P) 1Pack(10Sheet) 1 RB008012015 34770696 8.99 SGD
Shipped after 2018-04-27
1 12 Brass (C2801P) 1Pack(10Sheet) 1 RB008012100 34770732 13.99 SGD
Shipped after 2018-04-27
0.05 14 Brass (C2680P) 1Pack(10Sheet) 1 RB008014005 34770741 7.99 SGD
Shipped after 2018-04-27
0.15 14 Brass (C2801P) 1Pack(10Sheet) 1 RB008014015 34770766 8.99 SGD
Shipped after 2018-04-27
0.5 10 Brass (C2801P) 1Pack(10Sheet) 1 RB008010050 34770653 13.99 SGD
Shipped after 2018-04-27
0.2 12 Brass (C2801P) 1Pack(10Sheet) 1 RB008012020 34770705 8.99 SGD
Shipped after 2018-04-27
0.3 12 Brass (C2801P) 1Pack(10Sheet) 1 RB008012030 34770714 8.99 SGD
Shipped after 2018-04-27
0.5 12 Brass (C2801P) 1Pack(10Sheet) 1 RB008012050 34770723 10.99 SGD
Shipped after 2018-04-27
0.1 14 Brass (C2801P) 1Pack(10Sheet) 1 RB008014010 34770757 8.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For thrust direction adjustment of bearing
5
From Japan
On 2017-06-15 17:58:07
I purchased it as a shim subjected to the thrust load of the needle bearing for clearance adjustment. I am satisfied because very accurate adjustment can be done well.
This review is about item#34770601.

Related Products