Buy more than* S$200* and get FREE SHIPPING

Brass Shim Ring

4.00 (1)
Inside Diameter d (phi mm)
20
...see all>
Product Options
ADD TO CART
Material Plate Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Plate Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass (C2801P) 0.1 28 1Pack(10Sheet) 1 RB020028010 34772787 11.99 SGD
Shipped after 2018-01-26
- 0.15 24 1pack(10sheet) 1 RB020024015 34772726 14.99 SGD
Shipped after 2018-01-26
- 0.2 24 1pack(10sheet) 1 RB020024020 34772735 14.99 SGD
Shipped after 2018-01-26
- 0.3 24 1pack(10sheet) 1 RB020024030 34772744 14.99 SGD
Shipped after 2018-01-26
- 0.5 24 1pack(10sheet) 1 RB020024050 34772753 18.99 SGD
Shipped after 2018-01-26
- 0.2 30 1pack(10sheet) 1 RB020030020 34772875 14.99 SGD
Shipped after 2018-01-26
- 1 30 1pack(10sheet) 1 RB020030100 34772902 20.99 SGD
Shipped after 2018-01-26
- 0.3 32 1pack(10sheet) 1 RB020032030 34772954 14.99 SGD
Shipped after 2018-01-26
- 0.05 32 1pack(10sheet) 1 RB020032005 34772911 19.99 SGD
Shipped after 2018-01-26
- 0.1 32 1pack(10sheet) 1 RB020032010 34772927 14.99 SGD
Shipped after 2018-01-26
- 0.1 35 1pack(10sheet) 1 RB020035010 34772997 14.99 SGD
Shipped after 2018-01-26
- 0.1 30 1pack(10sheet) 1 RB020030010 34772857 14.99 SGD
Shipped after 2018-01-26
- 0.5 30 1pack(10sheet) 1 RB020030050 34772893 18.99 SGD
Shipped after 2018-01-26
- 1 32 1pack(10sheet) 1 RB020032100 34772972 20.99 SGD
Shipped after 2018-01-26
- 0.2 35 1pack(10sheet) 1 RB020035020 34773015 14.99 SGD
Shipped after 2018-01-26
- 0.5 28 1pack(10sheet) 1 RB020028050 34772823 18.99 SGD
Shipped after 2018-01-26
- 0.15 30 1pack(10sheet) 1 RB020030015 34772866 14.99 SGD
Shipped after 2018-01-26
- 0.3 30 1pack(10sheet) 1 RB020030030 34772884 14.99 SGD
Shipped after 2018-01-26
- 0.5 35 1pack(10sheet) 1 RB020035050 34773033 18.99 SGD
Shipped after 2018-01-26
- 0.15 28 1pack(10sheet) 1 RB020028015 34772796 14.99 SGD
Shipped after 2018-01-26
- 0.2 28 1pack(10sheet) 1 RB020028020 34772805 14.99 SGD
Shipped after 2018-01-26
- 1 35 1pack(10sheet) 1 RB020035100 34773042 20.99 SGD
Shipped after 2018-01-26
- 0.05 40 1pack(10sheet) 1 RB020040005 34773051 19.99 SGD
Shipped after 2018-01-26
- 0.1 40 1pack(10sheet) 1 RB020040010 34773067 14.99 SGD
Shipped after 2018-01-26
- 0.15 40 1pack(10sheet) 1 RB020040015 34773076 14.99 SGD
Shipped after 2018-01-26
- 0.2 40 1pack(10sheet) 1 RB020040020 34773085 14.99 SGD
Shipped after 2018-01-26
- 0.3 40 1pack(10sheet) 1 RB020040030 34773094 14.99 SGD
Shipped after 2018-01-26
- 0.1 24 1pack(10sheet) 1 RB020024010 34772717 14.99 SGD
Shipped after 2018-01-26
- 0.5 32 1pack(10sheet) 1 RB020032050 34772963 18.99 SGD
Shipped after 2018-01-26
- 0.3 35 1pack(10sheet) 1 RB020035030 34773024 14.99 SGD
Shipped after 2018-01-26
- 1 40 1pack(10sheet) 1 RB020040100 34773112 20.99 SGD
Shipped after 2018-01-26
- 1 24 1pack(10sheet) 1 RB020024100 34772762 20.99 SGD
Shipped after 2018-01-26
- 0.05 28 1pack(10sheet) 1 RB020028005 34772771 19.99 SGD
Shipped after 2018-01-26
- 0.15 32 1pack(10sheet) 1 RB020032015 34772936 14.99 SGD
Shipped after 2018-01-26
- 0.5 40 1pack(10sheet) 1 RB020040050 34773103 18.99 SGD
Shipped after 2018-01-26
- 0.05 24 1pack(10sheet) 1 RB020024005 34772701 19.99 SGD
Shipped after 2018-01-26
- 0.3 28 1pack(10sheet) 1 RB020028030 34772814 14.99 SGD
Shipped after 2018-01-26
- 1 28 1pack(10sheet) 1 RB020028100 34772832 20.99 SGD
Shipped after 2018-01-26
- 0.05 30 1pack(10sheet) 1 RB020030005 34772841 19.99 SGD
Shipped after 2018-01-26
- 0.2 32 1pack(10sheet) 1 RB020032020 34772945 14.99 SGD
Shipped after 2018-01-26
- 0.05 35 1pack(10sheet) 1 RB020035005 34772981 19.99 SGD
Shipped after 2018-01-26
- 0.15 35 1pack(10sheet) 1 RB020035015 34773006 14.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Light fixture
4
From Japan
On 2016-10-25 14:35:27
Though we received thin things before, somewhat scratches are conspicuous. This time I got thing of t1 mm. This is beautiful and it is saved because it concerns the finishing of the equipment. I am happy that it is a little cheaper.
This review is about item#34772963.

Related Products