Buy more than* S$200* and get FREE SHIPPING

Digital Vibration Meter

5.00 (1)
Purpose
Vibration measurement for blowers used in automotive coating after drying. Vibration measurement of large-sized computer. To determine the electromagnetic valve actuation condition. Defect inspection of machine tools. General purpose engine m, Vibration measurement for blowers used in automotive coating after drying. Vibration measurement of large-sized computer. To determine the electromagnetic valve actuation condition. Defect inspection of machine tools. General purpose engine m
Battery Life (continuous use)
30 hours or more
Frequency Range (Hz)
Acceleration: 5 to 5000 (+/- 1 dB), 5-10,000 (+/-3 dB) Speed: 10 to 1000 (based upon rated JIS B 0907 in relation with measuring instruments vibrating severely) Displacement: 10 to 1000 (1 dB)
Detector
MODEL-2304A
Dimensions (Width W x Height H x Depth D) (mm)
75x130x24
Measurement Pricision
(80 Hz 20 +/- 5 degreeC 1/2 FS) Acceleration: +/-3% +/- 1digit Acceleration: +/-5% +/- 1digit Displacement: +/- 5% +/- 1 digit
Temperature Range (deg C)
Detector:-20 to + 110, amplifier:-10 to +50
Power
PRISMATIC BATTERY 6P TYPE 6F22 (9V) X 1 PIECE
Output
AC +/- 2 V (FULL SCALE)
Weight (g)
About 230
Measuring Range
Acceleration :Hi(Peak)0.1-199.9 m / s-2, Lo(Peak)0.01-19.99 m / s2 Speed :Hi(RMS)0.1 199.9 mm / s to , Lo(RMS)0.01-19.99 mm / s _ Displacement :Hi(P-P)0.01-19.99 mm,Lo(P-P)0.001- 1.999 mm
Set Contents
Body (MODEL-1332B) x1, piezoelectric acceleration sensor ( MODEL-2304A) x 1, low noise cable 1.5m(LNC-3F-1.5) x1 piece, L contact pins (LC-10) x 1 piece, magnet (MG-1) x 1, angle battery 6P type 6F22 (9V) x 1, shoulder case x1, instruction manual x1
TRUSCO Part Number
337-6150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1332B 34805346 1,189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vibration measurement of automobile engine
5
From Japan
On 2013-12-24 21:34:34
I'd like the accelerometer to be a little smaller, so make it a little smaller. Powerful magnets are good.
This review is about item#34805346.

Related Products