Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Horse Hair Condenser Brush, Double Volume

4.50 (2)
Purpose
Cleaning of the inside of the pipe or rust, useful for deburring, etc., Cleaning of the inside of the pipe or rust, useful for deburring, etc.
...see all>
Product Options
ADD TO CART
Planting (mm) Outer Diameter (phi mm) Material (Brush Part) Pipe Diameter (phi mm) Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Planting (mm) Outer Diameter (phi mm) Material (Brush Part) Pipe Diameter (phi mm) Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100, 100 75, 75 horse hair, Kema 19, 19 250, 250 350, 350 6, 6 1PC 1 CD-12W 34844083 26.99 SGD
Shipped after 2018-06-26
75, 75 32, 32 horse hair, Kema 18 195, 195 270, 270 5, 5 1PC 1 CD-7W 34844031 13.99 SGD
Shipped after 2018-06-26
75, 75 38, 38 horse hair, Kema 18 195, 195 270, 270 5, 5 1PC 1 CD-8W 34844047 15.99 SGD
Shipped after 2018-06-26
75, 75 45, 45 horse hair, Kema 19, 19 210, 210 300, 300 6, 6 1PC 1 CD-9W 34844056 17.99 SGD
Shipped after 2018-06-26
75, 75 50, 50 horse hair, Kema 19, 19 225, 225 300, 300 6, 6 1PC 1 CD-10W 34844065 15.99 SGD
In stock
100, 100 65, 65 horse hair, Kema 19, 19 250, 250 350, 350 6, 6 1PC 1 CD-11W 34844074 35.99 SGD
Shipped after 2018-06-26
70, 70 19, 19 horse hair, Kema 16 180, 180 250, 250 4, 4 1PC 1 CD-5W 34844013 12.99 SGD
Shipped after 2018-06-26
70, 70 25, 25 horse hair, Kema 16 180, 180 250, 250 4, 4 1PC 1 CD-6W 34844022 12.99 SGD
Shipped after 2018-06-26
60, 60 6, 6 horse hair, Horse fur 8, 8 160, 160 220, 220 3, 3 1PC 1 CD-1W 34843977 10.99 SGD
In stock
65, 65 10, 10 horse hair, Horse hair 9.5, 9.5 185, 185 250, 250 4, 4 1PC 1 CD-2W 34843986 10.99 SGD
In stock
70, 70 16, 16 horse hair, Kema 16 180, 180 250, 250 4, 4 1PC 1 CD-4W 34844004 12.99 SGD
Shipped after 2018-06-26
70, 70 13, 13 horse hair, Horse fur 16, 16 180, 180 250, 250 4, 4 1PC 1 CD-3W 34843995 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Deburring
4
From Japan
On 2015-12-02 14:36:08
The density of hair was packed and the feeling of use was good.
This review is about item#34843977.
Cleaning the spray gun
5
From Japan
On 2011-03-16 15:52:37
It is used for washing the inside of the pipe of the suction type spray gun, it is convenient because it reaches deeply although it is a bit tight.
This review is about item#34843977.

Related Products