Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Condenser Brush, Double Volume

4.50 (2)
Purpose
Cleaning of the inside of the pipe or rust, useful for deburring, etc., Cleaning of the inside of the pipe or rust, useful for deburring, etc.
Overall Length (mm)
250, 250
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Material (Brush Part) Pipe Diameter (phi mm) Wire Diameter (phi mm) Shaft Length (mm) Shaft Diameter (phi mm) Planting (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Material (Brush Part) Pipe Diameter (phi mm) Wire Diameter (phi mm) Shaft Length (mm) Shaft Diameter (phi mm) Planting (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16, 16 stainless, Stainless 13 0.2, 0.2 170, 170 5, 5 80, 80 1PC 1 CD-64W 34844187 12.99 SGD
In stock
25, 25 stainless, Stainless 13 0.2, 0.2 170, 170 5, 5 80, 80 1PC 1 CD-66W 34844205 14.99 SGD
In stock
6, 6 stainless, Stainless steel 12, 12 0.15, 0.15 175, 175 3, 3 75, 75 1PC 1 CD-61W 34844153 13.99 SGD
In stock
10, 10 stainless, Stainless steel 13, 13 0.2, 0.2 170, 170 5, 5 80, 80 1PC 1 CD-62W 34844162 12.99 SGD
In stock
13, 13 stainless, Stainless steel 13, 13 0.2, 0.2 170, 170 5, 5 80, 80 1PC 1 CD-63W 34844171 12.99 SGD
In stock
19, 19 stainless, Stainless steel 13, 13 0.2, 0.2 170, 170 5, 5 80, 80 1PC 1 CD-65W 34844196 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal
4
From Japan
On 2017-02-08 20:49:13
The shaft part bends immediately. It may be unavoidable if this thinness.
This review is about item#34844153.
Salt removal of bolt holes
5
From Japan
On 2014-10-20 16:40:34
It is convenient because you can choose the size according to the bolt hole diameter.
This review is about item#34844153.

Related Products