Due to the national holidays as Golden Week, we will close 2016/5/3~2016/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

For High Pressure Tire Gauges

5.00 (2)
Purpose
For trucks, passenger cars, motorcycles
Minimum Scale Value (KPa)
20
Hose Length (mm)
300
Measurement Error
+/-20kPa
Measuring Range (kPa)
90 - 1100
Main Part Dimension (mm)
phi62.5
Weight (g)
300
Overall Length (mm)
610
Specification
Diaphragm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.161 34813265 33.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tire pressure management of the track
5
From Japan
On 2014-02-07 14:33:40
Common product, but it is often the air in the tire comes out at the time of measurement, this product was easy to use without missing.
This review is about item#34813265.
Air pressure measurement of tire
5
From Japan
On 2014-01-19 11:46:46
Again purchase as it was no longer find what you were using before. I think in particular that can be used without problems. Easy to use and long part taking
This review is about item#34813265.

Related Products