Buy more than* S$200* and get FREE SHIPPING

Tire Gauges

4.12 (8)
Minimum Scale Value (KPa)
10
Hose Length (mm)
270
Pricision (%)
+/- 5
Measuring Range (kPa)
50 - 400
Weight (g)
220
Dimension (mm)
480x53x31
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1224 34813292 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Pneumatic pressure check
5
From Japan
On 2018-03-19 19:01:28
I think that the measurement range is not too large, and air pressure can be accurately made.
This review is about item#34813292.
Tire air check
1
From Japan
On 2016-05-03 14:31:19
Even purchased by being packaged and purchased, even a monotail brand (rude) gauge and mouthpiece rotate 360 ​​degrees, but this is not even with such a common function, and because the hose is hard, it is frustrating extra. After all it is easy to use? It is necessary to move the valve, that is, the tire to the position, <Total 4 times> It is inevitable that the overwhelming majority is also Magaimon. Also trying to measure the removed tire without discipline Trying to move to the easy-to-measure direction of the guy, accidentally let the top tire fall accidentally injured his feet and beat the tricket? It is! It is no longer the level of the air leakage etc. at air check. Although I tried to return to the case to give it to someone, the hose is hard and it is difficult to struggle, and all the items of this maker have some items, but none are like typical of cheap worse. You will never buy again.
This review is about item#34813292.
Regular tire air pressure adjustment of motorcycle
5
From Japan
On 2015-11-24 18:19:49
It is a product that is solidly made. It is different from objects around 600 yen. It is easy to see 2.0, which is frequently used on bikes and ordinary cars, at the top, and it is easy to see fine adjustment around 2.0 as it is up to 4.0.
This review is about item#34813292.
Pneumatic pressure measurement
5
From Japan
On 2015-11-06 11:18:48
There is sufficient performance.
This review is about item#34813292.
Work vehicle + private car
5
From Japan
On 2015-01-13 15:05:19
It is a replacement from what I currently use. Decompression function is convenient. Because the length of the hose is also exactly good, the gauge is easy to see, for that reason it is also less leakage at the time of measurement. As a result, I think that it is very easy to use.
This review is about item#34813292.
Tire pressure measurement
4
From Japan
On 2014-10-21 18:59:13
Before using the car I try to measure the tire pressure as much as possible but purchased this gauge because the gauge I used before was broken. I used to think that it is better to adjust the pressure than the gauge I used before, but because I am not used to it sometimes I have a slight leak in the measurement and I am somewhat distressed. Thinking that it will be okay if you get used to it while using it. (If anything is bad, I will contact the company including the cause.
This review is about item#34813292.
No mistake due to ordering
3
From Japan
On 2013-03-22 15:06:14
I purchased it by mistake, I ordered things that I could only measure up to 400 kPa by mistake I thought to press the gauge for high pressure, there is no use, but it is good because it is cheap. I will give someone I want if someone you know me. Although I bought it with the Volcano high compressor of MAX 1000 kPa, at the time like this, it is saved because the shop manager says that the shop clerk's attention confirmation is given.
This review is about item#34813292.
Used for pneumatic check of automobile tire
5
From Japan
On 2012-08-17 21:12:08
The hose is also long and very easy to use. With this you can frequently check the tire pressure.
This review is about item#34813292.

Related Products