Buy more than* S$200* and get FREE SHIPPING

Power Cord 3-Pin

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., The plug back side is rough-hewn
Number of Conductors
3
Sheath Standard Thickness (mm)
0.9
Standard Thickness of Insulator (mm)
0.54
Electric Wire Specification
VCTF
Overall Length (m)
3
Rated Voltage (V)
125
Color
Black
...see all>
Product Options
ADD TO CART
Conductor Construction (peice/mm) Final Outer Diameter (mm) Wire Thickness (mm2) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Construction (peice/mm) Final Outer Diameter (mm) Wire Thickness (mm2) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30/0.18 About 7.0 0.75 7 1PC 1 YP3N VCTF3x0.75SQ 34813317 10.99 SGD
In stock
50/0.18 Approx. 7.8 1.25 12 1PC 1 YP3M VCTF3x1.25SQ 34813326 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of US made amplifier
4
From Japan
On 2017-03-15 14:58:16
Thickness of core wires Three pins equivalent to AWG 16, black ones were difficult to find in the country, depending on imports. It was good that we could obtain a Japanese made in this time. It is necessary to peel the envelope to some extent at the time of installation. Compared with US made, it is hard to peel off a little, the unit price is higher than the US made ☆ 4.
This review is about item#34813326.
Power supply for table-top hotplate for home work
3
From Japan
On 2016-01-19 08:43:25
The length is sufficient, it is made firmly, but it is slightly hard at low temperature.
This review is about item#34813317.
Power supply of experimental equipment
5
From Japan
On 2015-06-05 17:44:09
This power cord is used because the specification (125 V 12 A) is clear. It is more helpful if there is a withstand voltage of 200 V specification.
This review is about item#34813326.
For pump device power supply of liquid transfer machine
5
From Japan
On 2015-03-07 14:56:41
It is softer than I thought, easy to wrap around when storing, easy to earth 3P is saved. Although rated current is 7 A, it is not suitable for large loads but it looks better than parallel code and I will try to make this type when I make something again.
This review is about item#34813317.
Power cord of on-site inspection equipment
5
From Japan
On 2015-01-29 18:09:41
It was a soft and good code than I expected. Since it is brought also to the chemical plant site, it is even better if oil and heat resistant specifications are available.
This review is about item#34813326.

Related Products