Buy more than* S$200* and get FREE SHIPPING

Rubber Stopper

4.60 (25)
Caution
At the time of delivery the mounted holes are covered with a thin film and can't be pierced. Please pierce it at the time of use.
Color
Black
Material
Synthetic rubber
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Weight (kg) Outside Diameter x Height H (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Weight (kg) Outside Diameter x Height H (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 0.02 30x18 1PC 1 SK12 34813414 1.99 SGD
In stock
6 0.06 50x28 1PC 1 SK06 34813362 2.99 SGD
In stock
6 0.04 35x34 1PC 1 SK07 34813423 2.99 SGD
In stock
6 0.08 50x35 1PC 1 SK04 34813371 3.99 SGD
In stock
6 0.1 60x35 1PC 1 SK02 34813387 3.99 SGD
In stock
6 0.1 50x50 1PC 1 SK03 34813405 3.99 SGD
In stock
6 0.09 47x45 1PC 1 SK05 34813396 3.99 SGD
In stock
6 0.12 40x74 1PC 1 K-25 34813441 6.99 SGD
In stock
6 0.18 50x70 1PC 1 K-114 34813432 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.60
25 Customer Reviews
The reviews are automatic translation.
For light truck door hits
5
From Japan
On 2018-01-11 22:06:59
It is cheap and satisfactory. Even if it is compared with genuine products it does not change much
This review is about item#34813414.
Repair for lost
4
From Japan
On 2017-12-15 17:21:21
It is just as good as genuine. I will order again if there is another opportunity
This review is about item#34813405.
Exchange of rubber around track aori for the current one
5
From Japan
On 2017-11-22 19:06:32
Since the previous one has a large size H and the aori does not descend to the bottom right away, I exchanged the strength It was good enough and it was never too good.
This review is about item#34813362.
Non-slip ladder and scaffolding board
5
From Japan
On 2017-07-14 20:14:39
I use it when I am in trouble if I slide on a rainy day. If firmly fixed, it functions as a slip firmly
This review is about item#34813414.
DIY Shelf creation
5
From Japan
On 2017-06-22 19:02:26
I searched for a nearby home center but kind and quantity were saved as I did not arrange as I expected.
This review is about item#34813414.
Used as a plate receiver
5
From Japan
On 2017-06-16 15:30:29
I was worried that this item was too soft, but it was perfectly good for application with just good hardness.
This review is about item#34813432.
A battle - perch stop.
5
From Japan
On 2016-12-13 16:23:17
I also met the desired type, great installation and looks.
This review is about item#34813432.
I use it as a door hit of a slide door
5
From Japan
On 2016-11-06 08:37:25
Although it is cheap, it can be used unchanged as other companies' products, so costs can be reduced.
This review is about item#34813387.
In our facility, we are exchanging with casters with casters. (It fits perfectly in height)
5
From Japan
On 2016-07-24 10:36:44
There is no problem concerning the use of goods. The height size fits perfectly. Although it is for desk screws of the center hole as requested, I think that it is better to have a flat rather than a taper as it wants to stop with a truss.
This review is about item#34813362.
Rubber for buffer on the side of the truck
5
From Japan
On 2016-05-24 20:21:30
The price was affordable, easy to install and was saved, and it is made sturdier than genuine.
This review is about item#34813362.

Related Products