Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cushion Rubber

5.00 (1)
Type
Penetration
Color
Black
Material
Synthetic rubber
...see all
Product Options
ADD TO CART
Hole Diameter (phi mm) Weight (kg) Dimension (Length x Width x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Weight (kg) Dimension (Length x Width x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30(13) - 200x50x80 1PC 1 M 34813475 56.57 SGD
Shipped after 2017-05-01
30(12) 1.08 150x95x90 1PC 1 L 34813457 45.91 SGD
Shipped after 2017-05-01
30(11) 0.65 150x70x60 1PC 1 Small 34813466 44.01 SGD
Shipped after 2017-05-01
24.5(13) 0.74 170x80x50 1PC 1 TOREMO 34813484 44.49 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the stopper of the transport truck equipment
5
From Japan
On 2013-11-18 13:53:59
In my case, it was also considered products of one rank lower, this answer was was. Making also to have been firmly in, I think that it is goods that can be used with confidence.
This review is about item#34813466.

Related Products