Buy more than* S$200* and get FREE SHIPPING

Waterproof Marker Lamp

4.67 (3)
Caution
Stays for mounting bolt width is fixed at 60 mm
Outside Diameter x Height H (phi mm x mm)
88x74.5
Rated Voltage (V)
DC24
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purple 1PC 1 Purple 34813642 -
Discontinued
[x]
Yellow 1PC 1 Yellow 34813624 9.99 SGD
In stock
Green 1PC 1 Green 34813633 9.99 SGD
In stock
Red 1PC 1 Red 34813651 10.99 SGD
In stock
orange 1PC 1 orange 34813667 10.99 SGD
In stock
Empty 1PC 1 Empty 34813676 9.99 SGD
In stock
Clear 1PC 1 Clear 34813685 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as track position light
5
From Japan
On 2017-11-29 21:29:27
With solid texture, elegant shade is also very well very satisfied.
This review is about item#34813676.
Marker lamp exchange
5
From Japan
On 2017-03-15 20:10:35
Easy to replace, because it is a glass lens, it is easy to see even at night driving.
This review is about item#34813624.
Track side marker
4
From Japan
On 2015-07-16 15:42:55
Easy to install and handy. In other words, it is good if the mounting bolt. Nut is stainless steel ...
This review is about item#34813624.

Related Products