Buy more than* S$200* and get FREE SHIPPING

New Marker Lamp

5.00 (1)
Caution
Stays for mounting bolt width is fixed at 60 mm
Outside Diameter x Height H (phi mm x mm)
88x60
Rated Voltage (V)
DC24
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 Red 34813721 10.64 SGD
In stock
Yellow 1PC 1 Yellow 34813694 8.78 SGD
In stock
Orange 1PC 1 Orange 34813737 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it as a marker on a track.
5
From Japan
On 2014-01-15 17:12:09
Although it is an old-fashioned marker, in the case of a cargo truck that opens and closes the aori, I think that it is the most durable shape with less damage. A side lamp is unnecessary when 25W is inserted.
This review is about item#34813737.

Related Products