Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink Lens / acrylic body / ABS 1PC 1 Pink 38583413 -
Discontinued
[x]
Yellow Lens / acrylic body / ABS 1PC 1 Yellow 38583395 -
Discontinued
[x]
Green Lens / acrylic body / ABS 1PC 1 Green 38583422 -
Discontinued
[x]
Clear Lens / acrylic body / ABS 1PC 1 Transparent 38583447 -
Discontinued
[x]
Bitter orange Body / acrylic main unit/ABS 1PC 1 Bitter orange 38583404 -
Discontinued
[x]
Sky Body / acrylic main unit/ABS 1PC 1 Sky 38583431 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a side lamp
5
From Japan
On 2015-06-25 12:09:19
Although it is a 12V car, I made the light bulb as the LED specification. I am using designs and sizes from before.
This review is about item#38583431.
???
5
From Japan
On 2014-12-24 18:31:40
It's cheap and good!
This review is about item#38583404.

Related Products