Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Height (mm) Width (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Height (mm) Width (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L type 40 38 120 Stainless steel 1PC 1 L-120S 34814001 5.99 SGD
Shipped after 2018-01-22
Z type 45 38 125+38 Stainless steel 1PC 1 Z-125S 34814087 5.99 SGD
Shipped after 2018-01-22
Z-type 43 38 114+38 Stainless 1PC 1 Z-114S 34814062 5.99 SGD
Shipped after 2018-01-22
L type 40 38 165 Stainless steel 1PC 1 L-165S 34814026 5.99 SGD
Shipped after 2018-01-22
Z type 43 38 167+38 Stainless steel 1PC 1 Z-167S 34814105 6.99 SGD
Shipped after 2018-01-22
L-type 46 80 110 Stainless 1PC 1 L-108 34814245 4.99 SGD
Shipped after 2018-01-22
L type 40 38 200 Stainless steel 1PC 1 L-200S 34814044 6.99 SGD
Shipped after 2018-01-22
Z-type 43 38 261.5+40 Stainless 1PC 1 Z-260S 34814166 14.99 SGD
Shipped after 2018-01-22
Z-type 60 80 155+20 Stainless 1PC 1 Z-108 34814333 6.99 SGD
Shipped after 2018-01-22
Straight - 38 140 Stainless 1PC 1 ST-140S 34814184 5.99 SGD
Shipped after 2018-01-22
ZType 60 80 250+40 Stainless 1PC 1 Z-113 34814367 11.99 SGD
Shipped after 2018-01-22
ZType 60 80 118+46 Stainless 1PC 1 Z-110 34814351 10.99 SGD
Shipped after 2018-01-25
ZType 45 38 200+38 Stainless 1PC 1 Z-200S 34814123 7.99 SGD
Shipped after 2018-01-25
ZType 48 80 111+35 Stainless 1PC 1 Z-102 34814306 6.99 SGD
Shipped after 2018-01-25
LType 46 80 200 Stainless 1PC 1 L-110 34814272 7.99 SGD
Shipped after 2018-01-22
LType 46 80 250 Stainless 1PC 1 L-109 34814263 6.99 SGD
Shipped after 2018-01-25
Push-In Fittings(Straight) - 38 180 Stainless 1PC 1 ST-180S 34814202 7.99 SGD
Shipped after 2018-01-22
ZType 39 38 225+35 Stainless 1PC 1 Z-225S 34814141 10.99 SGD
Shipped after 2018-01-25
ZType 46 80 111+40 Stainless 1PC 1 Z-103 34814315 6.99 SGD
Shipped after 2018-01-25
LType 46 80 250 Stainless 1PC 1 L-111 34814281 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When car maintenance work
3
From Japan
On 2017-08-19 11:37:43
Half of the orders were different materials, because inventory was mixed. I think that the material is stainless steel with a lot of iron. It is safe to have material description such as abbreviated name in item description.
This review is about item#34814087.
Trek's marker installation
5
From Japan
On 2017-04-09 07:06:39
There is no problem in use feeling. Low cost performance is attractive.
This review is about item#34814281.
For marker lamp installation
5
From Japan
On 2015-11-27 20:41:41
Normal good
This review is about item#34814044.

Related Products