Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Length (mm) Thickness T (mm) Type Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Thickness T (mm) Type Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 167+38 1.6 Z-type 43 1PC 1 Z-167 34814096 4.99 SGD
In stock
38 165 1.6 L type 40 1PC 1 L-165 34814017 3.99 SGD
In stock
38 200 1.6 L type 40 1PC 1 L-200 34814035 3.99 SGD
In stock
38 261.5+40 1.6 Z type 43 1PC 1 Z-260 34814157 13.99 SGD
In stock
38 125+38 1.6 Z-type 45 1PC 1 Z-125 34814071 4.99 SGD
In stock
38 140 1.6 Straight - 1PC 1 ST-140 34814175 3.99 SGD
In stock
80 110 1.6 L-type 46 1PC 1 L-105 34814236 3.99 SGD
In stock
80 110 1.6 LType 46 1PC 1 L-102 34814227 3.99 SGD
Shipped after 2018-01-25
38 225+35 1.6 ZType 39 1PC 1 Z-225 34814132 6.99 SGD
In stock
80 111+40 1.6 ZType 46 1PC 1 Z-101 34814297 4.99 SGD
In stock
75 72 1 LType 25 1PC 1 L-101 34814211 2.99 SGD
In stock
38 200+38 1.6 ZType 45 1PC 1 Z-200 34814114 4.99 SGD
Shipped after 2018-01-25
80 111+40 1.6 ZType 60 1PC 1 Z-105 34814324 4.99 SGD
In stock
38 180 1.6 Straight - 1PC 1 ST-180 34814193 5.99 SGD
Shipped after 2018-01-25
80 111+35 1.6 Z-type 67 1PC 1 Z-106 34814342 5.99 SGD
In stock
80 132 1.6 L-type 32 1PC 1 L-107 34814254 3.99 SGD
In stock
38 114+38 1.6 Z-type 43 1PC 1 Z-114 34814053 4.99 SGD
In stock
38 120 1.6 L-type 40 1PC 1 L-120 34813992 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Marker for truck attachment
5
From Japan
On 2017-07-08 08:19:45
I was satisfied because it seems to be strong anyway. Other stays I immediately broke and lost the marker so I asked if there is anything good and bought it.
This review is about item#34814096.
For truck
5
From Japan
On 2017-01-21 07:27:03
It's cheap. Installation was possible without problem. Drivers seemed to be strong and the drivers were pleased.
This review is about item#34814157.
Stay of marker
3
From Japan
On 2016-02-26 16:56:36
Is it cheap so Chinese? I just got it, so I do not know the performance. Whether it is strong against rust or not? Just being a Chinese wrote is afraid of finishing. It pulls out by the press and ship as it is. It is handling attention thinking that it is not like this made in Japan. I may cut my hand. We used it over the paper.
This review is about item#34813992.
Use for track
5
From Japan
On 2015-09-23 19:04:32
It was solid and could be installed without any problems.
This review is about item#34814254.
On the track of work
5
From Japan
On 2015-05-28 22:31:43
It can be used normally. It is cheap and good.
This review is about item#34813992.
It's a marker lamp installation
5
From Japan
On 2013-11-24 10:26:17
Normal and unlimited plain marker stay Nevertheless because it is still a special item, it is securely attached cleanly

Related Products