Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Vehicle Height Lamp

4.00 (4)
Dimension (Length x Width x Height) (mm)
124x33.4x25.5
Input Electric Current (mA)
50 or less
...see all>
Product Options
ADD TO CART
Caution Rated Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Rated Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting bolt width is fixed at 80mm DC12 Lens / yellow, emission / yellow 1PC 1 406YY12 34814437 32.99 SGD
Shipped after 2018-06-27
Mounting bolt width is fixed at 80mm DC12 Lens/Amber, light emitting/Amber 1PC 1 406AA12 34814421 27.99 SGD
Shipped after 2018-06-27
Mounting bolt width is fixed at 80mm DC24 Lens / Clear, emission / blue 1PC 1 406CB 34814412 40.99 SGD
Shipped after 2018-06-27
- DC24 Lens/clearing, light emission/yellow 1PC 1 406CA 34814394 23.99 SGD
In stock
- DC24 Lens / amber, emission / Amber 1PC 1 406AA 34814376 23.99 SGD
In stock
Mounting bolt width is fixed at 80mm DC24 Lens / Clear, emission / yellow 1PC 1 406CY 34814403 23.99 SGD
In stock
- DC24 Lens / yellow, light emission/yellow 1PC 1 406YY 34814385 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Truck's car high light
2
From Japan
On 2016-03-30 14:02:00
In the car high-light of LED, it is a type in which the unusual base and cover are separated, and it can be confirmed in the product image. The screws on both sides fix the lens and the base screw only. Screw holes to fix the base is a type that utilizes a hole of 80 mm width attached to the base only. I thought that the lens and the base were an integral thing for the LED, so I ordered it, so I was surprised to be honest. It is a type that can not be seen in the LED car highlights that I have used so far, so I have to fill in the comment section again because there is a possibility that someone who is confused after purchasing will come out. The item description is too simple too. We measured the dimensions only and ordered it easier Here is non-existence but I think whether there is a more detailed item explanation.
As a repair of a car high light of a large car
5
From Japan
On 2015-10-28 17:26:11
Although there is no dissatisfaction about this car height light, I want you to know finely because there are things that do not have installation size etc. on other goods.
This review is about item#34814376.
Truck's car height light
4
From Japan
On 2014-12-06 15:36:57
In order to enhance waterproofness, it is installed after applying silicone bond etc. at the time of installation, so I'd like to increase waterproofness. You can use genuine accessories from the beginning.
This review is about item#34814376.
Used as a marker for heavy duty trucks
5
From Japan
On 2014-11-18 18:22:30
I bought it for repair that the marker was broken only on one side. Although it was planned to buy two left and right, it was the same type as the marker currently arriving, so it was only one.
This review is about item#34814376.

Related Products