Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Vehicle Height Lamp

3.00 (2)
Number of Using LED (Piece)
5
Dimension (Length x Width x Height) (mm)
116x37x35
Rated Voltage (V)
DC24
...see all>
Product Options
ADD TO CART
Caution Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow 1PC 1 TH24-5Y 34814464 17.99 SGD
Shipped after 2018-06-25
Mounting bolt width is fixed at 80mm Orange 1PC 1 TH24-5O 34814455 17.99 SGD
Shipped after 2018-07-02
Mounting bolt width is fixed at 80mm Transparent 1PC 1 TH24-5W 34814473 28.99 SGD
Shipped after 2018-06-25
Mounting bolt width is fixed at 80mm Green 1PC 1 TH24-5G 34814482 28.99 SGD
Shipped after 2018-06-25
Mounting bolt width is fixed at 80mm Blue 1PC 1 TH24-5L 34814491 28.99 SGD
Shipped after 2018-06-28
- Red 1PC 1 TH24-5R 34814446 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2015-12-17 17:26:16
I am also purchasing next time because it is excellent in cost performance.
This review is about item#34814455.
Used for truck car height light
1
From Japan
On 2013-05-16 09:03:48
Three LEDs are running out in two years. I would like to purchase it again and verify that it has such a short life.
This review is about item#34814491.

Related Products