Buy more than* S$200* and get FREE SHIPPING

Treading-Through Prevention Safe Boots

2.81 (16)
Purpose
General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc
Material (inner)
Antibacterial dry cloth, Antibacterial dry cloth
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
1070 (L size), 1070 (L size)
Material (Skin)
rubber, Rubber
Length (cm)
40 (in the case of LL size), 40 (in the case of LL size)
Color
Navy, Navy
...see all>
Product Options
ADD TO CART
Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, steel made 1Pair 1 ZD-840 06984573 69.99 SGD
In stock
steel, steel made 1Pair 1 ZD-840 06984582 65.99 SGD
In stock
steel, Made of steel 1Pair 1 ZD-840 06984591 69.99 SGD
In stock
steel, Made of steel 1Pair 1 ZD-840 06984607 69.99 SGD
In stock
steel, Made of steel 1Pair 1 ZD-840 08232646 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 0
1 star 7
Review Rating: 2.81
16 Customer Reviews
The reviews are automatic translation.
For backup
5
From Japan
On 2016-03-29 17:35:43
The delivery date was quick and it was good. It was able to be used without problems.
This review is about item#38639176.
Cutting of U-shaped groove
5
From Japan
On 2016-03-01 12:45:44
Ideal for sharpness and durability in proportion to the price. It is used for continuous cutting of the existing U-shaped groove in the horizontal direction. Using the partner 50 mm thick part is cut at the same time also internal lines, but about 50 m can be cut. Compared to those of about 30000 yen on the market, I would like to raise orders here in COSPA.
This review is about item#35151846.
Cutting single pipe
1
From Japan
On 2016-02-19 20:45:58
I used spare blades and two replacement blades, but one can not be cut as well.
This review is about item#58775805.
Home, car painting
5
From Japan
On 2015-10-18 18:41:23
It is easy to use and very good It is better to cheap than anything
This review is about item#36843046.
For replacing mini krypton
5
From Japan
On 2014-10-24 14:15:42
It seems to last longer than ordinary light bulbs.
This review is about item#35675701.
Sheet Metal · Painting
5
From Japan
On 2014-08-11 09:48:42
Because there is also a fee, 'If it fails it can not be helped, it is inevitable if you buy it, I thought about buying it, but I picked it up and purchased it, but it was enough. I will also purchase it.
This review is about item#07337477.
Replacement of shaft bearing in machine maintenance
5
From Japan
On 2014-08-08 15:15:21
I am thankfully able to install smoothly without stopping the machines so much and arriving smoothly. It runs idly and moves without problems. I think that I would like to purchase next time, but it is rare because it is for maintenance.
This review is about item#09221527.
Bicycle maintenance
5
From Japan
On 2014-07-04 01:42:28
Shimano products of security. All the things necessary for replacement were completed, so the replacement work progressed smoothly.
This review is about item#38892707.
Periodic inspection
5
From Japan
On 2014-06-27 19:14:21
I am using it many times. It's a casual price so I can exchange early and feel better.
This review is about item#37580277.
Agricultural equipment repair
5
From Japan
On 2014-02-02 17:00:28
I'm really glad that we always respond quickly.
This review is about item#05802142.

Related Products