Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Electric Pencil Sharpener

5.00 (5)
Power Consumption (W) (50/60 Hz)
80/70
Dimensions (Height H x Width W x Depth D) (mm)
110x160x104
Power (V)
AC100
Weight (g)
1190 (packing materials are included)
Material
main unit junk case /ABS
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1PC 1 V-01 pink 34814604 -
Discontinued
[x]
Light blue 1PC 1 V-01 blue 34814613 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I bought it for children.
5
From Japan
On 2013-12-17 17:39:17
Until now I used a manual sharpener, but since I had many troubles due to clogging the core, I replaced it. It is safe with waste scraping prevention function.
This review is about item#34814613.
When sharpening a pencil
5
From Japan
On 2013-09-18 16:10:59
Very good for the reason
This review is about item#34814604.
For office use
5
From Japan
On 2013-04-23 13:45:55
It was good
This review is about item#34814604.
Used when shaving grandson's pencil
5
From Japan
On 2012-04-26 05:30:52
Even if you can easily scrape well, go is pleased.
This review is about item#34814613.
Since the pencil usage such as the photo album layout concentrates at the end of the year, it is good because the sharpness is good
5
From Japan
On 2011-07-16 17:20:06
I hope the sharpness is good. It seems not to choose a place to be placed in a compact form.
This review is about item#34814604.

Related Products