Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ultra Compact Non-Contact Thermometer

4.67 (3)
Purpose
Management of electrical maintenance, vehicle maintenance, food temperature and pets body temperature, etc., Management of electrical maintenance, vehicle maintenance, food temperature and pets body temperature, etc.
Ratio
MEASUREMENT RANGE (D) : SPOT diameter (S)= 1:01
Accuracy
Betweer the reading value of +/- 2.5% or +/- 2 degreeC, take the bigger.
Measuring Temperature Range (degree C)
-33 - 110
Response Speed
About 1 second
Emissivity
0.95 (fixed)
Resolution (deg C)
0.2
Dimensions (Width W x Depth D x Height H) (mm)
24x25x88
Power
LR44(1.5V button battery)x2
Weight (g)
About 20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-005 34815006 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used for measuring the temperature rise of the device mounted on the main unit or the board
4
From Japan
On 2016-08-15 18:27:18
I bought this product with LED so that you can see the place you are measuring, but when you measure it closer, I found that LED and sensor are not separated from each other (about 1.2 cm) so it makes little sense. It is fully usable. It would be difficult at this price, but I think that it was easier to use if there was a MAX hold function.
This review is about item#34815006.
It is used for temperature measurement of refrigerators and air conditioners.
5
From Japan
On 2016-05-23 22:41:12
It is very lightweight, compact and enters pocket, so it is saved. If you think carefully, the sense of humans is quite ridiculous, especially the difference between 5 degrees and -5 degrees in low temperature is completely unknown in bodily sensation. Depending on the season, it is possible to make the temperature setting of the refrigerator work with this thermometer and make it suitable temperature.
This review is about item#34815006.
Used for distribution temperature control of refrigerated goods
5
From Japan
On 2016-05-23 15:32:05
Compact and easy to use.
This review is about item#34815006.

Related Products