Buy more than* S$200* and get FREE SHIPPING

Thermometer

4.50 (2)
Pricision (deg C)
+/-1
Temperature Measurement Range (deg C)
-30 - 50
1 Scale (deg C)
1
Weight (g)
55
Material (Body)
Wooden design
Dimension (mm)
252x43x18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72524 34815015 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Set in ski lift monitoring station
5
From Japan
On 2017-02-01 20:19:35
You need it enough, cost performance is excellent.
This review is about item#34815015.
For measuring room temperature at home
4
From Japan
On 2014-09-30 14:36:40
It is recommended that it is cheaper and more accurate than anything else.
This review is about item#34815015.

Related Products