Buy more than* S$200* and get FREE SHIPPING

Thermometer, Pine

4.50 (4)
Pricision (deg C)
+/-1
Temperature Measurement Range (deg C)
-30 - 50
1 Scale (deg C)
1
Weight (g)
52
Material (Body)
Wooden
Dimension (mm)
252x40x15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72590 34815033 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Temperature grasp of indoor and outdoor
4
From Japan
On 2017-03-14 11:59:50
It is cheap and looks good because it is comfortable. However, I would like to improve the print position of the numbers. For example, since "10" is decked above the 10 ° C line and it reaches a slightly long scale line of 15 ° C, it is a month to intuitively misread when the 15 ° C line is 10 ° C But I will not get w. In other words, when the temperature is 11 ° C., thinking "6 ° C !?" I put a breath and noticed "No, 11 ° C". I think that design is not good. I think it was better to lower the position so that the middle of the number comes to the true 10 ° C line or make the back thicker font. Unfortunately we choose the other next.
This review is about item#34815033.
Temperature measurement
5
From Japan
On 2016-08-17 07:58:55
I will measure the temperature outside the room, but I think that it is useless to have cheap things if there is an error of about + -1 degree and it is something appropriate.
This review is about item#34815033.
For home living
5
From Japan
On 2013-11-20 13:17:16
Natural wood texture, easy-to-see letters, cheap price, great satisfaction.
This review is about item#34815033.
In the maintenance shop
4
From Japan
On 2013-08-25 14:09:46
I want you to attach it, also attach a screw.
This review is about item#34815033.

Related Products