Buy more than* S$200* and get FREE SHIPPING

Thermometer, 45cm

5.00 (1)
Pricision (deg C)
+/-1
Temperature Measurement Range (deg C)
-40 to 50
1 Scale (deg C)
1
Weight (g)
210
Material (Body)
Wooden
Dimension (mm)
450x80x12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 75919 34815042 22.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement of gardening shelf
5
From Japan
On 2017-12-04 14:44:40
Used on my own gardening shelf. Honestly, it may be a bit too big. However, I like the design of decoration. Although it is the fate of the mercury meter, it is impossible to see from outside the front. Installation in a place where you can see from directly in front is essential.
This review is about item#34815042.

Related Products