Buy more than* S$200* and get FREE SHIPPING

Plastic Thermometer

4.00 (4)
Pricision (deg C)
+/-1
1 Scale (deg C)
1
...see all>
Product Options
ADD TO CART
Thickness (cm) Overall Length (cm) Temperature Measurement Range (deg C) Width (cm) Weight (g) Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (cm) Overall Length (cm) Temperature Measurement Range (deg C) Width (cm) Weight (g) Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.7 30 -30 to 50 6 77 Polystyrol Blue 1PC 1 48361 34815121 6.99 SGD
Shipped after 2018-04-23
1.5 25 -30 to 50 4 45 Polystyrol Yellow 1PC 1 48357 34815112 4.99 SGD
Shipped after 2018-04-23
1.7 30 -30 to 50 6 77 Polystyrol Yellow 1PC 1 48362 34815137 6.99 SGD
Shipped after 2018-04-23
1.5 25 -30 to 50 4 45 Polystyrol Blue 1PC 1 48356 34815103 4.99 SGD
Shipped after 2018-04-23
1.5 20 -30 - 50 4.3 40 Polystyrene Blue 1PC 1 48351 34815085 4.99 SGD
Shipped after 2018-04-23
1.5 20 -30 - 50 4.3 40 Poly styrene Yellow 1PC 1 48352 34815094 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Temperature measurement at home / outdoor
5
From Japan
On 2015-04-09 09:28:15
It is the second one. Because it was easy and easy to use, I bought another one in another room
This review is about item#34815094.
Room thermometer
5
From Japan
On 2014-11-06 17:57:25
Easy to see in degrees
This review is about item#34815085.
Measure the outside air temperature
5
From Japan
On 2014-08-31 14:03:36
It is good to see.
This review is about item#34815085.
Temperature control in the refrigerator
1
From Japan
On 2012-02-05 19:37:50
At the same time purchase two identical items. The temperature difference indicated by each is 15 degrees or more. Which is right?
This review is about item#34815085.

Related Products