Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Orbital Sander

5.00 (7)
Orbit Diamond(mm)
3
Body Dimensions (Width x Depth x Height) (mm)
145x73x80
Air Connnection
1 / 4 Female thread
Air Consumption (m3/min)
0.26
Pad Dimension (mm)
73x98
Working Pressure (MPa)
Less than 0.6
No Load Rotation Speed (min-1[r.p.m])
9000
Type
Non Suction dust type
Weight (kg)
0.85
Specification
Magic pad
Accessories
Air coupler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2021 34705815 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
It was very cheap.
5
From Japan
On 2016-10-14 18:24:42
It was very cheap.
This review is about item#34705815.
Polishing of paint
5
From Japan
On 2015-06-29 20:02:40
The price is cheap and it is a good product at all. I feel a bit heavy ... but when using for the first time, oil comes out from the inside, so be careful.
This review is about item#34705815.
FRP processing
5
From Japan
On 2015-04-26 13:59:48
The price is also cheaper than the things of other manufacturers and satisfied with the function as well
This review is about item#34705815.
Body polishing
5
From Japan
On 2015-03-30 20:09:59
It is heavy, but it is just a good operation feeling.
This review is about item#34705815.
Shine polish finish of the wood part
5
From Japan
On 2014-06-16 17:34:18
It is quick and courteous, it is deeply impressed with shipping correspondence, goods are also expensive for the price, senior, now it seems to be in time with the things you purchased, but if you get busy, the expansion is inevitable, I would like to take care of that extraordinarily I am thinking, thank you very much.
This review is about item#34705815.
It is used for ground processing and finishing of FRP products (# 60 to 800)
5
From Japan
On 2013-10-13 11:20:34
Frequency of use of Air Orbital Thunder (water supply type) being used for over 10 years increased, and I was looking for the same thing thinking that it could be used separately from dry, where we found a product with the same shape but without water supply mechanism So I bought it immediately. We can also share pads for sticky paper and it is very handy.
This review is about item#34705815.
Pate sharpening polishing of automobile sheet metal work
5
From Japan
On 2012-06-29 15:21:03
I am trying to polish the putty sharpening of the automobile sheet metal work. There is no inferiority to that of a certain domestic manufacturer, but the rest is only durability, but I do not know about this. Speaking of greed, it is pleasant if it is a dust collecting type at this price.
This review is about item#34705815.

Related Products