Buy more than* S$200* and get FREE SHIPPING

Interface Connector Terminal Base

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., For Y-shape terminals. Round terminals cannot be used.
Tightening Torque (N ? m)
1.2 (Standard)
Compatible Electric Wire (mm2)
1.25/MAX
Rated Current (A)
1
...see all>
Product Options
ADD TO CART
Ambient Temperature (Degree C) Connector Compatible Socket Insulation Resistance (Mohm) Dimensions B (mm) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Temperature (Degree C) Connector Compatible Socket Insulation Resistance (Mohm) Dimensions B (mm) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to +50 Implementation /HIF3BA-20PA-2.54DSA(71) HIF3BA-20D-2.54R More than 100 (at DC500V mega) 65 600V (1 min.) 86 AD,DC 125 20 1PC 1 PCN-1H-20 34818761 48.99 SGD
Shipped after 2018-04-27
-10 to +50 Implementation / XG4A-2031 XG4M-2030 More than 100 (at DC500V mega) 65 600V (1 min.) 86 AD,DC 125 20 1PC 1 PCN-1T-20 34818795 39.99 SGD
Shipped after 2018-04-27
-10 to +50 Implementation / XG4A-4031 XG4M-4030 More than 100 (at DC500V mega) 120 600V (1 min.) 160 AD,DC 125 40 1PC 1 PCN-1T-40 34818786 51.99 SGD
Shipped after 2018-04-27
-10 - +50 implementation /HIF3BA-40PA-2.54DSA(71) HIF3BA-40D-2.54R more than 100 (from DC500V Mega 120 600V (1 minute) 160 AD, DC 125 40 1PC 1 PCN-1H-40 34818777 51.99 SGD
In stock
ADD TO CART

Related Products