Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Screw, Trivalent Chromate White

4.75 (4)
Finishing Material
Iron / trivalent chromate white
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pot Head Diameter (phi mm) Pitch Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pot Head Diameter (phi mm) Pitch Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 M4x15 8 0.7 #2 15 1Pack(110PC) 1 M4X15 34840242 6.99 SGD
In stock
M4 M4x30 8 0.7 #2 30 1Pack(63PC) 1 M4X30 34840285 6.99 SGD
In stock
M3 M3x15 6 0.5 #2 15 1Pack(160PC) 1 M3X15 34840136 6.99 SGD
In stock
M4 M4x12 8 0.7 #2 12 1Pack(136PC) 1 M4X12 34840233 6.99 SGD
In stock
M4 M4x20 8 0.7 #2 20 1Pack(87PC) 1 M4X20 34840267 6.99 SGD
In stock
M4 M4x25 8 0.7 #2 25 1Pack(75PC) 1 M4X25 34840276 6.99 SGD
In stock
M3 M3x12 6 0.5 #2 12 1Pack(194PC) 1 M3X12 34840127 6.99 SGD
In stock
M3 M3 x 20 6 0.5 #2 20 1Pack(134PC) 1 M3X20 34840154 6.99 SGD
In stock
M6 M6 x 30 12 1 #3 30 1Pack(32PC) 1 M6X30 34840626 7.99 SGD
In stock
M4 M4 x 8 8 0.7 #2 8 1Pack(143PC) 1 M4X8 34840215 6.99 SGD
In stock
M3 M3 x 8 6 0.5 #2 8 1Pack(240PC) 1 M3X8 34840102 6.99 SGD
In stock
M4 M4x40 8 0.7 #2 40 1Pack(47PC) 1 M4X40 34840303 6.99 SGD
In stock
M6 M6x10 - 1 #3 10 1Pack(53PC) 1 M6X10 34840565 6.99 SGD
In stock
M6 M6x12 - 1 #3 12 1Pack(54PC) 1 M6X12 34840574 6.99 SGD
In stock
- M6x75 - 1 #3 - 1Pack(11PC) 1 M6X75 34840714 9.99 SGD
Shipped after 2018-03-01
- M5x16 - 0.8 #2 - 1Pack(68PC) 1 M5X16 34840425 9.99 SGD
Shipped after 2018-02-23
M5 M5x20 - 0.8 #2 20 1Pack(62PC) 1 M5X20 34840434 7.99 SGD
Shipped after 2018-03-01
- M6x45 - 1 #3 - 1Pack(19PC) 1 M6X45 34840653 9.99 SGD
Shipped after 2018-03-01
- M5x8 - 0.8 #2 - 1Pack(68PC) 1 M5X8 34840382 6.99 SGD
Shipped after 2018-02-28
- M6x55 - 1 #3 - 1Pack(16PC) 1 M6X55 34840671 9.99 SGD
Shipped after 2018-02-26
- M6x65 - 1 #3 - 1Pack(13PC) 1 M6X65 34840696 9.99 SGD
Shipped after 2018-02-26
M4 M4x6 8 0.7 #2 6 1Pack(122PC) 1 M4X6 34840206 6.99 SGD
In stock
- M4x65 8 0.7 #2 - 1Pack(23PC) 1 M4X65 34840355 9.99 SGD
Shipped after 2018-02-23
M5 M5x25 - 0.8 #2 25 1Pack(54PC) 1 M5X25 34840443 8.99 SGD
Shipped after 2018-03-01
M5 M5x30 - 0.8 #2 30 1Pack(45PC) 1 M5X30 34840452 7.99 SGD
In stock
M6 M6x50 - 1 #3 50 1Pack(18PC) 1 M6X50 34840662 9.99 SGD
Shipped after 2018-02-23
M4 M4x16 8 0.7 #2 16 1Pack(107PC) 1 M4X16 34840251 6.99 SGD
In stock
- M4x70 8 0.7 #2 - 1Pack(21PC) 1 M4X70 34840364 6.99 SGD
In stock
M4 M4x75 8 0.7 #2 75 1Pack(19PC) 1 M4X75 34840373 6.99 SGD
In stock
M5 M5x10 - 0.8 #2 10 1Pack(76PC) 1 M5X10 34840391 6.99 SGD
In stock
- M5x45 - 0.8 #2 - 1Pack(28PC) 1 M5X45 34840486 7.99 SGD
Shipped after 2018-03-01
M3 M3x30 6 0.5 #2 30 1Pack(90PC) 1 M3X30 34840172 9.99 SGD
Shipped after 2018-03-01
M3 M3x35 6 0.5 #2 35 1Pack(67PC) 1 M3X35 34840181 9.99 SGD
Shipped after 2018-02-26
M3 M3x40 6 0.5 #2 40 1Pack(58PC) 1 M3X40 34840197 6.99 SGD
In stock
M4 M4x35 8 0.7 #2 35 1Pack(54PC) 1 M4X35 34840294 6.99 SGD
In stock
- M6x60 - 1 #3 - 1Pack(14PC) 1 M6X60 34840687 6.99 SGD
Shipped after 2018-02-26
- M6x8 - 1 #3 - 1Pack(51PC) 1 M6X8 34840556 9.99 SGD
Shipped after 2018-03-01
- M3x16 6 0.5 #2 - 1Pack(148PC) 1 M3X16 34840145 13.99 SGD
Shipped after 2018-02-23
M3 M3x25 6 0.5 #2 25 1Pack(115PC) 1 M3X25 34840163 9.99 SGD
Shipped after 2018-03-01
M5 M5x40 - 0.8 #2 40 1Pack(31PC) 1 M5X40 34840477 9.99 SGD
Shipped after 2018-03-01
- M5x55 - 0.8 #2 - 1Pack(20PC) 1 M5X55 34840504 6.99 SGD
In stock
- M5x60 - 0.8 #2 - 1Pack(19PC) 1 M5X60 34840513 7.99 SGD
Shipped after 2018-02-23
- M5x65 - 0.8 #2 - 1Pack(17PC) 1 M5X65 34840522 7.99 SGD
Shipped after 2018-02-26
- M5x70 - 0.8 #2 - 1Pack(15PC) 1 M5X70 34840531 7.99 SGD
Shipped after 2018-02-23
- M5x75 - 0.8 #2 - 1Pack(13PC) 1 M5X75 34840547 6.99 SGD
Shipped after 2018-02-26
M6 M6x35 - 1 #3 35 1Pack(28PC) 1 M6X35 34840635 6.99 SGD
In stock
M6 M6x40 - 1 #3 40 1Pack(25PC) 1 M6X40 34840644 9.99 SGD
Shipped after 2018-03-01
- M6x70 - 1 #3 - 1Pack(12PC) 1 M6X70 34840705 9.99 SGD
Shipped after 2018-02-23
M4 M4x45 8 0.7 #2 45 1Pack(42PC) 1 M4X45 34840312 9.99 SGD
Shipped after 2018-03-01
M4 M4x55 8 0.7 #2 55 1Pack(28PC) 1 M4X55 34840337 7.99 SGD
Shipped after 2018-03-01
M5 M5x15 - 0.8 #2 15 1Pack(71PC) 1 M5X15 34840416 6.99 SGD
In stock
- M5x35 - 0.8 #2 - 1Pack(35PC) 1 M5X35 34840461 7.99 SGD
Shipped after 2018-02-23
M5 M5x50 - 0.8 #2 50 1Pack(25PC) 1 M5X50 34840495 9.99 SGD
Shipped after 2018-03-01
- M6x16 - 1 #3 - 1Pack(46PC) 1 M6X16 34840592 7.99 SGD
Shipped after 2018-02-26
M6 M6x25 - 1 #3 25 1Pack(36PC) 1 M6X25 34840617 7.99 SGD
In stock
M3 M3 x 5 6 0.5 #2 5 1Pack(204PC) 1 M3X5 34840084 6.99 SGD
In stock
M3 M3x6 6 0.5 #2 6 1Pack(255PC) 1 M3X6 34840093 6.99 SGD
In stock
M3 M3x10 6 0.5 #2 10 1Pack(214PC) 1 M3X10 34840111 6.99 SGD
In stock
M4 M4x10 8 0.7 #2 10 1Pack(143PC) 1 M4X10 34840224 6.99 SGD
In stock
M4 M4x50 8 0.7 #2 50 1Pack(41PC) 1 M4X50 34840321 6.99 SGD
In stock
M4 M4x60 8 0.7 #2 60 1Pack(25PC) 1 M4X60 34840346 6.99 SGD
In stock
M5 M5x12 10 0.8 #2 12 1Pack(83PC) 1 M5X12 34840407 6.99 SGD
In stock
M6 M6x15 12 1 #3 15 1Pack(49PC) 1 M6X15 34840583 6.99 SGD
In stock
M6 M6x20 12 1 #3 20 1Pack(42PC) 1 M6X20 34840601 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Product creation
4
From Japan
On 2014-07-09 13:59:24
There is no problem, it is lower than the normal purchase price
This review is about item#34840163.
Electric construction work
5
From Japan
On 2014-06-19 14:06:25
Although it is satisfactory in terms of functioning, it is more satisfying if there is a size of M4 × 50 mm or more.
This review is about item#34840321.
Motorcycle repair
5
From Japan
On 2014-05-16 10:20:20
Used for rusty screw replacement. It is cheaper than genuine parts. Things are the same.
This review is about item#34840224.
Repair of plant equipment
5
From Japan
On 2011-04-13 12:31:12
It can be used normally.
This review is about item#34840285.

Related Products