Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spring Washer, Trivalent Chromate White

5.00 (5)
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Finishing Material Cross-section Dimensions (Width x Thickness)(mm) Outer Diameter (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Finishing Material Cross-section Dimensions (Width x Thickness)(mm) Outer Diameter (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.2 Iron / Trivalent Chromate 4.7x3.5 24.5 M14 1Pack(20PC) 1 M14 34840994 7.99 SGD
In stock
16.2 Iron / Trivalent Chromate 5.2x4.0 28 M16 1Pack(14PC) 1 M16 34841003 7.99 SGD
In stock
20.2 Iron / Trivalent Chromate 6.1x5.1 33.8 M20 1Pack(6PC) 1 M20 34841012 12.99 SGD
Shipped after 2018-06-28
3.1 Iron/trivalent chromate 1.1x0.7 5.9 M3 1Pack(388PC) 1 M3 34840924 6.99 SGD
In stock
4.1 Iron/trivalent chromate 1.4x1.0 7.6 M4 1Pack(291PC) 1 M4 34840933 6.99 SGD
In stock
5.1 Iron/trivalent chromate 1.7x1.3 9.2 M5 1Pack(220PC) 1 M5 34840942 6.99 SGD
In stock
6.1 Iron/trivalent chromate 2.7x1.5 12.2 M6 1Pack(123PC) 1 M6 34840951 6.99 SGD
In stock
8.2 Iron/trivalent chromate 3.2x2.0 15.4 M8 1Pack(74PC) 1 M8 34840967 7.99 SGD
In stock
10.2 Iron/trivalent chromate 3.7 x 2.5 18.4 M10 1Pack(43PC) 1 M10 34840976 7.99 SGD
In stock
12.2 Iron/trivalent chromate 4.2x3.0 21.5 M12 1Pack(27PC) 1 M12 34840985 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for maintenance of two-wheeled vehicles and four-wheeled vehicles
5
From Japan
On 2018-05-28 19:19:08
Used spinning washer was uneasy with strength & rust, but ※ Osaka soul ※ I decided bulk sale at low price and purchased it.
This review is about item#34840951.
Maintenance of motorcycles
5
From Japan
On 2017-09-27 20:37:50
I think that the place with genuine equivalent quality, low price, rich in size is good.
This review is about item#34840933.
Maintenance of motorcycles
5
From Japan
On 2017-08-04 20:31:23
Good quality. Chromate white is readily available and saved.
This review is about item#34840951.
Control panel production
5
From Japan
On 2015-09-10 18:45:09
It is saved because there is no participating chromate in the home center
This review is about item#34840967.
When assembling products
5
From Japan
On 2015-01-15 14:03:34
There is no current improvement point. I am extremely satisfied.
This review is about item#34840924.

Related Products