Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Truss Head Screw, Trivalent Chromate White

4.17 (6)
...see all>
Product Options
ADD TO CART
Pitch Cross Hole Number Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pot Head Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Cross Hole Number Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pot Head Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 #1 Iron / Trivalent Chromate - - M3x16 6.9 1Pack(134PC) 1 M3X16 34841091 12.99 SGD
Shipped after 2018-06-28
0.5 #1 Iron / Trivalent Chromate - - M3x20 6.9 1Pack(122PC) 1 M3X20 34841107 9.99 SGD
Shipped after 2018-06-28
0.5 #1 Iron / Trivalent Chromate - - M3x25 6.9 1Pack(90PC) 1 M3X25 34841116 9.99 SGD
Shipped after 2018-06-27
0.7 #2 Iron / Trivalent Chromate 12 M4 M4x12 9.4 1Pack(104PC) 1 M4X12 34841177 7.99 SGD
In stock
0.7 #2 Iron / Trivalent Chromate - - M4x16 9.4 1Pack(82PC) 1 M4X16 34841195 9.99 SGD
Shipped after 2018-06-27
0.7 #2 Iron / Trivalent Chromate 20 M4 M4x20 9.4 1Pack(68PC) 1 M4X20 34841204 7.99 SGD
Shipped after 2018-06-28
0.7 #2 Iron / Trivalent Chromate 35 M4 M4x35 9.4 1Pack(43PC) 1 M4X35 34841231 12.99 SGD
Shipped after 2018-06-28
0.7 #2 Iron / Trivalent Chromate 6 M4 M4x6 9.4 1Pack(122PC) 1 M4X6 34841143 7.99 SGD
In stock
0.5 #1 Iron / Trivalent Chromate 12 M3 M3x12 6.9 1Pack(146PC) 1 M3X12 34841073 14.99 SGD
Shipped after 2018-06-28
0.5 #1 Iron / Trivalent Chromate - - M3x15 6.9 1Pack(134PC) 1 M3X15 34841082 9.99 SGD
Shipped after 2018-06-28
0.5 #1 Iron / Trivalent Chromate - - M3x30 6.9 1Pack(80PC) 1 M3X30 34841125 10.99 SGD
Shipped after 2018-06-28
0.5 #1 Iron / Trivalent Chromate 5 M3 M3x5 6.9 1Pack(190PC) 1 M3X5 34841037 7.99 SGD
Shipped after 2018-06-28
0.7 #2 Iron / Trivalent Chromate 30 M4 M4x30 9.4 1Pack(49PC) 1 M4X30 34841222 9.99 SGD
Shipped after 2018-06-28
0.7 #2 Iron / Trivalent Chromate 50 M4 M4x50 9.4 1Pack(29PC) 1 M4X50 34841265 7.99 SGD
Shipped after 2018-06-28
0.5 #1 Iron / Trivalent Chromate 6 M3 M3x6 6.9 1Pack(194PC) 1 M3X6 34841046 7.99 SGD
In stock
0.7 #2 Iron / Trivalent Chromate - - M4x45 9.4 1Pack(33PC) 1 M4X45 34841256 8.99 SGD
Shipped after 2018-06-28
0.8 #2 Iron / Trivalent Chromate 40 M5 M5x40 11.8 1Pack(21PC) 1 M5X40 34841371 9.99 SGD
Shipped after 2018-06-28
1 #3 Iron / Trivalent Chromate 16 M6 M6x16 - 1Pack(36PC) 1 M6X16 34841432 7.99 SGD
Shipped after 2018-06-28
1 #3 Iron / Trivalent Chromate 20 M6 M6x20 - 1Pack(32PC) 1 M6X20 34841441 12.99 SGD
Shipped after 2018-06-28
1 #3 Iron / Trivalent Chromate 25 M6 M6x25 - 1Pack(28PC) 1 M6X25 34841457 8.99 SGD
Shipped after 2018-06-28
1 #3 Iron / Trivalent Chromate 30 M6 M6x30 - 1Pack(24PC) 1 M6X30 34841466 7.99 SGD
Shipped after 2018-06-28
1 #3 Iron / Trivalent Chromate 35 M6 M6x35 - 1Pack(21PC) 1 M6X35 34841475 7.99 SGD
In stock
1 #3 Iron / Trivalent Chromate - - M6x40 - 1Pack(19PC) 1 M6X40 34841484 9.99 SGD
Shipped after 2018-06-28
1 #3 Iron / Trivalent Chromate - - M6x45 - 1Pack(17PC) 1 M6X45 34841493 9.99 SGD
Shipped after 2018-06-28
1 #3 Iron / Trivalent Chromate 50 M6 M6x50 - 1Pack(16PC) 1 M6X50 34841502 7.99 SGD
In stock
0.7 #2 Iron / Trivalent Chromate 8 M4 M4x8 9.4 1Pack(116PC) 1 M4X8 34841152 7.99 SGD
In stock
0.8 #2 Iron / Trivalent Chromate 15 M5 M5x15 11.8 1Pack(55PC) 1 M5X15 34841317 9.99 SGD
In stock
0.8 #2 Iron / Trivalent Chromate 16 M5 M5x16 11.8 1Pack(53PC) 1 M5X16 34841326 9.99 SGD
Shipped after 2018-06-28
0.8 #2 Iron / Trivalent Chromate - - M5x45 11.8 1Pack(20PC) 1 M5X45 34841387 9.99 SGD
Shipped after 2018-06-28
1 #3 Iron / Trivalent Chromate 10 M6 M6x10 - 1Pack(45PC) 1 M6X10 34841405 7.99 SGD
Shipped after 2018-06-28
0.8 #2 Iron / Trivalent Chromate 10 M5 M5x10 11.8 1Pack(66PC) 1 M5X10 34841292 12.99 SGD
Shipped after 2018-06-28
0.8 #2 Iron / Trivalent Chromate 12 M5 M5x12 11.8 1Pack(64PC) 1 M5X12 34841301 12.99 SGD
Shipped after 2018-06-28
0.8 #2 Iron / Trivalent Chromate 20 M5 M5x20 11.8 1Pack(48PC) 1 M5X20 34841335 9.99 SGD
Shipped after 2018-06-28
0.8 #2 Iron / Trivalent Chromate - - M5x25 11.8 1Pack(43PC) 1 M5X25 34841344 9.99 SGD
Shipped after 2018-06-28
0.8 #2 Iron / Trivalent Chromate 30 M5 M5x30 11.8 1Pack(35PC) 1 M5X30 34841353 7.99 SGD
In stock
0.8 #2 Iron / Trivalent Chromate - - M5x35 11.8 1Pack(22PC) 1 M5X35 34841362 7.99 SGD
Shipped after 2018-06-28
0.8 #2 Iron / Trivalent Chromate 50 M5 M5x50 11.8 1Pack(19PC) 1 M5X50 34841396 7.99 SGD
Shipped after 2018-06-28
0.8 #2 Iron / Trivalent Chromate 6 M5 M5x6 11.8 1Pack(65PC) 1 M5X6 34841274 7.99 SGD
In stock
1 #3 Iron / Trivalent Chromate 12 M6 M6x12 14 1Pack(41PC) 1 M6X12 34841414 7.99 SGD
In stock
1 #3 Iron / trivalent chromate 15 M6 M6 x 15 14 1Pack(37PC) 1 M6X15 34841423 7.99 SGD
In stock
0.7 #2 Iron / trivalent chromate 15 M4 M4 x 15 9.4 1Pack(85PC) 1 M4X15 34841186 7.99 SGD
In stock
0.7 #2 Iron / Trivalent Chromate 5 M4 M4x5 9.4 1Pack(104PC) 1 M4X5 34841134 7.99 SGD
In stock
0.7 #2 Iron / Trivalent Chromate 10 M4 M4x10 9.4 1Pack(109PC) 1 M4X10 34841161 7.99 SGD
In stock
0.8 #2 Iron / Trivalent Chromate 8 M5 M5x8 11.8 1Pack(70PC) 1 M5X8 34841283 7.99 SGD
In stock
0.5 #1 Iron / Trivalent Chromate 10 M3 M3x10 6.9 1Pack(170PC) 1 M3X10 34841064 7.99 SGD
In stock
0.7 #2 Iron / Trivalent Chromate - - M4x25 9.4 1Pack(58PC) 1 M4X25 34841213 9.99 SGD
Shipped after 2018-06-28
0.7 #2 Iron / Trivalent Chromate - - M4x40 9.4 1Pack(38PC) 1 M4X40 34841247 8.99 SGD
Shipped after 2018-06-27
0.5 #1 Iron / Trivalent Chromate 4 M3 M3x4 6.9 1Pack(173PC) 1 M3X4 34841021 9.99 SGD
Shipped after 2018-06-28
0.5 #1 Iron/trivalent chromate 8 M3 M3x8 6.9 1Pack(185PC) 1 M3X8 34841055 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Model making
3
From Japan
On 2018-05-02 17:46:23
I ordered a long item because the length of the item I ordered last time was short, but as with last time too many numbers were too much.
This review is about item#34841037.
Fixation of iron plate
2
From Japan
On 2017-10-27 13:58:11
The screws purchased at the home center were able to be used without problems, and as soon as you use this screw you lick it. Is it lower than general strength classification?
This review is about item#34841423.
Installation of fixed bracket of CD changer
5
From Japan
On 2016-09-29 17:00:08
The product selection was exceptional as M4 × 8 mm and the manufacturer specified length and it was exceptional, but the quantity of one pack was too much · · · Well it was not worried because it was cheap wow
This review is about item#34841152.
Control panel production
5
From Japan
On 2015-10-05 18:26:01
I was saved because I can buy it in a small amount
This review is about item#34841055.
Fixing of switchboard duct
5
From Japan
On 2011-11-06 10:29:57
Things that were trivalent chromate by designation from the requesting manufacturer. + Screw hole was solidly finished, and working process using electric driver was easy. Package container was firmly different from vinyl bag, and after taking necessary quantity, we could easily lid and thought that it was very convenient.
This review is about item#34841055.
Acoustic product bottom rubber for fixing the foot.
5
From Japan
On 2010-10-12 23:07:51
It is very cheap and has enough quality. I am satisfied.
This review is about item#34841055.

Related Products